Sebelum PPN:
Rp3.699.900
Spesifikasi
MaterialPulley: Steel, Rope: Cremona
Rated Load (t)0.25
Standard Lift (m)3
Lift (m)3
Rated load (kg)250
Maximum Rope Diameter (mm)8
Vehicle Diameter (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
When operating alone, lifting up to about 100 kg is a guide.

This machine reduces the pulling force to 1/4. When operating by one person, lifting up to about 100 kg is a guide.
Feature
Compact and lightweight, it is convenient to carry.

It can be wound at a higher speed than chain blocks.

It is sturdy and durable.

The thick rope makes it easy to operate.

The pulley is large and the loss is small.

The lifting load is reduced to about 1/4, reducing the burden on the operator.
Use
For cargo handling and pulling work.

For cargo handling work in the warehouse.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait