Beli hioki lr5051 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Clamp Logger
    Mulai

    Rp5.999.900

    Hioki Clamp Logger
    Deskripsi:
    Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.
    atribut:
    • Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
  2. Hioki Voltage Logger
    Mulai

    Rp3.399.900

    Hioki Voltage Logger
    Deskripsi:
    Record Instrumentation Signals and Measure Analog Output from Sensors and other Devices
    atribut:
    • Measurement Items: DC voltage 1ch
    • Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
    • Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
    • Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
    • Interfaces: Infrared optical communications with LR5091, LR5092-20
  3. TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp469.900

    TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Deskripsi:
    Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mm
    atribut:
    • Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
    • Material: Chrome Vanadium
  4. Hioki AC Clamp-On Voltage Output Sensor
    Mulai

    Rp3.799.900

    Hioki AC Clamp-On Voltage Output Sensor
    Deskripsi:
    Bandwidth: 40Hz to 1kHz. Primary: 500A AC. Secondary: 1mV AC/A. Max. input of 600A AC. Diameter: 46mm (1.81inch). Measure load current on commercial power lines with the LR5051 Clamp Logger.
    atribut:
    • Bandwidth: 40 Hz to 1 kHz
    • Primary: 500 A AC
    • Secondary: 1 mV AC/A
    • Max.Input: 600 A AC
    • Jaw Diameter: 46 mm (1.81 in)
    • Compatible With: LR5051 Clamp Logger
  5. Hioki Instrumentation Logger
    Mulai

    Rp3.399.900

    Hioki Instrumentation Logger
    Deskripsi:
    For 4-20 mA Instrumentation Measurement Data LoggerHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5031 logs instrumentation signals such as 4-20mA signals over 1 channel in as fast as 1 second intervals.
    atribut:
    • Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
    • Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
    • Interfaces: Infrared optical communications with LR5091, LR5092-20
  6. KRISBOW Pump Submersible Automatic Switch (Pompa Celup)
    Mulai

    Rp859.900

    KRISBOW Pump Submersible Automatic Switch (Pompa Celup)
    atribut:
    • Voltage (V/Hz): 230/50
    • Length of Cable (m): 10
  7. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  8. TRACEABLE Nonelectrical Properties Data Logger
    Mulai

    Rp3.399.900

    TRACEABLE Nonelectrical Properties Data Logger
    atribut:
    • UNSPSC: 20122903
    • AC Adapter: Battery Powered
    • Brand: TRACEABLE
    • Calibration Certificate: Yes
    • Compatible With: Windows XP, Vista, Windows 7
    • Digital Readout: LCD
    • Interface: USB
    • Product Type: Data-Logger
    • Remote Probe: No
    • Resists: Water, IP66
    • Sample Point Storage: 7680 Data Points
    • Special Features: Duration of Temperature Excursion; User Selectable Quarantine Notification; User-Defined Recording Intervals
    • Time Intervals (s-mo): 2 to 2
    • Voltage Range (V): 3
    • Waterproof: IP65
  9. TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Deskripsi:
    Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDE
    atribut:
    • Material: VDE
  10. Lascar Voltage Data Logger
    Mulai

    Rp4.499.900

    Lascar Voltage Data Logger
    Deskripsi:
    Component-style data logger measures and stores up to 64,000 voltage readings over a 0 to 2.4V d.c. measurement range. The EL-OEM-TEST development board allows quick and easy incorporation of the EL-OEM-3 into new and existing products without the need to specifically develop hardware and software. The user can easily set up the logging rate and start time, and download the stored data by connecting the data logger to a PC’s USB port and running the EL-WIN-USB software. The data can then be graphed, printed and exported to other applications. The USB protocol information can be purchased, to integrate the EL-OEM-3 into your custom software.
    atribut:
    • Alarm: Yes
    • Battery Type: AA
    • Data Logger Type: Voltage
    • Display Type: LCD
    • Hazardous Area Certification: No
    • Interface Type: USB
    • Maximum Operating Temperature (°C): 80
    • Measurement Parameters: Voltage
    • Minimum Operating Temperature (°C): -35
    • Number of Channels: 1
    • Power Source: Battery
    • Product Type: Data Logger
  11. Fujita Waterproof Data Logger
    58%
    Mulai

    Rp999.900

    Fujita Waterproof Data Logger
    atribut:
    • Weight (g): 45
    • Power: Coil type lithium battery (CR2477) x1 pieces (included)
    • Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
    • Protection Level: IP67 (container)
    • Data Memory (dots): (Temperature / humidity) each 16000
    • Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
  12. Hioki Temperature Logger
    Mulai

    Rp8.999.900

    Hioki Temperature Logger
    Deskripsi:
    1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
    atribut:
    • Measurement Items: Temperature, Humidity
    • Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
  13. KYORITSU Logger
    Mulai

    Rp16.999.900

    KYORITSU Logger
    atribut:
    • AC Voltage (V): 600
    • Alternating Current (A): 1000
    • Content Set: 7148 (USB cable) ; 9118 (portable case) ; AA alkaline batteries (LR6) x 4 ; Quick manual ; Instruction manual
    • Continuous Measurement Time (hour): Approximately 10 (when using alkaline batteries)
    • Depth (mm): 42
    • Detection Method: True effective value (TURERMS)
    • External Power Supply: Dedicated AC adapter
    • Height (mm): 111
    • Leakage Current (mA): 100/1000
    • Power Supply: 4 AA alkaline batteries (LR6) (Included)
    • Width (mm): 60
  14. Hioki Data Collector
    Mulai

    Rp9.999.900

    Hioki Data Collector
    Deskripsi:
    Wirelessly Transfer Logging Data from a LR5000 Series Data LoggerThe Hioki LR5092 is a data collector for wirelessly collecting data from the LR5000 Series Data Loggers. Simply dock the Data Collector onto the data logger to transfer data using infrared, then upload the data to a PC using USB or SD card. A maximum of 60,000 data x 16 channels can be collected up to 500 times on 2 batteries.
    atribut:
    • Communication Method: Between data loggers: Infrared communications; With PC: USB 2.0
    • Internal Memory: 60,000 data elements x16ch (instantaneous value mode); 15,000 data elements x16ch (statistical value mode); Data logger settings (max. 1 set)
    • Removable Storage Media: SD memory card; Save data and max. 16 items configuration
    • Power Supply: DC 3 V (LR6 (AA) Alkaline battery x2); USB bus power (12 hours or 500 times of data collection)
    • Dimension (WxHxD): 91x141x31 mm
  15. Hioki Voltage Logger
    Mulai

    Rp5.399.900

    Hioki Voltage Logger
    Deskripsi:
    -Records output from a sensor and analog output of devices.-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-For measuring direct current voltage of ±50mV.
    atribut:
    • Color: Black
    • Material: Natural Rubber (NR)
    • Length (m): 10
    • Purpose of Use: For measuring direct current voltage of ±50mV.
    • Thickness (mm): 0.5
    • Width (mm): 200
    • Working Temperature Range (°C): -40 to 70
  16. Hioki Wireless Pulse Logger
    Mulai

    Rp11.999.900

    Hioki Wireless Pulse Logger
    atribut:
    • Content Set: Connection cable (L1010) x 2 ; AA alkaline battery (LR06) (built-in) x 2 ; Operation guide x 1, precautions for using radio waves x 1 ; CD-R (instruction manual, logger utility, wireless logger collector) x 1
    • DC Voltage (V): C0 to 50
    • Depth (mm): 31
    • Display Contents: Measured value, recording interval, date, time, alarm, battery level, number of recorded data, maximum value, minimum value
    • Function: Bluetooth, alarm, scaling, recording operation retention, operation error prevention, comment storage, power saving, password authentication
    • Height (mm): 61
    • Housing Material: Resin/Plastic
    • Input Form: No-voltage A contact (normally open contact), open collector, voltage input
    • Measurement Current Range (mA-A): 500.0 to 1000
    • Measurement Item: Pulse signal 2ch
    • Minimum Current Display (mA): 0.1
    • Number of Channels: 2ch
    • Power Source: 2 AA batteries (included)
    • Pulse Integration (pulse): 0 to 1000M
    • Recording Interval: 0.1/0.2/0.5/1/2/5/10/20/30 seconds, 1/2/5/10/20/30/60 minutes
    • Recording Method: One-time recording (stops recording when memory is full), endless recording (overwrites old data when memory is full)
    • Recording Mode: Instantaneous value recording (records instantaneous values ​​at each recording interval)
    • Rotation Speed (r/s): 0 to 5000
    • Width (mm): 85
    • Width x Depth x Height (mm): 85x31x61
  17. Elitech Temperature Data Logger
    Mulai

    Rp519.900

    Elitech Temperature Data Logger
    Deskripsi:
    Elitech RC-5 USB Temperature Data Logger terutama digunakan untuk pencatatan suhu selama penyimpanan dan transportasi laut / udara / jalan raya bahan makanan, obat-obatan, bahan kimia dan produk lainnya, terutama banyak digunakan di semua jenis pergudangan, logistik dan rantai dingin, seperti wadah berpendingin, berpendingin truk paket berpendingin, penyimpanan dingin, laboratorium, dll. atau dalam bisnis rantai pasokan global berskala besar.Pencatat Data Suhu mini ini memiliki rentang pengukuran yang luas -30 ° C ~ + 70 ° C, akurasi tinggi, interval pencatatan yang dapat disesuaikan & masa pakai baterai yang lama untuk perekaman, pemantauan, dan analisis data suhu yang nyaman dan andal.Memiliki memori data permanen besar 32000 poin dan dilengkapi dengan perangkat lunak manajemen data untuk mengunduh data dengan mudah ke komputer melalui antarmuka USB. Dengan software ini, Anda dapat menganalisis data dalam bentuk tabel dan grafik dan mengekspornya dalam format gambar. Data dapat dipertanyakan, disimpan, dicetak dan diekspor dalam format Word / Excel / TXT / PDF.
    atribut:
    • Temperature Resolution (°C/°F): 0.1
Daftar Harga hioki lr5051 Terbaru October 2026
Hioki Clamp LoggerRp5.999.900
Hioki Voltage LoggerRp3.399.900
TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Rp469.900
Hioki AC Clamp-On Voltage Output SensorRp3.799.900
Hioki Sensor Clamp On (Probe Tang Ampere)Rp2.299.900
Schneider Electric DIN socket iPC (Soket DIN)Rp339.900
Hioki Instrumentation LoggerRp3.399.900
Hioki Battery Tester (Alat Tes Aki)Rp43.999.900
KRISBOW Pump Submersible Automatic Switch (Pompa Celup)Rp859.900
Hioki Tang Ampere ACRp1.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)