TRACEABLE Nonelectrical Properties Data Logger

Sebelum PPN:
Rp3.399.900 - Rp8.499.900
Spesifikasi
UNSPSC20122903
AC AdapterBattery Powered
BrandTRACEABLE
Calibration CertificateYes
Compatible WithWindows XP, Vista, Windows 7
Digital ReadoutLCD
InterfaceUSB
Product TypeData-Logger
Remote ProbeNo
ResistsWater, IP66
Sample Point Storage7680 Data Points
Special FeaturesDuration of Temperature Excursion; User Selectable Quarantine Notification; User-Defined Recording Intervals
Time Intervals (s-mo)2 to 2
Voltage Range (V)3
WaterproofIP65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Data-Logger Temperature Temp Range (F) -31 Degrees to 122 Degrees F Voltage Range 3 V Accuracy +/-0.2 Degrees C (0 Degrees to 10 Degrees C) +/-1 Degrees C Temperature Time Intervals 2 sec to 2 mo Software Required Yes Interface USB Calibration Certificate Yes Includes CER2350 Battery Intructions and Traceable Certificate

Ulasan Produk

Tidak ada ulasan

Halaman Terkait