Kondisi Barang:
Spesifikasi
| Measurement Items | Temperature, Humidity |
|---|---|
| Measurement Range | (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals.
Measurement items Temperature 1ch (with optional sensor).
Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor.
Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C).
Note: Basic accuracy is typical value, refer to the detailed catalog.
Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data.
Recording interval 1 to 30 sec., 1 to 60 min., 15 selections.
Recording modes Instantaneous recording: at every recording interval.
Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval.
Recording methods One-time recording: Stop recording when the memory capacity is full.
Endless recording: Continue recording even when the memory capacity is full (old data is overwritten).
Start: Logger button operation or scheduled time.
Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording).
Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced.
Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip).
Interfaces Infrared optical communications with LR5091, LR5092-20.
Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C).
Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz).
Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
Measurement items Temperature 1ch (with optional sensor).
Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor.
Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C).
Note: Basic accuracy is typical value, refer to the detailed catalog.
Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data.
Recording interval 1 to 30 sec., 1 to 60 min., 15 selections.
Recording modes Instantaneous recording: at every recording interval.
Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval.
Recording methods One-time recording: Stop recording when the memory capacity is full.
Endless recording: Continue recording even when the memory capacity is full (old data is overwritten).
Start: Logger button operation or scheduled time.
Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording).
Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced.
Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip).
Interfaces Infrared optical communications with LR5091, LR5092-20.
Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C).
Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz).
Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)