Beli hepa filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Filter HEPA
    Mulai

    Rp37.900

    KRISBOW Filter HEPA
    Deskripsi:
    HEPA FILTER F/10100233
  2. Airtech Japan Hepa Filter
    Mulai

    Rp3.399.900

    Airtech Japan Hepa Filter
    atribut:
    • Dimensions (mm): 200x200x50
  3. AIR HANDLER HEPA Air Filters
    Mulai

    Rp2.799.900

    AIR HANDLER HEPA Air Filters
    Deskripsi:
    HEPA ducted terminal module air filters are designed for use in ducted supply HVAC installations with T-bar grid ceilings. These filters remove a minimum of 99.99% of particles as small as 0.30 microns from the air stream. They are commonly used in hospitals, operating rooms, patient isolation rooms, surgery recovery rooms, biomedical facilities, pharmaceutical processing plants, laboratories, and other locations that must meet strict air cleanliness standards. The air filters are manufactured, tested, certified, and labeled in accordance with current HEPA filter standards.
    atribut:
    • UNSPSC: 40161505
    • Standards: UL 900
  4. OSG Taper Shank Drill EX Gold for General Processing
    Mulai

    Rp1.999.900

    OSG Taper Shank Drill EX Gold for General Processing
    atribut:
    • Surface Processing: TiN coating
    • Blade Diameter Tolerance: h8
    • Helix Angle (°): 30
    • Material: Cobalt High
    • Thinning Shape of Drills: R type thinning
  5. KARCHER HOME & GARDEN Hepa Hygiene Filter
    71%
    Mulai

    Rp57.900

    KARCHER HOME & GARDEN Hepa Hygiene Filter
    Deskripsi:
    Good news for allergy sufferers and asthmatics: The HEPA hygiene filter (EN 1822:1998) ensures that the exhaust air from the vacuum cleaner is even cleaner than the room air. The finest dirt, such as pollen and allergy-triggering particles, is reliably filtered out.
    atribut:
    • Weight (kg): 0.1
  6. HONEYWELL AirTouch HEPA-Filter (Saringan Udara)
    Mulai

    Rp1.199.900

    HONEYWELL AirTouch HEPA-Filter (Saringan Udara)
    Deskripsi:
    HPF35M1120 Honeywell HEPA-Filter Air Purifier - Air Touch High grade HEPA Filter by Honeywell - DIY (Do It Yourself) Filter No 2, no need of service engineer visits - Not washable, replace when alert 'No 2' blinks on touch panel - Benchmark H11 Grade HEPA filter, improved life of up to 3000 hours and high efficiency - Removes PM2.5 and microscopic allergens - Purifies up to 0.3 um particulate matter - According to GB/T 18801, purification efficiency of formaldehyde - 99% at 30 cubic meter chamber
    atribut:
    • Dimensions (mm): 411x290x30
  7. Mikropor HEPA/EPA Filter MVH Series Metal Frame
    Mulai

    Rp999.900

    Mikropor HEPA/EPA Filter MVH Series Metal Frame
    atribut:
    • Final Pressure Drop (Pa): 250
    • Frame: Galvanized Steel, Aluminium, Stainless Steel
    • Gasket: Flat Neoprene or Half Round Endless Polyurethane
    • Media: Microglass Fiber
    • Operating Temperature (°C): 80
    • Protection Grids: Optional
    • Separators: Hotmelt
  8. BOSCH Hepa Filter
    Mulai

    Rp139.900

    BOSCH Hepa Filter
    Deskripsi:
    Even if it absorbs fine dust, the HEPA filter catches it firmlyHEPA filter
    atribut:
    • Dimensions (WxH) (mm): 63x73
    • Mass of Main Unit (g): 18
    • TRUSCO Number: 828-3427
  9. DEKATECH HEPA Filter Deep-Pleat
    Mulai

    Rp3.399.900

    DEKATECH HEPA Filter Deep-Pleat
    atribut:
    • Grade: H13, H14 (EN1882), ISO 40H (ISO29463-1 2017)
    • Frame: Aluminium, double header
    • Gasket: EVA Double Side
    • Supporting mesh: Diamond Metal Paint Sprayed
    • Separator: Corrugated Aluminium Foil
    • Efficiency: 99.99%, 99.999%
    • Humidity: 100%RH
    • Instantaneous Temperature Resistance (°C): 100
    • Sealant Glue: AB Component Glue
    • Temperature Resistance (°C): 80
  10. AS ONE Pure Space Mini HEPA Filter For Replacement
    Mulai

    Rp2.399.900

    AS ONE Pure Space Mini HEPA Filter For Replacement
    atribut:
    • Filter Dust Collection Efficiency (at 0.3μm particle): 99.97% or more
    • Filter Size (mm): 120x120x30
    • Application: HEPA filter for replacement
    • Package Size (mm): 135x145x55
  11. DEKATECH HEPA Filter Mini-Pleat Aluminium Frame
    Mulai

    Rp2.099.900

    DEKATECH HEPA Filter Mini-Pleat Aluminium Frame
    atribut:
    • Grade: H13, H14 (EN1882), ISO 40H (ISO29463-1 2017)
    • Frame: Aluminium
    • Gasket: PU Foam
    • Supporting mesh: Diamond Metal Paint Sprayed (both sides)
    • Sealant Glue: AB Component Glue
    • Efficiency: 99.99%, 99.999%
    • Humidity: 100%RH
    • Instantaneous Temperature Resistance (°C): 100
    • Temperature Resistance (°C): 80
  12. IRIS HEPA Filter
    Mulai

    Rp4.899.900

    IRIS HEPA Filter
    atribut:
    • Filter Type: HEPA filter
  13. DAYTON HEPA Filter
    Mulai

    Rp4.399.900

    DAYTON HEPA Filter
    atribut:
    • UNSPSC: 40161602
Daftar Harga hepa filter Terbaru March 2026
Mikropor HEPA/EPA Filter HFN Series Aluminium ProfileRp709.900
HENCOLIN HEPA Separator FilterRp2.299.900
KRISBOW Filter HEPARp37.900
Airtech Japan Hepa FilterRp3.399.900
AIR HANDLER HEPA Air FiltersRp2.799.900
HENCOLIN HEPA Minipleat FilterRp1.999.900
OSG Taper Shank Drill EX Gold for General ProcessingRp1.999.900
KARCHER HOME & GARDEN Hepa Hygiene FilterRp57.900
HONEYWELL AirTouch HEPA-Filter (Saringan Udara)Rp1.199.900
Mikropor HEPA/EPA Filter MVH Series Metal FrameRp999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)