Beli hepa filter ahu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mikropor HEPA/EPA Filter MVH Series Metal Frameatribut:
- Final Pressure Drop (Pa): 250
- Frame: Galvanized Steel, Aluminium, Stainless Steel
- Gasket: Flat Neoprene or Half Round Endless Polyurethane
- Media: Microglass Fiber
- Operating Temperature (°C): 80
- Protection Grids: Optional
- Separators: Hotmelt
- Mikropor Pre-Filter/Coarse Filter MPP Seriesatribut:
- Efficiency: G4
- Class: ISO Coarse 70%
- Mikropor Pre-Filter/Coarse Filter MSKPN Seriesatribut:
- Length (mm): 592
- Gasket: N = No Gasket
- Kraus & Naimer Thermoplastic Enclosed Switch "1-0-2" Weather Proof IP65Deskripsi:Thermoplastic Enclosed Switch C.O.S ( 1-Off-2 ) Weather Proof Ip65( With Door Interlock M280E + Padlockable Handle )
- Toptul Spring Dumper ExtractorDeskripsi:- Spring compressors are multi-application tools specifically, developed for MacPherson suspensions, using a range of 3 sets of interchangeable mono block forks / jaws- The assembly / disassembly of the springs at all types of MacPherson strut- For MacPherson shock absorber springs and equivalent shock absorber- Application: BMW, Toyota, Ford, Mitsubishi, VW, Audi, Saab, Nissan, Honda, Accord, Subaru, Volvo, Opel and Porsche- Spring Specification / Use Range:A: Ø 80 - Ø 115 mmB: Ø 110 - Ø 150 mmC: Ø 140 - Ø 195 mm- Hand-operated toolsatribut:
- Case Dimensions (WxDxH) (mm): 530x460x110
- Material: Chrome Molybdenum Steel
- Max. Load (kgf): 3500
- Mikropor Pre-Filter/Coarse Filter MGP Seriesatribut:
- Efficiency: G4
- Class: ISO Coarse 70%
- Width (mm): 292
- Length (mm): 595
- Depth (mm): 95
- Media Area (m²): 1.10
- Air Flow (m³/hour): 1700
- Gasket: N = No Gasket
- Grid: NG = No Grid
- Pressure Drop (Pa): 50
- KARCHER HOME & GARDEN Hepa Hygiene FilterDeskripsi:Good news for allergy sufferers and asthmatics: The HEPA hygiene filter (EN 1822:1998) ensures that the exhaust air from the vacuum cleaner is even cleaner than the room air. The finest dirt, such as pollen and allergy-triggering particles, is reliably filtered out.atribut:
- Weight (kg): 0.1
- HENCOLIN Primary Filter Washableatribut:
- Efficiency: Washable
- monotaro StopwatchDeskripsi:Produk ini juga sering disebut dengan Stopwatchatribut:
- Accessories: With battery (alkaline button battery LR44 x 1)
- Material: ABS resin
- Color: black
- Maximum Timing: 23 hours 59 minutes 59 seconds
- Body Dimensions (mm): 79 x 67 x 20
- Tozen Flexible Hose SS304 SFI-600 JIS 10K Flangeatribut:
- Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
- Maximum Working Temperature (°C): 220
- Fliessen Set Shower 3atribut:
- Code Product: 0202-03 - Set 3
- Type: Rain System
- AS ONE Vacuum Pump Oilatribut:
- Flash Point (°C): 250
- Composition: oil lubricating oil
- Application: Rotary pumps Low to for vacuum models
- Viscosity: VG 68
- Flow Point (°C): 10
- Capacity (L): 4
- Density (g/mL): '0.874 at 15°C
- Package Size (mm): 180x110x240
- Steam Pressure (Torr): '1x10 ^ -4 or less at 50°C
- The Fire Service Act: Category IV Inflammable Liquids (Petroleums, Alcohols), Class IV Petroleums
- Thermal Stability (170°C x 24hour): passing
- Viscosity (mm²/s): '68.7 at 40°C
- DEKATECH Pocket Filter Mediumatribut:
- Size (mm): 592x592x292
- Frame: Aluminium
- Temperature Resistance (°C): 100
- Humidity: 100%RH
Daftar Harga hepa filter ahu Terbaru March 2026
| Mikropor HEPA/EPA Filter MVH Series Metal Frame | Rp999.900 |
| Mikropor Pre-Filter/Coarse Filter MPP Series | Rp71.900 |
| Mikropor HEPA/EPA Filter HFN Series Aluminium Profile | Rp709.900 |
| Mikropor HEPA/EPA Filter HFH Series Sheet Metal Frame | Rp1.999.900 |
| Mikropor Pre-Filter/Coarse Filter MSKPN Series | Rp45.900 |
| Kraus & Naimer Thermoplastic Enclosed Switch "1-0-2" Weather Proof IP65 | Rp3.599.900 |
| Toptul Spring Dumper Extractor | Rp9.099.900 |
| HENCOLIN HEPA Separator Filter | Rp2.299.900 |
| TM Lakban Kraft (Solasi / Selotip) | Rp98.900 |
| Mikropor Pre-Filter/Coarse Filter MGP Series | Rp51.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/hqP104662638-3.jpg)






/P103051604-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/AS%20ONE%20Vacuum%20Pump%20Oil/reP108279986-1.jpg)