AIR HANDLER Air Purifier HEPA Filter (Filter Penjernih Udara)

Sebelum PPN:
Rp2.899.900 - Rp20.999.900
Spesifikasi
UNSPSC40161505
StandardsUL 900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HEPA ducted terminal module air filters are designed for use in ducted supply HVAC installations with T-bar grid ceilings. These filters remove a minimum of 99.99% of particles as small as 0.30 microns from the air stream. They are commonly used in hospitals, operating rooms, patient isolation rooms, surgery recovery rooms, biomedical facilities, pharmaceutical processing plants, laboratories, and other locations that must meet strict air cleanliness standards. The air filters are manufactured, tested, certified, and labeled in accordance with current HEPA filter standards.
Feature
HEPA Ducted Terminal Module Style - Air Filters Box Actual Filter Size 23 5/8 in x 47 5/8 in x 6 3/4 in Performance Rating HEPA Filter Efficiency - Air Filters 99.99 Percent Frame or Header Material Aluminum Gasket Location Upstream Face Gasket Material Silicone Common Applications Ducted Terminal Modules Air Filter Frame Style Box Media Material Microglass Media Color White Filters Out All Combustion Smoke Carbon Dust MERV 17-20 Virus Sea Salt

Ulasan Produk

Tidak ada ulasan