Beli heater pemanas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEMPCO Flexible Strip HeaterDeskripsi:Flexible Strip Heaters with Standard Mounting help transfer heat to flat or irregularly shaped surfaces, including three-dimensional geometries. Flexible strip heater includes leads that easily attach to the system, machine, and/or component. Overall length varies from 2" to 72".atribut:
- UNSPSC: 40101821
- Heater Voltage (V): 120 AC
- Lead Length (inch): 10
- Material: Silicone Rubber
- Phase: 1
- AS ONE Liquid Nitrogen Cryopreservation ContainerDeskripsi:Excellent temperature stability due to super insulation construction. The center of the inlet protects the canister and prevents liquid nitrogen from evaporating as much as possible.atribut:
- Mass (kg): Empty; 7.5, Full; 15.6 (excluding canister)
- Evaporation (L/day): About 0.1 (liquid nitrogen)
- AS ONE Part Number: 2-4725-02
- Material: aluminum
- Neck Inner Diameter X Body Diameter X Height (mm): 51×290×597
- Canister Dimensions (Diameter x Height) (mm): 38x279
- Capacity (L): 10
- Retention Period (Days): About 100 (liquid nitrogen)
- Storage Capacity (L): About 10 (liquid nitrogen)
- Sanken Solar Water HeaterDeskripsi:Sanken Solar Water Heater SWH-PR100L Kapasitas 100L SolarexMenyerap energi surya secara optimal sehingga air panas dapat tersedia dengan cepatAir panas masih bisa tersimpan 3 hari dalam kondisi mendung, kalaupun tanpa matahari masih ada cadangan mesin heater untuk air panas.atribut:
- Inner Tank Material: Stainless Steel SUS304-2B
- Outer Tank Thickness (mm): 0.4
- Thermozoom Diameter (mm): ø 58
- Thermozoom Length (mm): 1800
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water HeatersDeskripsi:Point-of-use electric tankless water heaters include thermostats that control the temperature of water for single applications with small load requirements. These indoor units have a smaller footprint and provide hot water instantly for bathrooms, kitchens, dishwashers, or washing machines.atribut:
- UNSPSC: 40101825
- Adjustable Thermostat: No
- Application: Bar Sinks; Metering Sinks; Sensor Hand Washing Faucet; Utility Sinks
- Cold Inlet Size (inch): 3/8
- Cold Inlet Type: Compression
- Default Temperature (°F): 110
- Element Material: Celcon Plastic
- Energy Factor: 0.99
- Environment: Indoor
- Features: Meets All Cal Green Low Flow Requirements; Meets Leed V4 Low Flow Requirements
- Hot Outlet Size (inch): 3/8
- Hot Outlet Type: Compression
- Housing Material: Aluminium
- Includes: Compression Fittings; Faucet Flow Control
- Market: Commercial; Residential
- Maximum Delivered Temperature (°F): 160
- Maximum Water Pressure: 80
- Minimum Delivered Temperature (°F): 110
- Minimum Flow Activation (gpm): 0.2
- Minimum Water Pressure: 25
- Mounting Type: Wall Mounting
- NEMA Rating: 1
- Overall Depth (inch): 2.75
- Overall Height (inch): 6.25
- Overall Width (inch): 9.63
- Phase: Single
- Standards: ADA Compliant; cETLus Listed; CSA Certified; IAPMO; UL Listed; UPC
- Sub Brand: Multi-Family Electric Tankless Water Heater
- Penguin Stainless Steel Water Tank (Toren / Tangki Air)Deskripsi:Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kakiatribut:
- Cover/Lid/Tutup Width (cm): 42
- Ketebalan Dinding (mm): 0.5
- fmc Drop In Heateratribut:
- Power Cord Length (m): 2
- Power Supply (V): AC100
- AS ONE Silicone Rubber Heateratribut:
- Used Temperature (°C): Regular operating temperature/200, Highest temperature/250
- Lead Wire Length (mm): 300
- Rating Voltage AC (V): 100
- Bent Radius: R15 or more
- Electric Characteristics: Capacity tolerance ± 10%, Insulation resistance value of 100MΩ or more/500VDC, Resistance voltage 1500V for 1 minute
- Power Density (W/cm²): 0.6
- TEMPCO Immersion Heateratribut:
- UNSPSC: 40101815
- AS ONE Silicon Rubber Heater (Silicon)Deskripsi:Excellent thermal response due to thin sheet (standard type 1.5 mm). Flexible. Less susceptible to high humidity and corrosive environments (weather and chemical resistance). A power density of 0.6 to 0.8 W/cm2 is usually optimal for many applications, but it varies greatly depending on how the heater is mounted and how the temperature is controlled.atribut:
- Insulation Resistance Value Scale (MΩ): 100 or more/(DC500V)
- Capacity Tolerance (%): ±10
- Lead Wire Length (mm): 300
- Operating Temperature (°C): Normal temperature: 200°C, maximum temperature: 250°C
- Power Density (W): 0.6
- Rated Voltage (V): 100 (AC)
- Withstand Voltage: 1500V/1 minute
- JOAN LAB Liquid Nitrogen Biological Containeratribut:
- Caliber (mm): 50
- FLOODMASTER Detektor Air (Sensor Kebocoran Air)Deskripsi:Battery-powered water detectors install on or near water heaters, dishwashers, and other appliances to sense water leaks and alert users with an audible alarm.atribut:
- UNSPSC: 41111932
- Alarm Sound Level (dB): 83
- Alarm Unit Dimensions WxDxH (in): 2.61x1.17x2.66
- Alert Type: Sound
- Cord Length (ft): 12
- Current (A): 0.6
- Detector Type: Condensate Pan Overflow Alarm
- Features: Pre-Wired Components
- Hose Length Included (ft): 12 Power Cord; 8 Sensor Cable
- Includes Batteries: No
- Manufacturer Part Number: RS-096
- Market: Commercial
- Maximum Operating Temperature (°F): 100
- Monitoring Application: Drains; Frozen Pipes; Sump Pumps; Tubs; Under Sinks; Water Heaters; Water-Fed Appliances
- Mounting Location: Wall
- Operating Frequency (Hz): 50; 60
- Operating Voltage (V AC): 120
- Power Source: Electric Corded
- Sensor Cord Length (ft): 8
- Sensor Unit Dimensions WxH (in): 1.48x1.69
- AS ONE Silicone Rubber Heater MGatribut:
- Used Temperature (°C): Regular operating temperature/200, Highest temperature/250
- Capacity Tolerance: ± 10%
- Insulation Resistance Value (MΩ/VDC): 100/500
- Lead Wire Length (mm): 300
- Magnetization Force (T): 0.04
- Power Density (W/cm²): 0.5 (100VAC)
- Rating Voltage AC (V): 100
- Thickness (mm): 1.5
- Withstand Voltage (V/minute): 1500/1
- WIKA Solar Water Heater (Pemanas Air Tenaga Surya)Deskripsi:Wika SWH bekerja dengan prinsip Thermosiphon, air yang mengalami pemanasan akan bergerak ke atas dan masuk kedalam tangki. Pada saat bersamaan, air di dalam tangki yang bersuhu rendah terdorong turun masuk ke dalam panel kolektor. Kondisi ini terus berkesinambungan sehingga terjadi sirkulasi pergantian ait secara otomatis yang mengakumulasi peningkatan suhu air dan menghasilkan panas.- HematTanpa biaya energi karena menggunakan energi surya- Ramah LingkunganTidak menghabiskan energi listrik, hanya menggunakan tenaga surya- Kualitas terbaikMaterial tahan karat, menjamin air panas lebih higienis dan menyehatkan- Layanan Purna JualMudah ditemui tersebar di seluruh Indonesia, selalu siap, membantu andaDengan menggunakan Wika Solar water Heater, kebutuhan air panas didalam rumah akan jauh lebih hemat tanpa harus mengeluarkan biaya yang besar per bulan untuk keperluan listrik maupun gas. Penghematan biaya energi yang cukup besar ini dapan anda alihkan untuk keperluan rumah tangga lainnya.
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- AS ONE Dewar Bottle Body For Liquid NitrogenDeskripsi:The outer cylinder part is made of aluminum, so it is durable and lightweight. The highly airtight lid and neck tube provide excellent durability and minimize liquid nitrogen evaporation, making it economical.
- Ostynn Koplingatribut:
- Material: PU
- Temperature Range (°C): -40 to 120
- SKF PHE FRC NR Type CouplingsDeskripsi:With a higher load capacity than jaw couplings and virtually maintenance-free operation, FRC couplings are designed as a general-purpose coupling. The NR type is made of natural rubber. FRC couplings are able to cushion moderate shock loads, dampen low levels of vibration and accommodate incidental misalignment.atribut:
- Size: 90
- Material: NR
Daftar Harga heater pemanas Terbaru October 2026
| TEMPCO Flexible Strip Heater | Rp559.900 |
| AS ONE Liquid Nitrogen Cryopreservation Container | Rp73.999.900 |
| Sanken Solar Water Heater | Rp11.999.900 |
| CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heaters | Rp9.999.900 |
| Penguin Stainless Steel Water Tank (Toren / Tangki Air) | Rp3.599.900 |
| fmc Drop In Heater | Rp1.999.900 |
| AS ONE Silicone Rubber Heater | Rp1.299.900 |
| TEMPCO Immersion Heater | Rp1.699.900 |
| AS ONE Silicon Rubber Heater (Silicon) | Rp1.099.900 |
| JOAN LAB Liquid Nitrogen Biological Container | Rp9.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/fbP102114551-5.jpg)



/hoP109447636-1.jpg)

/3yP104709142-3.jpg)
/5qP103846206-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)