AS ONE Silicone Rubber Heater MG

Sebelum PPN:
Rp1.699.900 - Rp7.399.900
Spesifikasi
Used Temperature (°C)Regular operating temperature/200, Highest temperature/250
Capacity Tolerance± 10%
Insulation Resistance Value (MΩ/VDC)100/500
Lead Wire Length (mm)300
Magnetization Force (T)0.04
Power Density (W/cm²)0.5 (100VAC)
Rating Voltage AC (V)100
Thickness (mm)1.5
Withstand Voltage (V/minute)1500/1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
One side of heater is magnetized, and easily detachable on metal surface It is flexible thin planer heating element alternative to metal heater.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait