AS ONE Silicone Rubber Heater

Sebelum PPN:
Rp1.299.900 - Rp5.799.900
Spesifikasi
Used Temperature (°C)Regular operating temperature/200, Highest temperature/250
Lead Wire Length (mm)300
Rating Voltage AC (V)100
Bent RadiusR15 or more
Electric CharacteristicsCapacity tolerance ± 10%, Insulation resistance value of 100MΩ or more/500VDC, Resistance voltage 1500V for 1 minute
Power Density (W/cm²)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Excellent in heat response with thin sheet (standard type 1.
5*mm*)
Flexible.
To many uses, electric power density has optimal 0.
6 to 0.
8W/*cm2*, very drasficially by attachment status of heater, and method of temperature control.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait