CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heaters

Sebelum PPN:
Rp9.999.900 - Rp11.999.900
Spesifikasi
UNSPSC40101825
Adjustable ThermostatNo
ApplicationBar Sinks; Metering Sinks; Sensor Hand Washing Faucet; Utility Sinks
Cold Inlet Size (inch)3/8
Cold Inlet TypeCompression
Default Temperature (°F)110
Element MaterialCelcon Plastic
Energy Factor0.99
EnvironmentIndoor
FeaturesMeets All Cal Green Low Flow Requirements; Meets Leed V4 Low Flow Requirements
Hot Outlet Size (inch)3/8
Hot Outlet TypeCompression
Housing MaterialAluminium
IncludesCompression Fittings; Faucet Flow Control
MarketCommercial; Residential
Maximum Delivered Temperature (°F)160
Maximum Water Pressure80
Minimum Delivered Temperature (°F)110
Minimum Flow Activation (gpm)0.2
Minimum Water Pressure25
Mounting TypeWall Mounting
NEMA Rating1
Overall Depth (inch)2.75
Overall Height (inch)6.25
Overall Width (inch)9.63
PhaseSingle
StandardsADA Compliant; cETLus Listed; CSA Certified; IAPMO; UL Listed; UPC
Sub BrandMulti-Family Electric Tankless Water Heater

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Point-of-use electric tankless water heaters include thermostats that control the temperature of water for single applications with small load requirements. These indoor units have a smaller footprint and provide hot water instantly for bathrooms, kitchens, dishwashers, or washing machines.
Feature
Electric Tankless Water Heater Operating Voltage 120V AC Phase Single Cold Inlet Size 3/8 in Maximum Flow Rate 1 gpm Minimum Flow Activation 0.2 gpm Overall Height 6.25 in Overall Width 9.63 in Overall Depth 2.75 in Power Consumption 1 440 W Maximum Delivered Temperature 160 Degrees F Minimum Delivered Temperature 110 Degrees F Adjustable Thermostat No Current 12 A Environment Indoor Market Commercial Residential

Ulasan Produk

Tidak ada ulasan

Halaman Terkait