AS ONE Liquid Nitrogen Cryopreservation Container

Sebelum PPN:
Rp73.999.900
Spesifikasi
Mass (kg)Empty; 7.5, Full; 15.6 (excluding canister)
Evaporation (L/day)About 0.1 (liquid nitrogen)
AS ONE Part Number2-4725-02
Materialaluminum
Neck Inner Diameter X Body Diameter X Height (mm)51×290×597
Canister Dimensions (Diameter x Height) (mm)38x279
Capacity (L)10
Retention Period (Days)About 100 (liquid nitrogen)
Storage Capacity (L)About 10 (liquid nitrogen)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent temperature stability due to super insulation construction.
The center of the inlet protects the canister and prevents liquid nitrogen from evaporating as much as possible.

Ulasan Produk

Tidak ada ulasan