Beli heater bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Ember Stainless Steel
    Rating:
    93% of 100
    (3)
    Mulai

    Rp109.900

  2. SKF Small Induction Heater
    Mulai

    Rp77.999.900

    SKF Small Induction Heater
    Deskripsi:
    TIH 030m Small induction heater with a 40 kg bearing heating capacity The new SKF small induction heater TIH 030m combines high heating capacity with portability. The compact lightweight design makes the TIH 030m portable. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 40 kg (88 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. - Compact lightweight design; just 21 kg (46 lb), facilitating portability - Capable of heating a 28 kg (62 lb) bearing in just 20 minutes - Supplied standard with three yokes, allowing bearings with a bore diameter from 20mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heated
    atribut:
    • Coil Diameter (mm): 95.0
    • Bearing Support Arms: Yes, foldable
    • Colour: Light grey, black
    • Cooling fan: No
    • Demagnetisation After Heating (according SKF norms): < 2 A/cm A/cm
    • Dimensions (WxLxH) (mm): 195x450x210
    • Error Guiding Codes: Yes
    • Heating Performance Example (bearing, weight, temperature, time): 23136 CC/W33, 28kg, 110°C, 20min
    • Heating Temperature Control (°C): 0 to 250
    • Heating Temperature Increments (°C): 1
    • Heating Time Control (minute): 0.1 -60
    • Heating Time Steps (minute): 0.1
    • Housing Material: Steel Glass fibre filled polyamide
    • Main Yoke Type: Loose yoke
    • Maximum Heating Temperature (°C): 250
    • Operating Area Height (mm): 135
    • Operating Area Width (mm): 100
    • Power Consumption (max) (kVA): 2
    • Power Setting (%): 50-100
    • Remote Control Panel (wired): Yes, with LED display
    • Temperature Measurement: Magnetic probe K-type
    • Thermal Overload Protection: Yes
    • Thermometer Mode: Yes
    • Time Mode: Yes
    • Voltage (V): 220-240
    • Voltage Frequency (Hz): 50-60
    • Workpiece Bore Diameter (mm): 20 to 300
    • Workpiece Weight (max) (kg): 40
    • Yoke Storage: Yes, internal
  3. BESSEY Bearing Heater
    Mulai

    Rp5.999.900

    BESSEY Bearing Heater
    Deskripsi:
    These cross bars support a bearing while it is being heated on an induction bearing heater. Cross bars can be changed to support different bearing sizes. The largest cross bar that will fit the bore diameter should be used to support the bearing being heated. Match the cross bar to a compatible induction heater series.
    atribut:
    • UNSPSC: 31171527
  4. Barton Tools Bearing Induction Heater Vertical &amp; Horizontal
    Mulai

    Rp25.999.900

    Barton Tools Bearing Induction Heater Vertical & Horizontal
    atribut:
    • Heating Method: Vertical and Horizontal
    • Rated Voltage (V): 220
    • Rated Power (kVA): 3.6
    • Rated Current (A): 15
    • Controls: Manual, Temperature, Time Control
    • Maximum Temperature (°C): 300
    • Heating Rod/Yoke Size (mm): 10x10 (1pc), 30x30 (1pc), 50x50 (1pc)
    • Inside Diameter Range (mm): 20-160
    • Maximum Width (mm): (Vertical) 120, (Horizontal) 175
    • Outer Diameter (mm): <440
    • Packing Dimension (mm): 555x580x415
  5. SKF Medium Induction Heater TIH-100M/230V
    Mulai

    Rp85.999.900

    SKF Medium Induction Heater TIH-100M/230V
    Deskripsi:
    The SKF medium induction heater TIH 100m has the same high standards of efficiency and performance as the smaller heater TIH 030m, combined with increased capacity. The advanced design of the power electronics allows features of accurate electric current control, cut-outs to avoid overheating and controls on rate of temperature increase. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 120 kg (264 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. In addition to temperature mode, the TIH 100m is equipped with a time mode for heating components other than bearings. The heater is supplied standard with three yokes and is available in two executions: 230V/50-60Hz or 400-460V/50-60Hz.
    atribut:
    • Voltage (V): 230
    • Frequency (Hz): 50/60
    • Max. Bearing Weight (kg): 120
    • Magnetic Probe: Yes, K-Type
    • Range Time Control (minute): 0-60
    • Accuracy Time Control (s): ±0.01
    • Thermometer Mode: Yes
    • Bearing Mode: Yes
    • Power Reduction: 2-step; 50 - 100%
    • Control Panel: Key board with LED in Remote Control
    • Dimensions (mm): 570x230x350
    • Maximum Bore Diameter (mm): 20-400
    • Maximum Power Consumption (kVA): 3.6
    • Temperature Control Accuracy (°C): ±2
    • Temperature Control Range (°C): 0 - 250
  6. Tanaka Steel Bucket
    Mulai

    Rp199.900

    Tanaka Steel Bucket
    atribut:
    • Capacity (L): 11
    • Outer Dia. x H (mm): 315x240
    • Finish Material: Main Body: Galvanized Steel Sheet, Handle: Zinc Iron Wire, Handle: Polypropylene(PP)
  7. SIMATHERM VOLCANO Induction Heater
    Mulai

    Rp61.999.900

    SIMATHERM VOLCANO Induction Heater
    Deskripsi:
    The portable simatherm induction heater for roller bearings and other circular iron workpieces with an inner diameter assmall as 20 mm up to an outer diameter of 160 mm. With the integrated time and temperature controls, roller bearings can be heated to the prescribed 110°C while other circular iron workpieces can be heated to 180°C.-Portable, compact and very light (3.5 kg)-Silent operation-No support yokes required – simply place theworkpiece on the tool-PTC (Predictive Temperature Control) for automatictemperature monitoringDescription of IH 025 VOLCANO :1. Clearly arranged control panel with LED-display2. Cone-shaped heating surface3. Carrying handle4. Magnetic temperature probe for monitoring the bearingtemperature and for preventing overheating5. Main switch6. Cable for 230 V7. Rubber feet8. Probe holding pad
    atribut:
    • Designation: Heaters for Small Workpieces
    • Voltage (V/Hz/kVA): (220-240/50-60/1.5), (110-120/50-60/1.15), (100/50-60/1.0)
    • Maximum Weight (kg): 10
    • Bore Diameter (mm): From 20 (Inner Diameter) to 160 (Outer Diameter)
    • Temperature Control Range (°C): 20 to 180 (68-356°F)
    • Magnetic Probe: Yes, Type K
    • Accuracy (s): ± 0.01
    • Automatic Demagnetization: Yes / < 2A/cm
    • Bearing Temperature Mode: Yes
    • Control Panel: Keyboard With LED-Display
    • Dimensions (LxWxH) (mm): 340x250x64 (Over the Cone 121 mm)
    • Electronic Accuracy (°C): ±3 to 110 (± 6°F to 230°F)
    • Error Guide Codes: Yes
    • Maximum Temperature (°C): approx. 180 (356°F)
    • Power Reduction (%): 4 levels / 20-40-60-80 (At Each Level, the Performance Can be Additionally Halved)
    • Suitable for Heating Pre-Greased Bearings: Yes
    • Suitable for Heating Sealed Bearings: Yes
    • Thermal Overload Protection: Yes
    • Thermometer Mode: Yes
    • Time Control Range (minute): 0 to 10, In Steps of 0.1
  8. CKE Air Curtain
    BARU
    Mulai

    Rp1.399.900

    CKE Air Curtain
    Deskripsi:
    Air curtain/ air door/ tirai udara/ pintu sekat udara cocok digunakan pada bangunan mall, kantor, rumah sakit, dan tempat lain yang memerlukan perlindungan dari udara luar ruangan yang tidak baik untuk kesehatan serta menjaga suhu ruangan tetap sama meskipun pintu dalam kondisi terbuka.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  9. SKF Yoke untuk Bearing Heater
    Mulai

    Rp21.999.900

    SKF Yoke untuk Bearing Heater
    Deskripsi:
    TIH 220m Large induction heater with a 300 kg bearing heating capacity The large induction heater TIH 220m is a reliable and robust induction heater from the TIH...m range suitable for heating bearings up to a maximum weight of 300 kg (660 lb) and solid components up to a maximum weight of 150 kg (330 lb). Advanced design of the power electronics including current and overheating control, combined with user friendly features such as sliding arms and remote control are standard to the TIH...m range.- Capable of heating a 220 kg (480 lb) bearing in just 20 minutes- Supplied standard with two yokes, allowing bearings with a bore diameter from 60 mm (2.3 in.) up to a maximum weight of 300 kg (660 lb) to be heated- Sliding arm for large size yoke
    atribut:
    • Max Bearing Weight (kg): 300
    • Bore Diameter Range (mm): 60-600
    • Operating area (wxh) (mm): 250x255
    • Coil Diameter (mm): 140.0
    • Application Sample: 23172 CC/W33
    • Dimensions (W x D x H) (mm): 750x290x440
    • Maximum Power Consumption (kVA): 10-11.5
    • Temperature (°C): 110
    • Temperature Control (°C): 20 to 250
    • Usage Time (minute): 20
  10. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  11. Aurora Laminating
    Mulai

    Rp619.900

  12. Enerpac Hydraulic Ram &amp; Pump Sets
    Mulai

    Rp43.999.900

    Enerpac Hydraulic Ram & Pump Sets
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Maximum Pressure (psi): 10000
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  13. KENTA Industrial Bench Drill
    Mulai

    Rp56.999.900

    KENTA Industrial Bench Drill
    Deskripsi:
    Spindle box, column and base are used high-quality cast iron, and aging treatment, stable and strong, durable;High precision, high speed, widely used in instruments, meters and cameras and other industries.
  14. SIMATHERM Induction Heater
    Mulai

    Rp109.999.900

    SIMATHERM Induction Heater
    Deskripsi:
    Medium-sized heater for bearings up to 120 kg :The medium-sized simatherm induction heater for roller bearings and other circular metal workpieces up to 400 mm bore diameter and a cross section of 145 x 205 mm. With the integrated time and temperature controls, roller bearings can be heated to the prescribed 110°C while other circular metal workpieces can be heated to 250°C.-Three yokes included-Very compact design – including the three yokes,only 35 kg overall weight-Swivel arm is available as an option-Other power versions are available upon requestDescription IH 070 :1.Clear control panel with LED display2.Heating surface3.Induction coil outside of the housing shortens the heating time and reduces the energy consumption4.Support yoke (three yokes included)5.Magnetic temperature probe for monitoring the bearing temperature and for preventing overheating6.Cable7.Main switch
    atribut:
    • Temperature Control Range (°C): 0 - 250
    • Magnetic Probe: Yes, Type K
    • Accuracy (s): ± 0.01
    • Automatic Demagnetization: Yes / < 2A/cm
    • Bearing Temperature Mode: Yes
    • Error Guide Codes: Yes
    • Power Reduction (%): 4 levels / 20-40-60-80
    • Suitable for Heating Pre-Greased Bearings: Yes
    • Suitable for Heating Sealed Bearings: Yes
    • Thermometer Mode: Yes
    • Time Control Range (minute): 0 - 60
  15. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  16. Enerpac Square-Drive Hydraulic Torque Wrenches &amp; Sockets
    Mulai

    Rp169.999.900

    Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Deskripsi:
    Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.
    atribut:
    • UNSPSC: 27111715
  17. SKF Kunci Komstir Seri Hn
    Mulai

    Rp489.900

    SKF Kunci Komstir Seri Hn
    Deskripsi:
    Hook spanners Exact spanner radius reduces the risk of nut damage The HN series includes 15 different size hook spanners based on the DIN 1810 standard. The hook spanners are designed for use with SKF KM nuts as well as any other KM nuts conforming to the DIN 981 standard. Additionally, they are suitable for use with N, AN, KMK, KMFE and KMT as well as nuts manufactured according to the DIN 1804 standard.- Minimises the risk of shaft and nut damage- Plastic handle is oil, grease and dirt resistant to provide a better grip- The plastic handle minimises direct metal to skin contact, reducing the risk of corrosion in the handle area- Hole in the spanner's handle facilitates easy storage- Designation of spanner representing its size is laser-engraved allowing easy identification and selection
    atribut:
    • Coating: Black phosphated
    • Colour: Black, with red handle
    • Fits on Lock Nuts Inside SKF Split Pillow Block Housings (SNL): No
    • Material: Medium carbon steel, hardened and tempered
    • Material Handle: Durable soft plastic
    • Minimum Number of Lock Nut Slots: 1
  18. JUMO dTRON PID Temperature Controller
    Mulai

    Rp19.999.900

    JUMO dTRON PID Temperature Controller
    Deskripsi:
    Jumo Temperature ControllerThe Jumo dTRON series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 48mm and a height of 48mm(1/16 DIN) device. It has a single analogue input, two relays and two logic inputs or two logic outputs. This is robust equipment that includes 4, freely programmable devices in different DIN formats for controlling temperature, pressure and other process variables. The instruments can be used as 2-state, 3-state, modulating or continuous controllers. The electrical connection at the back is established via screw terminals.Inclusions:Controller, seal, fastening elements, operating instructions.
    atribut:
    • Additional Function: ON/OFF, PID
    • Display Colour: Red/Green
    • Maximum Operating Temperature (°C): 55
    • Minimum Operating Temperature (°C): 0 (zero)
    • Series: dTRON
Daftar Harga heater bearing Terbaru March 2026
Non Brand Ember Stainless SteelRp109.900
SKF Small Induction HeaterRp77.999.900
BESSEY Bearing HeaterRp5.999.900
Barton Tools Bearing Induction Heater Vertical & HorizontalRp25.999.900
Casnic Inox Ember Stainless SteelRp139.900
SKF Medium Induction Heater TIH-100M/230VRp85.999.900
Tanaka Steel BucketRp199.900
SIMATHERM VOLCANO Induction HeaterRp61.999.900
CKE Air CurtainRp1.399.900
SKF Yoke untuk Bearing HeaterRp21.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait