SKF Yoke untuk Bearing Heater

Sebelum PPN:
Rp34.999.900
Spesifikasi
Max Bearing Weight (kg)300
Bore Diameter Range (mm)60-600
Operating area (wxh) (mm)250x255
Coil Diameter (mm)140.0
Application Sample23172 CC/W33
Dimensions (W x D x H) (mm)750x290x440
Maximum Power Consumption (kVA)10-11.5
Temperature (°C)110
Temperature Control (°C)20 to 250
Usage Time (minute)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TIH 220m Large induction heater with a 300 kg bearing heating capacity The large induction heater TIH 220m is a reliable and robust induction heater from the TIH...m range suitable for heating bearings up to a maximum weight of 300 kg (660 lb) and solid components up to a maximum weight of 150 kg (330 lb). Advanced design of the power electronics including current and overheating control, combined with user friendly features such as sliding arms and remote control are standard to the TIH...m range.
- Capable of heating a 220 kg (480 lb) bearing in just 20 minutes
- Supplied standard with two yokes, allowing bearings with a bore diameter from 60 mm (2.3 in.) up to a maximum weight of 300 kg (660 lb) to be heated
- Sliding arm for large size yoke
Warning
Image may differ from product. See technical specification for details.
Feature
- Induction coil located outside the heater’s housing enables a shorter heating time and lower energy consumption
- Foldable bearing support arms allow larger diameter bearings to be heated, and reduce the risk of the bearing toppling during heating
- Magnetic temperature probe, combined with a temperature mode pre-set at 110 °C (230 °F), helps prevent bearing overheating
- Unique SKF remote control, with operating display and control panel, makes the heater easy and safe to use
- Internal yoke storage, for smaller yoke(s), reduces the risk of yoke damage or loss
- Integrated carrying handles allow for easy movement of the heater in the workshop
- Sliding or swivel arm allows for easy and quick bearing replacement, reducing operator fatigue (not for TIH 030m)

Ulasan Produk

Tidak ada ulasan