SIMATHERM Induction Heater

Sebelum PPN:
Rp129.999.900 - Rp229.999.900
Spesifikasi
Temperature Control Range (°C)0 - 250
Magnetic ProbeYes, Type K
Accuracy (s)± 0.01
Automatic DemagnetizationYes / < 2A/cm
Bearing Temperature ModeYes
Error Guide CodesYes
Power Reduction (%)4 levels / 20-40-60-80
Suitable for Heating Pre-Greased BearingsYes
Suitable for Heating Sealed BearingsYes
Thermometer ModeYes
Time Control Range (minute)0 - 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-sized heater for bearings up to 120 kg :
The medium-sized simatherm induction heater for roller bearings and other circular metal workpieces up to 400 mm bore diameter and a cross section of 145 x 205 mm. With the integrated time and temperature controls, roller bearings can be heated to the prescribed 110°C while other circular metal workpieces can be heated to 250°C.

-Three yokes included
-Very compact design – including the three yokes,
only 35 kg overall weight
-Swivel arm is available as an option
-Other power versions are available upon request

Description IH 070 :

1.Clear control panel with LED display
2.Heating surface
3.Induction coil outside of the housing shortens the heating time and reduces the energy consumption
4.Support yoke (three yokes included)
5.Magnetic temperature probe for monitoring the bearing temperature and for preventing overheating
6.Cable
7.Main switch
Feature
Features and Dimensions IH 070 :
-Can heat a bearing weighing 65 kg in 20 minutes from 20°C to 110°C, saving time and energy
-4 different power consumption levels, along with smaller yokes, allow smaller bearings to be heated quickly and efficiently with less energy
-A pre-selected temperature of 110°C protects bearings from overheating
-Automatic demagnetization
-Delivered in a reusable wooden crate upon request
-3 year manufacturer warranty

Ulasan Produk

Tidak ada ulasan