Spesifikasi
| Coil Diameter (mm) | 95.0 |
|---|---|
| Bearing Support Arms | Yes, foldable |
| Colour | Light grey, black |
| Cooling fan | No |
| Demagnetisation After Heating (according SKF norms) | < 2 A/cm A/cm |
| Dimensions (WxLxH) (mm) | 195x450x210 |
| Error Guiding Codes | Yes |
| Heating Performance Example (bearing, weight, temperature, time) | 23136 CC/W33, 28kg, 110°C, 20min |
| Heating Temperature Control (°C) | 0 to 250 |
| Heating Temperature Increments (°C) | 1 |
| Heating Time Control (minute) | 0.1 -60 |
| Heating Time Steps (minute) | 0.1 |
| Housing Material | Steel Glass fibre filled polyamide |
| Main Yoke Type | Loose yoke |
| Maximum Heating Temperature (°C) | 250 |
| Operating Area Height (mm) | 135 |
| Operating Area Width (mm) | 100 |
| Power Consumption (max) (kVA) | 2 |
| Power Setting (%) | 50-100 |
| Remote Control Panel (wired) | Yes, with LED display |
| Temperature Measurement | Magnetic probe K-type |
| Thermal Overload Protection | Yes |
| Thermometer Mode | Yes |
| Time Mode | Yes |
| Voltage (V) | 220-240 |
| Voltage Frequency (Hz) | 50-60 |
| Workpiece Bore Diameter (mm) | 20 to 300 |
| Workpiece Weight (max) (kg) | 40 |
| Yoke Storage | Yes, internal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TIH 030m Small induction heater with a 40 kg bearing heating capacity The new SKF small induction heater TIH 030m combines high heating capacity with portability. The compact lightweight design makes the TIH 030m portable. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 40 kg (88 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. - Compact lightweight design; just 21 kg (46 lb), facilitating portability - Capable of heating a 28 kg (62 lb) bearing in just 20 minutes - Supplied standard with three yokes, allowing bearings with a bore diameter from 20mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heated
Warning
Image may differ from product. See technical specification for details.Feature
A. Induction coil located outside the heater’s housing enables a shorter heating time and lower energy consumption B. Foldable bearing support arms allow larger diameter bearings to be heated, and reduce the risk of the bearing toppling during heating C. Magnetic temperature probe, combined with a temperature mode pre-set at 110 °C (230 °F), helps prevent bearing overheating D. Unique SKF remote control, with operating display and control panel, makes the heater easy and safe to use E. Internal yoke storage, for smaller yoke(s), reduces the risk of yoke damage or loss F. Integrated carrying handles allow for easy movement of the heater in the workshopProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7gP103824268-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
