Beli heat stress monitor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Heat Stress Monitor
    Mulai

    Rp8.599.900

    Extech Heat Stress Monitor
    Deskripsi:
    These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
    atribut:
    • UNSPSC: 41113607
    • Application: Construction; Outdoor; Sporting Events
    • Audible Alarm: Yes
    • Auto Shut-Off: Yes
    • Backlit Screen: Yes
    • Battery Runtime (hour): 200
    • Battery Type: (1) 9V
    • Black Globe Diameter (inch): 2
    • Black Globe Temperature Accuracy (°C): ±0.6
    • Black Globe Temperature Accuracy (°F): ±1.1
    • Black Globe Temperature Range (°C): 0 to 80
    • Black Globe Temperature Resolution (°F): 0.1
    • Brand: EXTECH
    • Data Hold: Yes
    • Data Logging: Yes
    • Display Screen Height (inch): 1.42
    • Display Screen Type: LCD with LED Backlight
    • Display Screen Width (inch): 2.05
    • Heat Index Temperature Accuracy (°C): 1
    • Heat Index Temperature Accuracy (°F): ±1.8
    • Heat Index Temperature Range (°C): 0 to 59
    • Heat Index Temperature Range (°F): 32 to 138
    • Humidity Accuracy: ±3%
    • Humidity Range: 1% to 99%
    • Humidity Resolution: 0.1 %
    • IP/NEMA Rating: Not Rated
    • Includes: AC Adaptor; Carrying Case
    • Includes AC Adapter: Yes
    • Includes Batteries: Yes
    • Includes Case: Yes
    • Includes Memory Card: No
    • Includes Mounting Hardware: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Probes: No
    • Low battery indicator: Yes
    • Manufacturer Part Number: HT200
    • Maximum Accuracy (%): ±1.5
    • Memory Storage Capacity: 50 Readings
    • Meter Type: Black Globe
    • Operating Humidity Range: Greater Than 95%
    • Operating Temperature Range (°C): 0 to 50
    • Overall Depth (inch): 11.81 in
    • Overall Height (inch): 1.97 in
    • Overall Width (inch): 2.76
    • RH Range (%RH): 1 to 99
    • Sampling Rate (s): 1 per
    • Sensor Type: Black Globe Sensor; Temperature and Humidity Sensor
    • Size (inch): 1.97 in x 2.76 in x 11.81 in
    • Step Accuracy (°): 0.8
    • Temperature Display Units: °C; °F
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
    • Temperature Resolution (°): 0.1
    • Weight (oz): 7.8
    • Wet Bulb Globe Temperature Accuracy: 1; 1.5
    • Wet Bulb Globe Temperature Accuracy (°F): ±1.8; ±2.7
    • Wet Bulb Globe Temperature Range (°C): 0 to 56; 0 to 59
    • Wet Bulb Globe Temperature Range (°F): 32 to 132; 32 to 138
    • Wet Bulb Globe Temperature Resolution (°F): 0.1
    • With NIST-Traceable Calibration Certificate: No Calibration Certificate
  2. REED INSTRUMENTS Heat Stress Monitor LCD
    Mulai

    Rp11.999.900

    REED INSTRUMENTS Heat Stress Monitor LCD
    atribut:
    • UNSPSC: 41113607
  3. TRIPLETT Heat Stress Monitor
    Mulai

    Rp2.299.900

    TRIPLETT Heat Stress Monitor
    Deskripsi:
    These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
    atribut:
    • UNSPSC: 31160000
    • Application: Athletic Training; Boiler Rooms; Brick Firing Plants; Construction; Events; Glass Facilities; Iron and Steel Foundries; Mining Sites
    • Audible Alarm: Yes
    • Backlit Screen: No
    • Battery Runtime (hour): 300
    • Battery Type: (2) AAA Batteries
    • Black Globe Diameter (inch): 1.6
    • Black Globe Temperature Accuracy: ±2%
    • Black Globe Temperature Range (°C): 0 to 70
    • Black Globe Temperature Range (°F): 32 to 158
    • Black Globe Temperature Resolution (°F): 0.1
    • Brand: TRIPLETT
    • Data Update Frequency (s): 20
    • Digit Height (inch): 1/2 in
    • Display Screen Height (inch): 1.6
    • Display Screen Type: LCD
    • Display Screen Width (inch): 1.5
    • Heat Index Temperature Accuracy (°C): ±0.6
    • Heat Index Temperature Accuracy (°F): ±1
    • Heat Index Temperature Range (°C): 0 to 60
    • Heat Index Temperature Range (°F): 32 to 140
    • Heat Index Temperature Resolution (°F): 0.1
    • Housing Color: White
    • Housing Material: Plastic
    • Humidity Accuracy: ±5%
    • Humidity Range: 0.1% to 99.9%
    • Humidity Resolution: 0.1 %
    • Includes: (2) AAA Batteries; Arm Strap
    • Includes AC Adapter: No
    • Includes Batteries: Yes
    • Includes Case: No
    • Includes Mounting Hardware: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Probes: Yes
    • Low battery indicator: Yes
    • Manufacturer Part Number: HS10
    • Maximum Number of Alarms: 3
    • Meter Type: Black Globe
    • Mounting Type: Tripod Mount; Wall
    • Number of Digits: 4
    • Operating Humidity Range: 1% to 80%
    • Operating Temperature Range (°F): 32 to 122
    • Overall Depth (inch): 0.9 in
    • Overall Height (inch): 2.8 in
    • Overall Width (inch): 2.4
    • Response Time (s): 20
    • Sampling Rate (s): 20
    • Sensor Material: Plastic
    • Sensor Type: Temperature and Relative Humidity Sensor
    • Size (inch): 2.8 in x 2.4 in x 0.9 in
    • Temperature Accuracy (°C): 0.6
    • Temperature Accuracy (°F): ±1
    • Temperature Display Units: °F
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
    • Temperature Resolution (°): 0.1
    • Weight (oz): 3.2
    • Wet Bulb Globe Temperature Accuracy: ±2%
    • Wet Bulb Globe Temperature Range (°C): 0 to 50
    • Wet Bulb Globe Temperature Range (°F): 32 to 122
    • Wet Bulb Globe Temperature Resolution (°F): 0.1
    • With NIST-Traceable Calibration Certificate: No Calibration Certificate
  4. Tenmars Heat Stress WGBT Meter
    Mulai

    Rp8.099.900

    Tenmars Heat Stress WGBT Meter
    Deskripsi:
    - Quick-response capacitance sensor.- Accurate measurement for wet bulb globe
    atribut:
    • Measurement Range: WBGT : 0~59.0°C/32.0~138.0°F (Indoor&Outdoor without sunlight); 0~56.0°C/32.0~132.0°F (Outdoor with sunlight); TA : 0~50.0°C/32.0~122.0°F; TG : 0~80.0°C/32.0~176.0°F; %RH : 1%~99%; DEW : -35.3~48.9°C/-31.5~120.1°F; WET : -21.6~50.0°C/-6.9~122.0°F
    • Resolution: WBGT : 0.1 (Indoor&Outdoor without sunlight); 0.1 (Outdoor with sunlight); TA : 0.1; TG : 0.1; %RH : 0.1%; DEW : 0.1; WET : 0.1
    • Accuracy: WBGT : °C=±1.0/°F=±1.8 (Indoor&Outdoor without sunlight); °C=±1.5/°F=±2.7 (Outdoor with sunlight); TA : °C=±0.8/°F=±1.5; TG : °C=±0.6/°F=±1.1; %RH : ±3.0%RH(20~80%) ±5.0%RH(<20%,>80%)
    • Dimension (LxWxH) (mm): 300x70x50
  5. Lutron Thermometer/HEAT INDEX WBGT METER
    Mulai

    Rp7.199.900

    Lutron Thermometer/HEAT INDEX WBGT METER
    Deskripsi:
    HEAT INDEX WBGT METERModel : WBGT-2010SD- WBGT (wet-bulb globe temperature) was developed as a monitoring basis at US military training camps and became widespread for the use in workplaces and sports situation It is suggested in the international standard ISO 7243, OSHA (US Occupation Safety), Japan Society for Occupational Health and the SMA (Sports Medicine Australia) to establish the permissible heat exposure limits in health, sports or other physical activities.- Measurement : WBGT value (Indoor/Outdoor Wet bulb globe temperature), Black globe temperature, Humidity, Air temperature, Wet bulb temperature, Dew point Temperature- Measurement function :1. Wet bulb globe temperature (WBGT): Indoor : 0 to 59 oC. Outdoor : 0 to 56 oC.2. Black globe Temp (TG) : 0 to 80 oC.3. Air temperature (TA) : 0 to 50 oC.4. Wet bulb temperature (WB) : -21.6 to 50.0 oC.5. Humidity : 5 % to 95 % R.H..6. Dew point Temp. : -25.3 oC to 48.9 oC.- Unit : oC,oF, Resolution : 0.1 degree.- Adjustable WBGT alarm setting with buzzer sound output.- Control and monitor of physical activity in hot environment to limit the danger of heatrelated injuries.- Globe temperature measurement uses the Pt sensor, high accuracy.- Fast humidity measuring response time.- Direct measurement of the radiation effect with a brass black ball in 75 mm dia.- Real time SD memory card recorder, it is built-in Clock and Calendar.- Real time data recorder , sampling time set from 1 second to 3600 seconds.- Manual data record is available, can set the different position (location) No. (1 to 99).- Innovation and easy operation, computer is not need to setup extra software. After record the data, just take away the SD card from the meter and plug into the computer, the measured values with the time information (year/month/date/ hour/minute/second) can be downloaded to the Excel directly, then user can make the further data or graphic analysis by themselves.- SD card capacity : 1 GB to 16 GB.- Data hold, record max. and min. reading.- Power by UM3/AA (1.5 V) x 6 batteries or DC 9V adapter.- RS232/USB PC computer interface.- Complete set with the carrying case, SD card is optional.
    atribut:
    • Humidity Meter (%RH): 5 to 925
    • Dew Point Temperature (°C): -25.3 to 48.9
  6. Extech Heat Stress WBGT Meter
    Mulai

    Rp4.699.900

    Extech Heat Stress WBGT Meter
    atribut:
    • Manufacturing Number: HT30
    • Humidity Range (% RH): 0-100
    • Temperature Range (°C): 0 to 80
    • Netto Weight (kg): 0.14
    • Dimension Unit (mm): 254x48.7x29.4
    • Type: Hygrometer
    • Resolution (°C): 0.1
  7. SCARLET TECH Heat Stress Meter
    Mulai

    Rp34.999.900

    SCARLET TECH Heat Stress Meter
    Deskripsi:
    Sensor Protection :Delicate temperature and humidity sensor are well protected by a replaceable polypropylene (PP) filter in a solid shield, exempted the sensors from dust damage and external strike. A silicone pad protects the mechanism of anemometer from dust.Automatic Warning : The working timer starts counting according to TWL value. When it expired, the device will notify the pager carriers remotely. It reminds you to take actions. 433 MHz technology is used to offer better penetration ability and 200 meter coverage in an open area is achieved. Please note that pager is available in TWL-1SR model.Smart User-Friendly Interface : Meters were supposed to sense the targets and give readings. Scarlet intends to do more. TWL theory determines the threshold for safe, fair, and dangerous working environment. Colorful LCD backlight tells you the risk level based on the TWL value. Work-rest schedule and fluid intake are integrated into the display. A countdown timer shows the time remaining before a recommended rest.
    atribut:
    • Indoor Globe Bulb Temperature (°C): Range 0...80 / Accuracy ±1.0 (15...40 ); ±1.5(others)
    • Outdoor Globe Bulb Temperature (°C): Range 0...80 / Accuracy ±1.5 (15...40 ); ±2.0(others)
    • Relative Humidity (°C): Range 5...95 %rh / Accuracy ±3% (at 25 ; 10...90 %rh) ±5% (others)
    • Dimensions (W x D x H) (mm): Body 59x37x316 Wind cup (top view) diameter 182 mm
    • Operating Range for Electronics (°C): -10…60
    • Power supply / consumption: 4 AAA 3V battery, power supply 6 mA consumption without lighting
    • Probe protection: Polypropylene plastic cage
    • Data logger: Yes. Min data rate 1 min up to 60 min, 2,000 data.
    • Connection Interface: Mini USB (UART)
    • Calibration / adjustment: Scarlet calibration kit
    • Wireless Connection (Optional) (Mhz): 433 (TWL-1SR Model)
    • Accuracy: '±1.0 %rh / ±0.2 at 23°C ±5°C/K
    • Air Temperature (°C): Range 0…60 / Accuracy ±0.6
    • Measurement Interval (s): 2
    • Wind Speed (m/s): Range 0.5...10 / Accuracy ±(2% of reading + 0.2)
  8. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  9. Mother Tool Small Heatstroke Meter w/Black Ball
    Mulai

    Rp1.499.900

    Mother Tool Small Heatstroke Meter w/Black Ball
    atribut:
    • Power Supply: AAA size Alkali batteryx2 pieces (test attachment)
    • Size (mm): 65x117x50/Black Ball 40
    • Standards: JIS B 7922 Class 2 Compliant
    • Alarm Time (s): 15
    • Accessories: AAA size Alkali batteryx2 pieces, Arm Band, Carabiner, Strap, Instruction Manual
    • Package Size (mm): 130x245x60
    • Range (%RH): 10.0 to 95.0
    • Resolution (%RH): 0.1
    • Resolution (°C): 0.1
    • Sampling (time/s): 20
    • Warning Alarm (dB): 75
  10. AND WBGT Monitor
    Mulai

    Rp529.900

  11. monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Deskripsi:
    Produk ini juga sering disebut dengan Noise Dose Meter
    atribut:
    • Accuracy: ±2dB(1kHz)
    • Frequency Characteristic: A characteristic
    • Material: ABS resin
    • Resolution: 0.1dB
    • Power Supply: 3 x AAA batteries
    • Frequency Range: 31.5Hz~8kHz
    • Measuring Level Range (dB): 30~130
    • Outer Dimensions, Width W x Depth D x Height H (mm): 54×28×153
  12. REED INSTRUMENTS Heat Stress Monitor
    Mulai

    Rp3.999.900

    REED INSTRUMENTS Heat Stress Monitor
    Deskripsi:
    These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
    atribut:
    • UNSPSC: 41113607
    • Application: Schools; Sporting Events; Work Environments
    • Audible Alarm: Yes
    • Automatic Shutdown Time (minute): Yes (15)
    • Backlit Screen: Yes
    • Battery Type: (4) AAA
    • Black Globe Diameter (inch): 2
    • Black Globe Temperature Accuracy (°C): ±0.6
    • Black Globe Temperature Accuracy (°F): ±1.1
    • Black Globe Temperature Range (°F): 32 to 176
    • Brand: REED INSTRUMENTS
    • Data Hold: Yes
    • Data Logging: No
    • Display Screen Type: LCD
    • Heat Index Temperature Accuracy (°C): ±0.6
    • Heat Index Temperature Accuracy (°F): ±1.1
    • Heat Index Temperature Range (°C): 0 to 50
    • Heat Index Temperature Range (°F): 32 to 122
    • Humidity Accuracy: ±3%
    • Humidity Range: 5% to 95%
    • Humidity Resolution: 0.1 %
    • IP/NEMA Rating: Not Rated
    • Includes AC Adapter: No
    • Includes Batteries: Yes
    • Includes Case: No
    • Includes Memory Card: No
    • Includes Mounting Hardware: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Probes: No
    • Low battery indicator: Yes
    • Manufacturer Part Number: R6200
    • Maximum Accuracy (%): ±1.1
    • Memory Storage Capacity: 99 Readings
    • Meter Type: Black Globe
    • Mounting Type: Tripod
    • Operating Humidity Range: Greater Than 80%
    • Operating Temperature Range (°F): 32 to 122
    • RH Range (%RH): 5 to 95
    • Response Time (s): 1
    • Sensor Type: Black Globe Sensor; Temperature and Humidity Sensor
    • Step Accuracy (°): ±0.6
    • Temperature Display Units: °C; °F
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
    • Temperature Resolution (°): 0.1
    • Weight (oz): 4.8
    • Wet Bulb Globe Temperature Accuracy: ±1.5; ±2
    • Wet Bulb Globe Temperature Accuracy (°F): ±2.7; ±3.6
    • Wet Bulb Globe Temperature Range (°C): 15 to 56; 15 to 59
    • Wet Bulb Globe Temperature Range (°F): 59 to 132.8; 59 to 138.2
    • With NIST-Traceable Calibration Certificate: No Calibration Certificate
  13. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  14. Extech Heat Stress Monitors
    Mulai

    Rp13.999.900

    Extech Heat Stress Monitors
    atribut:
    • UNSPSC: 41113607
  15. Extech Digital Sound Level Meter
    Mulai

    Rp2.499.900

    Extech Digital Sound Level Meter
    Deskripsi:
    40-130dB Meter featuring large LCD display with analog bargraphThe 407730 sound level meter measures from 40 to 130dB with an accuracy of 2dB. The digital display offers a 0.1dB resolution and features a fast responding analog bar graph. User can choose
    atribut:
    • Sound Range: 40 to 130dB
    • Basic Accuracy: 2dB
    • Condenser Microphone: 0.5inch (12.7mm)
    • Dimensions: 230x57x44mm
  16. SCARLET TECH Class 1 Sound Level Meter
    Mulai

    Rp74.999.900

    SCARLET TECH Class 1 Sound Level Meter
    atribut:
    • Fulfils Standard: IEC 61672:2013 Class 1
    • Dimensions (mm): 310×72×32
    • Normal Frequency (kHz): 10 Hz~20
    • Measurement Range (dB): 27 ~140
    • Display: 128×64 OLED
  17. Euromex Mikroskop Binokuler dengan Achromatic
    Mulai

    Rp16.999.900

    Euromex Mikroskop Binokuler dengan Achromatic
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Binocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • NeoLED: Yes
    • Batteries: Yes
    • Weight (kg): 2.95
  18. Extech Sound Level Meter
    Mulai

    Rp5.399.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
Daftar Harga heat stress monitor Terbaru March 2026
AND Heatstroke indices monitor MiharinboRp439.900
Extech Heat Stress MonitorRp8.599.900
REED INSTRUMENTS Heat Stress Monitor LCDRp11.999.900
TRIPLETT Heat Stress MonitorRp2.299.900
Tenmars Heat Stress WGBT MeterRp8.099.900
Lutron Thermometer/HEAT INDEX WBGT METERRp7.199.900
Extech Heat Stress WBGT MeterRp4.699.900
SCARLET TECH Heat Stress MeterRp34.999.900
Lutron Light Meters (Lux Meters)Rp1.499.900
Mother Tool Small Heatstroke Meter w/Black BallRp1.499.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait