REED INSTRUMENTS Heat Stress Monitor

Sebelum PPN:
Rp5.899.900
Spesifikasi
UNSPSC41113607
ApplicationSchools; Sporting Events; Work Environments
Audible AlarmYes
Automatic Shutdown Time (minute)Yes (15)
Backlit ScreenYes
Battery Type(4) AAA
Black Globe Diameter (inch)2
Black Globe Temperature Accuracy (°C)±0.6
Black Globe Temperature Accuracy (°F)±1.1
Black Globe Temperature Range (°F)32 to 176
BrandREED INSTRUMENTS
Data HoldYes
Data LoggingNo
Display Screen TypeLCD
Heat Index Temperature Accuracy (°C)±0.6
Heat Index Temperature Accuracy (°F)±1.1
Heat Index Temperature Range (°C)0 to 50
Heat Index Temperature Range (°F)32 to 122
Humidity Accuracy±3%
Humidity Range5% to 95%
Humidity Resolution0.1 %
IP/NEMA RatingNot Rated
Includes AC AdapterNo
Includes BatteriesYes
Includes CaseNo
Includes Memory CardNo
Includes Mounting HardwareNo
Includes NIST-Traceable Calibration CertificateNo
Includes ProbesNo
Low battery indicatorYes
Manufacturer Part NumberR6200
Maximum Accuracy (%)±1.1
Memory Storage Capacity99 Readings
Meter TypeBlack Globe
Mounting TypeTripod
Operating Humidity RangeGreater Than 80%
Operating Temperature Range (°F)32 to 122
RH Range (%RH)5 to 95
Response Time (s)1
Sensor TypeBlack Globe Sensor; Temperature and Humidity Sensor
Step Accuracy (°)±0.6
Temperature Display Units°C; °F
Temperature Range (°C)0 to 50
Temperature Range (°F)32 to 122
Temperature Resolution (°)0.1
Weight (oz)4.8
Wet Bulb Globe Temperature Accuracy±1.5; ±2
Wet Bulb Globe Temperature Accuracy (°F)±2.7; ±3.6
Wet Bulb Globe Temperature Range (°C)15 to 56; 15 to 59
Wet Bulb Globe Temperature Range (°F)59 to 132.8; 59 to 138.2
With NIST-Traceable Calibration CertificateNo Calibration Certificate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
Feature
Heat Stress Monitor LCD 6 AA Battery

Ulasan Produk

Tidak ada ulasan