SCARLET TECH Heat Stress Meter

Sebelum PPN:
Rp39.999.900
Spesifikasi
Indoor Globe Bulb Temperature (°C)Range 0...80 / Accuracy ±1.0 (15...40 ); ±1.5(others)
Outdoor Globe Bulb Temperature (°C)Range 0...80 / Accuracy ±1.5 (15...40 ); ±2.0(others)
Relative Humidity (°C)Range 5...95 %rh / Accuracy ±3% (at 25 ; 10...90 %rh) ±5% (others)
Dimensions (W x D x H) (mm)Body 59x37x316 Wind cup (top view) diameter 182 mm
Operating Range for Electronics (°C)-10…60
Power supply / consumption4 AAA 3V battery, power supply 6 mA consumption without lighting
Probe protectionPolypropylene plastic cage
Data loggerYes. Min data rate 1 min up to 60 min, 2,000 data.
Connection InterfaceMini USB (UART)
Calibration / adjustmentScarlet calibration kit
Wireless Connection (Optional) (Mhz)433 (TWL-1SR Model)
Accuracy'±1.0 %rh / ±0.2 at 23°C ±5°C/K
Air Temperature (°C)Range 0…60 / Accuracy ±0.6
Measurement Interval (s)2
Wind Speed (m/s)Range 0.5...10 / Accuracy ±(2% of reading + 0.2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sensor Protection :
Delicate temperature and humidity sensor are well protected by a replaceable polypropylene (PP) filter in a solid shield, exempted the sensors from dust damage and external strike. A silicone pad protects the mechanism of anemometer from dust.
Automatic Warning :
The working timer starts counting according to TWL value. When it expired, the device will notify the pager carriers remotely. It reminds you to take actions. 433 MHz technology is used to offer better penetration ability and 200 meter coverage in an open area is achieved. Please note that pager is available in TWL-1SR model.
Smart User-Friendly Interface : Meters were supposed to sense the targets and give readings. Scarlet intends to do more. TWL theory determines the threshold for safe, fair, and dangerous working environment. Colorful LCD backlight tells you the risk level based on the TWL value. Work-rest schedule and fluid intake are integrated into the display. A countdown timer shows the time remaining before a recommended rest.

Ulasan Produk

Tidak ada ulasan