Sato Keiryoki Mfg Heat stroke heat index meter SK-170GT [JIS compliant product]

Sebelum PPN:
Rp12.999.900
Spesifikasi
AlarmSetting: WBGT + 20.0-49.9 °C
Battery LifeApproximately 600 hours in continuous use (without alarm action)
Battery Life (hour)Approximately 600 for continuous use (without alarm operation)
Calibration CertificateCompliant
Calibration Point23°C / 60%(at23°C)
Dimensions (mm)Black ball part: DIA60
Dimensions, Width W x Height H x Depth D (mm)Approximately 71 x 275 x 30 (D excludes the black ball part)
Display Sampling (s)About 2
FunctionIndoor / outdoor switching of WBGT + index, auto power off function (about +20+ minutes) can be released, MAX (maximum value), MIN (minimum value) + display, HOLD + function
Humidity Measuring Range (%RH)10.0~95.0
Included AccessoriesInstruction manual x 1 book, pointer sticker x 3 types 1 sheet
Mass (g)Approximately 250 (including batteries)
Measurement Accuracy (°C)Temperature: ±0.6, Black ball temperature: ±1.2 (20.0 to 60.0°C), ±2.0 (other than above), WBGT index: ±2.0
Measurement Range Wind Speed (m/s)0.1 to 3.0 (can be set in 0.1 m / s units in the range)
Measuring Accuracy (%)Humidity: ± 3.0 (30-90% rh, at 20-40 ° C), ± 5.0 (other than the above)
Operating Ambient Temperature (°C)0~50
Operating Humidity (%)95 or less
Power Supply9V battery 6F22 (006P) 1 piece
Resolution (%RH)0.1
Resolution (°C)Temperature, black globe temperature, WBGT index: 0.1
Storage Environment-10 to 50 ° C (no condensation)
Target of MeasurementHeat stroke heat index
Temperature Measurement Range (°C)WBGT index: 0-50, temperature: 0-50, black ball temperature: 0-80
Volume (dB)About 75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a handy type measuring instrument that integrates a black globe thermometer, a thermometer, and a hygrometer that can measure the WBGT index, which is used as a guideline for heat stroke prevention and evaluation of heat stress in the working environment.
This instrument complies with JIS B7922 Class 2.
Heat stroke prevention and measurement of heat stroke heat index (WBGT index) in the working environment ・ For safety management of children and students in physical education classes and club activities ・ Safety management of indoor and outdoor sports event participants ・ High temperature For safety management of work in the environment ・ For roads, line maintenance work, agricultural work
* Never get it wet as it is not waterproof.
* Products with proofreading cannot be canceled after ordering. Please specify the address to be written on the calibration certificate.
Feature
=Specification&"
"&attvalueReal-time communication: RS-232C communication (optional cable required)

Ulasan Produk

Tidak ada ulasan