General Heat Stress Monitor

Sebelum PPN:
Rp4.599.900 - Rp6.499.900
Spesifikasi
Audible AlarmYes
Automatic Shutdown Time (minute)Yes (20)
BrandGENERAL
Data LoggingYes
Display Screen TypeLCD
Humidity Accuracy±3%
IP/NEMA RatingNot Rated
Includes AC AdapterNo
Includes BatteriesYes
Includes CaseNo
Includes Memory CardNo
Includes Mounting HardwareNo
Includes NIST-Traceable Calibration CertificateNo
RH Range (%RH)0 to 100
Response Time (s)15
Temperature Display Units°C; °F
Temperature Range (°C)0 to 50
Temperature Range (°F)32 to 122
With NIST-Traceable Calibration CertificateNo Calibration Certificate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
Feature
WBGT Heat Index Monitor RH Range 5-95Pct Temp Range 32-122 Degrees F (0-50C) Wet Bulb Temp Range 70-115 Degrees F (21-45C) Dew Point Range -85 to 115 Degrees F (-65 to 46C) Wet Bulb Globe Temp Range 32-122 Degrees F (0-50C) Black Glove Temp Range 32-176 Degrees F (0-80C) Humidity Accuracy +/-3 Pct of Reading From 10-90Pct RH +/-5 Pct of Reading Elsewhere Temp Accuracy +/-0.8 Degrees F (+/-0.6C) Display LCD Battery Type (2) AAA Interface RS-232 Includes Batteries Users Manual

Ulasan Produk

Tidak ada ulasan