Mother Tool Small Heatstroke Meter w/Black Ball

Sebelum PPN:
Rp2.299.900
Spesifikasi
Power SupplyAAA size Alkali batteryx2 pieces (test attachment)
Size (mm)65x117x50/Black Ball 40
StandardsJIS B 7922 Class 2 Compliant
Alarm Time (s)15
AccessoriesAAA size Alkali batteryx2 pieces, Arm Band, Carabiner, Strap, Instruction Manual
Package Size (mm)130x245x60
Range (%RH)10.0 to 95.0
Resolution (%RH)0.1
Resolution (°C)0.1
Sampling (time/s)20
Warning Alarm (dB)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
The WBGT indicator and alarm can be selected from three preventive guidelines: physical activity intensity (the Ministry of Health, Labour and Welfare), preventive guidelines for daily life (Japan Society of Biological Meteorology), and preventive guidelines for exercise (Japan Amateur Sports Association).
Comes with convenient accessories (belt strap carabiner).
Can be hung on the wall or used on a tripod.

Ulasan Produk

Tidak ada ulasan