Tenmars Heat Stress WGBT Meter

Sebelum PPN:
Rp8.099.900 - Rp11.999.900
Spesifikasi
Measurement RangeWBGT : 0~59.0°C/32.0~138.0°F (Indoor&Outdoor without sunlight); 0~56.0°C/32.0~132.0°F (Outdoor with sunlight); TA : 0~50.0°C/32.0~122.0°F; TG : 0~80.0°C/32.0~176.0°F; %RH : 1%~99%; DEW : -35.3~48.9°C/-31.5~120.1°F; WET : -21.6~50.0°C/-6.9~122.0°F
ResolutionWBGT : 0.1 (Indoor&Outdoor without sunlight); 0.1 (Outdoor with sunlight); TA : 0.1; TG : 0.1; %RH : 0.1%; DEW : 0.1; WET : 0.1
AccuracyWBGT : °C=±1.0/°F=±1.8 (Indoor&Outdoor without sunlight); °C=±1.5/°F=±2.7 (Outdoor with sunlight); TA : °C=±0.8/°F=±1.5; TG : °C=±0.6/°F=±1.1; %RH : ±3.0%RH(20~80%) ±5.0%RH(<20%,>80%)
Dimension (LxWxH) (mm)300x70x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Quick-response capacitance sensor.
- Accurate measurement for wet bulb globe
Feature
- Quick-response capacitance sensor.
Accurate measurement for wet bulb globe
temperature(WBGT), black globe
temperature(TG),humidity(%RH), air 
temperature(TA),wet bulb(WET) and dew point(DEW). 
- Max/Min and data hold.
- Low battery indication.
- LCD display with LED backlight.
- Single data record (TM-188 is able to record 50 data).
- Viewing data records.
- Switch the temperature unit to °C or °F. 
- Brass black ball in 50mm diameter.
- WBGT alarm setting.
- Auto power off with disable function.
Use
In order to measure the WBGT index, you should refer to the following regulations:

Ulasan Produk

Tidak ada ulasan

Halaman Terkait