Beli smoke detector tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CRC Smoke Test Detector (Detektor Uji Asap)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp98.900

    CRC Smoke Test Detector (Detektor Uji Asap)
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
  2. HOME SAFEGUARD Carbon Monoxide & Smoke Detector
    Mulai

    Rp20.999.900

    HOME SAFEGUARD Carbon Monoxide & Smoke Detector
    Deskripsi:
    These chains are ideal for light- to medium-duty use in a wide range of applications. The finishes help to resist corrosion in demanding applications. They are not intended for use in overhead lifting applications.
    atribut:
    • Interconnectivity: None
    • Standards: UL Listed; ULC Listed
  3. Solo (Detector) Smoke Detector Tester (Detektor Uji Asap)
    Mulai

    Rp1.499.900

    Solo (Detector) Smoke Detector Tester (Detektor Uji Asap)
    Deskripsi:
    HFC-Free, non flammable smoke aerosol for the functional testing of smoke detectors.
    atribut:
    • Initial Boiling Point (°C): -19
    • Flash Point (°C): >55
    • Appearance: Aerosol
    • Ignition Temperature (°C): 368
    • Volume (ml): 150
    • Density (g/cm³): 1.08
  4. Horing Lih Smoke Tester
    Mulai

    Rp939.900

    Horing Lih Smoke Tester
    Deskripsi:
    The smoke detector tester can spray about 500 times.
    atribut:
    • Smoke Detector Tester (times): about 500
  5. SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Rating:
    100% of 100
    (2)
    Mulai

    Rp979.900

    SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Deskripsi:
    -SIBATA smoke tube tester set for fume piping.-1 piece ampoule cutter-Rubber Cap 4 Pieces
  6. TONATA Smoke Detector Conventional
    Mulai

    Rp279.900

    TONATA Smoke Detector Conventional
    Deskripsi:
    Photoelectric Smoke Detector Tonata / ConventionalDigunakan untuk fire system, tidak digunakan untuk mandiri. Smoke detector dengan baterai bisa cek disini : https://www.tokopedia.com/tonataindo/standalone-smoke-detector-photoelectric-tonata-pendeteksi-asap
    atribut:
    • Alarm Current (mA): 30
    • Alarm Light: Red LED
    • Ambient Temperature (°C): -10-55
    • Monitoring Light: Green LED
    • Standby Current (µa): 60 Below
    • Working Voltage (V): 24 DC
  7. TONATA Smoke Detector
    Mulai

    Rp179.900

    TONATA Smoke Detector
    Deskripsi:
    Standalone Smoke Detector Photoelectric Tonata / Pendeteksi Asap Daya BateraiBaterai sudah termasuk, smoke detector cocok untuk semua ruangan. Menggunakan sensor photoelectric yang bekerja secara independen dengan fitur indikator baterai lemah.Dalam Paket:- Smoke detector 1 pcs- Bracket (kondisi terpasang) 1 pcs- Phiser & Baut 1 bag- Baterai 9V 1 pcs- Buku manual 1 pcs
    atribut:
    • Test Button: Yes
    • Indicator: Yes
    • Low battery indicator: Yes
  8. HOOSEKI Alarm Bell (Bel Alarm Kebakaran)
    Mulai

    Rp329.900

    HOOSEKI Alarm Bell (Bel Alarm Kebakaran)
    Deskripsi:
    The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.
    atribut:
    • Power Source (V): DC 24
    • Alarm Current (mA): 30
    • Movement: Motor
    • Material: 3.0 Alloy Alu
    • Dimensions (mm): Ø 150
    • Sound Output (dB): 90/M and above
    • Color: Red
  9. System Sensor Smoke Detector Analog 2-Wire
    26%
    Mulai

    Rp439.900

    System Sensor Smoke Detector Analog 2-Wire
    Deskripsi:
    A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
    atribut:
    • Diameter (cm): 10.2
    • Height (cm): 5.0 (including base)
    • Operating Temperature Range (°C): 0-49
    • Operating Humidity Range (%): 10 to 93
    • Latching Alarm: Reset by mometary power interruption
    • Alarm Current (mA): Min: 10, Max: 130
    • Operating Voltage (V DC): 8.5-35
    • Standby Current (µa): ≤90
  10. System Sensor Carbon Monoxide & Smoke Detector
    Mulai

    Rp1.899.900

    System Sensor Carbon Monoxide & Smoke Detector
    Deskripsi:
    Smoke detectors sound an alarm when high concentrations of smoke are present in the air. They install in working and living areas to alert occupants to hazards so they can evacuate or seek out the source of concern.
    atribut:
    • ADA Compliant: No
    • Battery Backup: No
    • Detector Power Source: Hardwired
    • Interconnectivity 1: Up to 24 Units
    • Minimum Operating Temperature (°F): 32
    • Power Source: Hardwired
    • Shape: Round
    • Tamper Proof: No
    • Volume Level (dB): 85 @ 10ft
  11. TONATA Standalone Smoke & Heat Detector
    Mulai

    Rp299.900

    TONATA Standalone Smoke & Heat Detector
    Deskripsi:
    Standalone Smoke Heat Detector Tonata / Pendeteksi Asap PanasPhiser & Baut : 2 PcsBaterai 1.5 V : 2 PcsManual Book : 1 PcsDetector Unit : 1 PcsKelebihan :Instalasi mudah : YesIndicator Baterai lemah : YesTerdapat tombol tes : Yes
    atribut:
    • Diameter (mm): 110
    • Sound (dB): 85
    • Thickness (mm): 55
  12. GASTEC Smoke Tester Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    GASTEC Smoke Tester Set
    atribut:
    • Set Content: Smoke tubex1 box (6 volume input), Rubber bulb, Tip holder, Leather case
    • Times (times/volume): 50
    • Package Size (mm): 220x70x70
  13. Horing Lih Photo Electric Smoke Detector
    Mulai

    Rp759.900

    Horing Lih Photo Electric Smoke Detector
    Deskripsi:
    - Detector has a monitoring LED that operates about every 16seconds (flash) during standby status. When there is smoke,the detector will issue fire signal after 16 consecutive confirmations.(every 0.3 second) If any dust causes flashing or anintermittent signal, it will return to normal status after 32confirmations.- The coating of terminal contacts meets the Rohs and providesbetter results on corrosion and conductive.- Each detector has added specific components that will effectivelyisolate interference from electromagnetic fields andlightening strike.- All detectors use high-density steel for the contacting platematerial.Effective Alert AreaBuilding Height under 4m: 150m²Building Height 4-20m: 75m²
    atribut:
    • Voltage Range (V): 12-30 DC
    • Alarm Current (mA): Maximum 30
    • Standby Current (μA): 20 to 30 (Loop response under 75)
    • Material: Fire-proof Plastic
    • Dimensions DxH (mm): 111x50
    • Ambient Temperature (°C): -10 - +55
    • Color: White
    • Sensitivity Setting: Comply to EN 54
  14. Hodaka Smoke Tester
    Mulai

    Rp7.099.900

    Hodaka Smoke Tester
    Deskripsi:
    -Smoke level is specified by comparing the smoke attaching to a filter paper when combustion gas is aspirated with the smoke scale included. -For preventing burner from burning with excessive smoke = use of excessive fuel. -Pump main body-Smoke scale-Filter paper (containing 10 sheets)-Silicon oil
    atribut:
    • Target Gas: Flue gas
    • Content: Pump main body, Smoke scale, Filter paper (containing 10 sheets), Silicon oil
    • Purpose of Use: For preventing burner from burning with excessive smoke = use of excessive fuel.
    • Width x Depth x Height: 70x39.5x335 to 515mm
  15. HOCHIKI Fire Alarm
    Mulai

    Rp1.299.900

  16. KIDDE Carbon Monoxide & Smoke Detector
    Mulai

    Rp459.900

    KIDDE Carbon Monoxide & Smoke Detector
    Deskripsi:
    Carbon monoxide (CO) detectors sound an alarm when high concentrations of CO are measured in the air. CO detectors are installed near potential sources of carbon monoxide, including gas appliances, furnaces, generators, and fireplaces.
    atribut:
    • Detector Power Source: Hardwired
    • Maximum Operating Temperature (°F): 100
    • Minimum Operating Temperature (°F): 40
    • Operating Voltage (V): 120 AC
    • Power Source: Hardwired
  17. Tokyo Glass Kikai (TGK) Ultrasonic Cleaner without Desktop Heater
    Mulai

    Rp9.299.900

    Tokyo Glass Kikai (TGK) Ultrasonic Cleaner without Desktop Heater
    Deskripsi:
    15 minute timer and continuous. Comes with a lid and a cleaning basket.
    atribut:
    • Included Accessories: Lid, washing basket
    • Frequency (Hz): 50/60
    • Power Input AC (V): 100
    • Frequency (kHz): 28
    • Output Power (W): 75 (Oscillation)
    • Product Code: 5272482
    • Timer (minute): 15 Total or Continuous
Daftar Harga smoke detector tester Terbaru October 2026
CRC Smoke Test Detector (Detektor Uji Asap)Rp98.900
HOME SAFEGUARD Carbon Monoxide & Smoke DetectorRp20.999.900
Solo (Detector) Smoke Detector Tester (Detektor Uji Asap)Rp1.499.900
Horing Lih Smoke TesterRp939.900
SIBATA SCIENTIFIC TECHNOLOGY Smoke TesterRp979.900
TONATA Smoke Detector ConventionalRp279.900
TONATA Smoke DetectorRp179.900
Fischer Nylon Anchor S-Type with Screw (Angkur Nilon)Rp31.900
HOOSEKI Alarm Bell (Bel Alarm Kebakaran)Rp329.900
System Sensor Smoke Detector Analog 2-WireRp439.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)