Beli smoke detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONATA Smoke Detector
    Mulai

    Rp179.900

    TONATA Smoke Detector
    Deskripsi:
    Standalone Smoke Detector Photoelectric Tonata / Pendeteksi Asap Daya BateraiBaterai sudah termasuk, smoke detector cocok untuk semua ruangan. Menggunakan sensor photoelectric yang bekerja secara independen dengan fitur indikator baterai lemah.Dalam Paket:- Smoke detector 1 pcs- Bracket (kondisi terpasang) 1 pcs- Phiser & Baut 1 bag- Baterai 9V 1 pcs- Buku manual 1 pcs
    atribut:
    • Test Button: Yes
    • Indicator: Yes
    • Low battery indicator: Yes
  2. TONATA Smoke Detector Conventional
    Mulai

    Rp279.900

    TONATA Smoke Detector Conventional
    Deskripsi:
    Photoelectric Smoke Detector Tonata / ConventionalDigunakan untuk fire system, tidak digunakan untuk mandiri. Smoke detector dengan baterai bisa cek disini : https://www.tokopedia.com/tonataindo/standalone-smoke-detector-photoelectric-tonata-pendeteksi-asap
    atribut:
    • Alarm Current (mA): 30
    • Alarm Light: Red LED
    • Ambient Temperature (°C): -10-55
    • Monitoring Light: Green LED
    • Standby Current (µa): 60 Below
    • Working Voltage (V): 24 DC
  3. System Sensor Carbon Monoxide & Smoke Detector
    Mulai

    Rp1.899.900

    System Sensor Carbon Monoxide & Smoke Detector
    Deskripsi:
    Smoke detectors sound an alarm when high concentrations of smoke are present in the air. They install in working and living areas to alert occupants to hazards so they can evacuate or seek out the source of concern.
    atribut:
    • ADA Compliant: No
    • Battery Backup: No
    • Detector Power Source: Hardwired
    • Interconnectivity 1: Up to 24 Units
    • Minimum Operating Temperature (°F): 32
    • Power Source: Hardwired
    • Shape: Round
    • Tamper Proof: No
    • Volume Level (dB): 85 @ 10ft
  4. TONATA Standalone Smoke & Heat Detector
    Mulai

    Rp299.900

    TONATA Standalone Smoke & Heat Detector
    Deskripsi:
    Standalone Smoke Heat Detector Tonata / Pendeteksi Asap PanasPhiser & Baut : 2 PcsBaterai 1.5 V : 2 PcsManual Book : 1 PcsDetector Unit : 1 PcsKelebihan :Instalasi mudah : YesIndicator Baterai lemah : YesTerdapat tombol tes : Yes
    atribut:
    • Diameter (mm): 110
    • Sound (dB): 85
    • Thickness (mm): 55
  5. System Sensor Smoke Detector Analog 2-Wire
    26%
    Mulai

    Rp439.900

    System Sensor Smoke Detector Analog 2-Wire
    Deskripsi:
    A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
    atribut:
    • Diameter (cm): 10.2
    • Height (cm): 5.0 (including base)
    • Operating Temperature Range (°C): 0-49
    • Operating Humidity Range (%): 10 to 93
    • Latching Alarm: Reset by mometary power interruption
    • Alarm Current (mA): Min: 10, Max: 130
    • Operating Voltage (V DC): 8.5-35
    • Standby Current (µa): ≤90
  6. Horing Lih Photo Electric Smoke Detector
    Mulai

    Rp759.900

    Horing Lih Photo Electric Smoke Detector
    Deskripsi:
    - Detector has a monitoring LED that operates about every 16seconds (flash) during standby status. When there is smoke,the detector will issue fire signal after 16 consecutive confirmations.(every 0.3 second) If any dust causes flashing or anintermittent signal, it will return to normal status after 32confirmations.- The coating of terminal contacts meets the Rohs and providesbetter results on corrosion and conductive.- Each detector has added specific components that will effectivelyisolate interference from electromagnetic fields andlightening strike.- All detectors use high-density steel for the contacting platematerial.Effective Alert AreaBuilding Height under 4m: 150m²Building Height 4-20m: 75m²
    atribut:
    • Voltage Range (V): 12-30 DC
    • Alarm Current (mA): Maximum 30
    • Standby Current (μA): 20 to 30 (Loop response under 75)
    • Material: Fire-proof Plastic
    • Dimensions DxH (mm): 111x50
    • Ambient Temperature (°C): -10 - +55
    • Color: White
    • Sensitivity Setting: Comply to EN 54
  7. ABUS Smoke Alarm Detector
    Mulai

    Rp799.900

    ABUS Smoke Alarm Detector
    Deskripsi:
    ABUS Smoke Alarm Detector merupakan pendeteksi asap untuk menangkal bencana kebakaran, sangat cocok untuk melindungi keluarga anda dirumah.- Cocok diaplikasikan diruangan Kamar, living rooms, kamar anak, dan lorong rumah- Penggunaan Batre ukuran 3 V Lithium, dengan jangka waktu 1-2 tahun- Peringatan yang dapat diandalkan terhadap risiko penghirupan asap yang berpotensi fatal- Tombol uji besar untuk test alarm dan mode diam
  8. BRK Carbon Monoxide & Smoke Detector
    Mulai

    Rp699.900

    BRK Carbon Monoxide & Smoke Detector
    Deskripsi:
    Combination carbon monoxide (CO) and smoke detectors sound an alarm when high concentrations of CO or smoke are detected in the air. Combination units require less space to install and reduce the number of units that need to be installed, maintained, and tested.
  9. KIDDE Carbon Monoxide & Smoke Detector
    Mulai

    Rp459.900

    KIDDE Carbon Monoxide & Smoke Detector
    Deskripsi:
    Carbon monoxide (CO) detectors sound an alarm when high concentrations of CO are measured in the air. CO detectors are installed near potential sources of carbon monoxide, including gas appliances, furnaces, generators, and fireplaces.
    atribut:
    • Detector Power Source: Hardwired
    • Maximum Operating Temperature (°F): 100
    • Minimum Operating Temperature (°F): 40
    • Operating Voltage (V): 120 AC
    • Power Source: Hardwired
  10. UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide & Smoke Detector
    Mulai

    Rp3.599.900

    UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide & Smoke Detector
    Deskripsi:
    Smoke detectors sound an alarm when high concentrations of smoke are present in the air. They install in working and living areas to alert occupants to hazards so they can evacuate or seek out the source of concern.
    atribut:
    • UNSPSC: 46171613
    • ADA Compliant: No
    • Battery Backup: No
    • Battery Chemistry: Alkaline
    • Battery Location: Back
    • Detector Power Source: Hardwired
    • Detector Type: CO Detector
    • Detects: Carbon Monoxide; Natural Gas
    • For Environment: Apartment; House; Mobile Home
    • Humidity Operating Range (%RH): 10 to 95
    • Hush Mode: Yes
    • Includes: Plug-in Design Cover
    • Interconnectivity: Up to 18 Units; Up to 24 Units
    • Manufacturer Part Number: MCND401B
    • Maximum Operating Temperature (°F): 120
    • Minimum Operating Temperature (°F): 0 (zero)
    • Operating Frequency (Hz): 60
    • Operating Voltage (V): 120 AC
    • Outside Diameter (inch): 6.5
    • Overall Height (inch): 2.5
    • Overall Width (inch): 1.55
    • Power Source: Hardwired
    • Sensor Type: Metal Oxide; Semiconductor
    • Standards: California Fire Marshal; ETL; FHA; UL 1484; UL 2034
    • Tamper Proof: No
    • Test Button: Yes
    • Visual Alert Type: Digital Display; LED
    • Volume Level (dB): 85 @ 10ft
  11. HOOSEKI Photoelectric Smoke Detector (Pendeteksi Asap Fotoelektrik)
    Mulai

    Rp329.900

    HOOSEKI Photoelectric Smoke Detector (Pendeteksi Asap Fotoelektrik)
    atribut:
    • Rated Voltage (V): DC 24
    • Working Voltage (V): DC 12 to 30
    • Standby Current (micro Amps): Max. 100
    • Initial Stabilizing Time (s): 15
    • Identification Light: Red Color (LED)
    • Ambient Temperature (°C): -10 to +50
    • Ambient Humidity (%): 0-95
    • Material: Fire Proof Plastics
    • Color: Creamy-White
  12. HOME SAFEGUARD Carbon Monoxide & Smoke Detector
    Mulai

    Rp20.999.900

    HOME SAFEGUARD Carbon Monoxide & Smoke Detector
    Deskripsi:
    These chains are ideal for light- to medium-duty use in a wide range of applications. The finishes help to resist corrosion in demanding applications. They are not intended for use in overhead lifting applications.
    atribut:
    • Interconnectivity: None
    • Standards: UL Listed; ULC Listed
  13. Solo (Detector) Smoke Detector Tester (Detektor Uji Asap)
    Mulai

    Rp1.499.900

    Solo (Detector) Smoke Detector Tester (Detektor Uji Asap)
    Deskripsi:
    HFC-Free, non flammable smoke aerosol for the functional testing of smoke detectors.
    atribut:
    • Initial Boiling Point (°C): -19
    • Flash Point (°C): >55
    • Appearance: Aerosol
    • Ignition Temperature (°C): 368
    • Volume (ml): 150
    • Density (g/cm³): 1.08
  14. Hong Chang Photo Electric
    Mulai

    Rp819.900

    Hong Chang Photo Electric
    Deskripsi:
    HC-206EOptical(Photoelectric) Smoke DetectorOptical(Photoelectric )smoke detector responds to smoke. It has a chamber inside consists of a “light-emitting diode (LED)” that constantly shoots a beam of light and a “photocell” that senses light from darkness. In peacetime, the “photocell”can not senses the beam of light form the “light-emitting diode (LED)”. When there is smoke into the chamber of detector ,the beam of light is scattered by smoke particles, and the scattered light hit the“photocell”, thus the alarm is initiated.
    atribut:
    • Rated Voltage (V): System from Panel DC 24
    • Standby Current (μA): 90
    • Alarm Current (mA): 60
    • Working Temperature (°C): -15 to 50
    • Working Humidity (%RH): 0 to 95
    • Size (mm): 103x43
    • Color: Ivory White
    • Joint Contact: Copper (zinc-plated)
    • Material: Fire-resisting ABS material
  15. Ximiji Photo Electric Smoke Detector
    Mulai

    Rp239.900

    Ximiji Photo Electric Smoke Detector
    Deskripsi:
    Untuk melengkapi sistem keamanan di kantor, rumah, atau tempat usaha, ada baiknya memasang smoke detector. Smoke detector memiliki sensor sensitif terhadap asap sehingga dapat mengidentifikasi asap dengan mudah saat asap muncul. Smoke detector akan mengeluarkan sinyal alarm saat mendeteksi keberadaan asap di ruangan. Semakin canggih karena dapat tersambung dengan aplikasi untuk pemantauan jarak jauh. Tersedia 2 varian protokol koneksi, yaitu Wi-Fi atau Zigbee.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x XIMIJI Smoke Detector Alat Pendeteksi Asap Kebakaran Tuya App 80dB - PG-S111 x Perekat1 Set Baut dan Fischer1 x Panduan Penggunaan
    atribut:
    • Alarm Current (mA): <100
    • Alarm Noise (dB): >85
    • Application: Smart Life
    • Battery Type: 2xAA 1.5 V
    • Dimensions (mm): 90x90x40
    • Internet Network Operation (GHz): 2.4
    • Low Voltage (V): 2.5 ±0.1
    • Material: ABS
    • Packaging Dimensions (cm): 13x7x12
    • Standby Current (µa): <20
    • Wireless Standard: WiFi Variant: IEEE802.11b/g/n; Zigbee Variant: Zigbee 3.0
    • Working Temperature (°C): -10 to 50
  16. HONEYWELL Morley Lite Photo-Electric Smoke Detector
    Mulai

    Rp489.900

    HONEYWELL Morley Lite Photo-Electric Smoke Detector
    Deskripsi:
    Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.
    atribut:
    • Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
    • Construction: Powder coated Cold Rolled STEEL 1.2mm thick
    • Cable Entry (mm): 15x20 (Knockout)
    • Operating Temperature (°C): 0-49
    • Relative Humidity (%): 5 to 95 Non-Condensing
  17. CRC Smoke Test Detector (Detektor Uji Asap)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp98.900

    CRC Smoke Test Detector (Detektor Uji Asap)
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
  18. UNIVERSAL / USI ELECTRIC Carbon Monoxide & Smoke Detector
    Mulai

    Rp2.999.900

    UNIVERSAL / USI ELECTRIC Carbon Monoxide & Smoke Detector
    Deskripsi:
    Combination carbon monoxide (CO) and smoke detectors sound an alarm when high concentrations of CO or smoke are detected in the air. Combination units require less space to install and reduce the number of units that need to be installed, maintained, and tested.
    atribut:
    • UNSPSC: 46191501
    • ADA Compliant: No
    • Battery Backup: Yes
    • Battery Chemistry: Alkaline
    • Battery Location: Front
    • Detector Power Source: Hardwired
    • Detector Type: Smoke/CO Detector
    • Detects: Carbon Monoxide; Fire; Natural Gas; Smoke
    • For Environment: Apartment; House; Mobile Home
    • Humidity Operating Range (%RH): 10 to 95
    • Hush Mode: Yes
    • Includes: Dust Cover
    • Interconnectivity: No
    • Manufacturer Part Number: MDSCN111
    • Maximum Operating Temperature (°F): 100
    • Minimum Operating Temperature (°F): 32
    • Operating Frequency (Hz): 60
    • Operating Voltage (V): 120 AC
    • Outside Diameter (inch): 5.75
    • Overall Height (inch): 1.75
    • Overall Width (inch): 5.63
    • Power Source: Hardwired
    • Sensor Type: Ionization; Metal Oxide
    • Standards: CSFM; CZHF; FHA; HUD; NFPA; UL Listed; UTGT; UTHA
    • Tamper Proof: Yes
    • Test Button: Yes
    • Visual Alert Type: 4 LED
    • Volume Level (dB): 85 @ 10ft
  19. HONEYWELL Residential Fire Alarm
    Mulai

    Rp689.900

    HONEYWELL Residential Fire Alarm
    atribut:
    • Battery Life (Year): Approximately 10
    • Color: White Ivory
    • Content Set: 2 mounting screws ; 2 gypsum board mounting plugs ; 1 drawstring ; Mounting base ; Dedicated lithium battery
    • Depth (mm): 100.7
    • Fire Alarm Volume (dB): 70 or more at 1m
    • Power Source: Dedicated lithium battery (included)
    • Width (mm): 100.7
  20. HOCHIKI Fire Alarm
    Mulai

    Rp1.299.900

Daftar Harga smoke detector Terbaru October 2026
TONATA Smoke DetectorRp179.900
TONATA Smoke Detector ConventionalRp279.900
System Sensor Carbon Monoxide & Smoke DetectorRp1.899.900
TONATA Standalone Smoke & Heat DetectorRp299.900
System Sensor Smoke Detector Analog 2-WireRp439.900
Horing Lih Photo Electric Smoke DetectorRp759.900
ABUS Smoke Alarm DetectorRp799.900
BRK Carbon Monoxide & Smoke DetectorRp699.900
KIDDE Carbon Monoxide & Smoke DetectorRp459.900
UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide & Smoke DetectorRp3.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)