Horing Lih Rate of Rise Heat Detector
#Grup produk P108103540
Spesifikasi
| Voltage Range (V) | 12-30 DC |
|---|---|
| Alarm Current @24V DC 470Ω (mA) | 40 |
| Alarm Temperature | Comply to EN54 |
| Material | Fire-proof Plastic |
| Dimensions DxH (mm) | 111x45 |
| Ambient Temperature (°C) | -10 - +55 |
| Color | White |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Heat-sensing diaphragm can operate for unlimited number of times and is not affected by room temperature. The conducting parts use gold coating to avoid oxidation.
- Uses glass tube to avoid humidity and stabilize the ventilation function. Glass tube also can expel non-fire heat to avoid false alarms.
- The unit is completely sealed; its function is not affected by humidity, dust or insects.
- This detector has passed strict quality control through automatic repetitive testing and been calibrated automatically under stable temperature and humidity conditions. Thus, quality and reliability are consistent from the first detector produced to millionth.
Effective Alert Area
Fire-Proof Building: 90m² (height under 4m), 45m² (height 4m-8m)
Ordinary Building: 50m² (height under 4m), 30m² (height 4m-8m)
- Uses glass tube to avoid humidity and stabilize the ventilation function. Glass tube also can expel non-fire heat to avoid false alarms.
- The unit is completely sealed; its function is not affected by humidity, dust or insects.
- This detector has passed strict quality control through automatic repetitive testing and been calibrated automatically under stable temperature and humidity conditions. Thus, quality and reliability are consistent from the first detector produced to millionth.
Effective Alert Area
Fire-Proof Building: 90m² (height under 4m), 45m² (height 4m-8m)
Ordinary Building: 50m² (height under 4m), 30m² (height 4m-8m)
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Horing%20Lih%20Rate%20of%20Rise%20Heat%20Detector/f0P108103540-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
