ELECOM HDMI Cable

Sebelum PPN:
Rp859.900
Spesifikasi
Connector ShapeHDMI male VGA female
Cable Length (m)0.15
Cable TypeNormal type
ColorBlack
Compatible ModelPCs with HDMI terminals and monitors with VGA terminals
Compatible resolution1
Length (m)0.15
Plug Plating SpecificationsGold plating
Supported Resolution1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- HDMI standard certified cable that can transmit video signals and audio signals at high-speed in digital form with a single cable.
- It can transmit uncompressed digital video(high vision)signals, multi-channel digital audio(surround)signals with a single cable.

Ulasan Produk

Tidak ada ulasan