Sebelum PPN:
Rp10.999.900 - Rp17.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | HDMI Plug-HDMI Plug (HDMI+Type A Connector-Type A Connector) |
| Conversion Type | Male-male |
| HDMI Standard | Ultra high speed, HDMI 2.1 compliant (not certified) |
| Suitable Models | Blu-ray / HDD / DVD recorders equipped with an HDMI output terminal (HDMI type A female), game consoles, displays equipped with an HDMI input terminal (HDMI type A female), projectors, LCD TVs, etc. |
| Supported Resolution | 8K/60Hz, 5K/60Hz, 4K/120Hz, DSC compressed 10K/60Hz, 10K/30Hz, 8K/120Hz, 5K/120Hz |
| Type | HDMI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An optical fiber HDMI cable that supports 8K/60Hz and 4K/120Hz resolutions.
You can connect DVDs, hard disks, Blu-ray disc recorders, personal computers, etc. equipped with HDMI to devices such as TVs, displays, and projectors.
It comes with a rotating drum that is convenient for laying and storing.
This HDMI optical fiber cable supports resolutions of 8K/60Hz, 4K/120Hz, and transmission speeds of 48Gbps.
It supports HDR that can transmit clear images with a three-dimensional effect that makes use of the difference in brightness. *1
Since it is compatible with the color gamut standard BT.2020, it reproduces almost 100% of the colors according to the standard. *1
In addition to high-speed transmission of video and audio signals, it supports HEC and enables two-way communication of 100Mbps Ethernet signals. *1
Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. *1
Supports high-quality digital audio signals (multi-channel surround). *1 *1 Equipment and environment that support each function are required.
HDCP 2.2 compatible *This product has signal directionality. (The letters "Display" are printed on the connector on the display and TV side. It cannot be used if connected in the opposite direction.
You can connect DVDs, hard disks, Blu-ray disc recorders, personal computers, etc. equipped with HDMI to devices such as TVs, displays, and projectors.
It comes with a rotating drum that is convenient for laying and storing.
This HDMI optical fiber cable supports resolutions of 8K/60Hz, 4K/120Hz, and transmission speeds of 48Gbps.
It supports HDR that can transmit clear images with a three-dimensional effect that makes use of the difference in brightness. *1
Since it is compatible with the color gamut standard BT.2020, it reproduces almost 100% of the colors according to the standard. *1
In addition to high-speed transmission of video and audio signals, it supports HEC and enables two-way communication of 100Mbps Ethernet signals. *1
Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. *1
Supports high-quality digital audio signals (multi-channel surround). *1 *1 Equipment and environment that support each function are required.
HDCP 2.2 compatible *This product has signal directionality. (The letters "Display" are printed on the connector on the display and TV side. It cannot be used if connected in the opposite direction.
Feature
SpecificationDirectionality (HDMI): Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
