Beli harga omron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Healthcare Automatic Blood Pressure Monitor
    Mulai

    Rp559.900

    OMRON Healthcare Automatic Blood Pressure Monitor
    Deskripsi:
    Automatic Blood Pressure Monitor HEM-7320 ULTRA PREMIUM Ultra comfort, advanced functionality. Providing accurate and comfortable upper arm blood pressure measurement with Enhanced IntelliSense Technology. Availability of models varies across countries. Please contact our local offices for more information. - Cuff Wrapping Guide - IntelliWrap Cuff - Body Movement Detection - Blood Pressure Level Indicator - Blood Pressure Level Indicator (Colour) - Irregular Heartbeat Detection - Enhanced IntelliSense Technology - Stores 90 Measurements in Memory with date and time - Average for last 3 readings within 10 minutes
  2. OMRON Digital Pressure Sensor (Sensor Tekanan)
    Mulai

    Rp4.699.900

    OMRON Digital Pressure Sensor (Sensor Tekanan)
    Deskripsi:
    Pressure Sensor with Easy-to-Read LED Display- Pressure status can be checked at a glance from the digital display and bar display.- Measurement pressure prevents incorrect outputs due to momentary pressure changes.- Perform automatic teaching simply by teaching pressure values for good and bad products.- Industry’s smallest models at just 28 x 28 x 29 mm. Power Supply Voltage: 12 to 24V DC±10% with a ripple (p-p) of 10% max.
    atribut:
    • Ambient Humidity (% RH): During operation and storage: 35 to 85 (with no condensation)
    • Cable Length (m): 2
    • Case Material: Heat resistant ABS
    • Current Consumption (mA): Less than 70 when power saving function is activated
    • Display Accuracy: LED 3.5 digit digital display (red), LED bar display (green), when the output transistor is ON Orange LED lights (2 outputs independent), LED unit display (green)
    • Included Accessories: Mounting bracket
    • Influence of Voltage: ± 1.5% FS or less
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC) between live parts and case
    • Linearity: Linear output: ± 1% FS or less
    • Measurable Fluid: Non-corrosive / non-flammable gas
    • Output: NPN open collector (independent 2 outputs)
      Linear output: 1 to 5 V (output impedance: 1 kΩ, allowable load resistance: 500 kΩ or more)
    • Output Type: NPN open collector
    • Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 10% or less
    • Protection Class: IEC standard IP50
    • Protection circuit: Reverse connection, load short-circuit protection
    • Response Time: ON / OFF output: 5 ms or less
    • Setting Range Pressure (MPa): 0-1
    • Type: Output (ON / OFF):
      Load current: 30 mA or less Output applied voltage: 30 V DC or less Residual voltage: 1 V or less (at 30 mA load current)
    • Type of Connection: Cord drawer type
    • Vibration Resistance (Durability): 10 to 500Hz Double amplitude 1mm 150m/s2 X, Y, Z directions 11min x 3 sweep
  3. OMRON PCB Relay
    Mulai

    Rp98.900

    OMRON PCB Relay
    Deskripsi:
    PCB Relay
    atribut:
    • Item Code: G6D 8021A
    • Ambient Humidity (%RH): 5 to 85
    • Coil Rated Voltage (V): DC24
    • Coil Resistance (ohm): 2880±10% (coil temperature +23℃)
    • Contact Configuration: 1a
    • Contact Material: Ag alloy (Cd free material)
    • Contact Mechanism: single
    • Contact Resistance (miliΩ): 100 or less (DC5V 1A voltage drop method)
    • Electrical Durability: (Resistive load) AC250V 5A/70,000 times or more DC30V 5A/70,000 times or more AC250V 2A/300,000 times or more DC30V 2A/300,000 times or more (Opening/closing frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Impact Voltage (V): Between coil and contact/6k(1.2x50μs)
    • Insulation Resistance (MΩ): 1000 or more (DC500V)
    • Maximum Allowable Voltage (V): 160%(at23℃)
    • Maximum Value of Contact Current (A): 5
    • Maximum Value of Contact Voltage (V): AC250, DC30
    • Mechanical Durability: More than 20 million times (opening/closing frequency 18,000 times/h)
    • Number of Poles: 1
    • Operating Ambient Temperature (°C): -25 to +70 (no freezing or condensation)
    • Operating Time (ms) : less than 10
    • Operating Voltage (%): 70 or less (however, 75 or less only when mounted upside down)
    • Power Consumption (mW) : Approximately 200
    • Protection Class: Plastic seal construction
    • Purpose: Control equipment output applications
    • Rated Current (A): 5
    • Rated Current (mA) : 8.3±10% (coil temperature +23℃)
    • Rated Load (V-A): AC250-5, DC30-5
    • Rated Voltage (V): DC24
    • Recovery Time (ms): 5 or less
    • Return Voltage: More than 10
    • Shock Resistance Malfunction (m/s): 100
    • Terminal Shape: Printed circuit board terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Withstand Voltage (V/minute): (Between coil and contacts) AC3000 50/60Hz, (Between contacts of the same polarity) AC750 50/60Hz
    • types: power relay
  4. OMRON Switching power supply S8VK-S
    Mulai

    Rp2.099.900

    OMRON Switching power supply S8VK-S
    Deskripsi:
    A world's smallest class compact body is realized. . In addition to being able to be mounted tightly, it can be used in various places by improving environmental resistance performance. .Easy wiring with push in connection.
    atribut:
    • Product Code: S8VK5001C
    • Family Type: S8VK-S
  5. OMRON Terminal Relay - Relay Output (Relai Terminal)
    Mulai

    Rp649.900

    OMRON Terminal Relay - Relay Output (Relai Terminal)
    Deskripsi:
    Terminal Relay, Relay Output
    atribut:
    • Item Code: G6D41006H
    • Ambient Humidity (%RH): 45 to 85
    • Classification: relay output
    • Coil Resistance (ohm): 2880
    • Coil Type: Non Latching
    • Coil Voltage (V): DC 24
    • Coil current (mA): 8.3
    • Contact Configuration: 1a×4
    • Contact Form: SPST-NO (1 Form A) x 4
    • Contact Rating Current (A): 3
    • Contact Resistance (miliΩ): 100 or less (DC5V 1A)
    • Electrical Durability: AC250-3 (Resistive Load (V-A)) 100,000 times or more, DC 30-3 (Resistive Load (V-A)) 100,000 times or more (Opening/closing frequency 1800 times/h)
    • Electrical Durability (V-A): AC250-3 (Resistive Load (V-A)) 100,000 times or more, DC 30-3 (Resistive Load (V-A)) 100,000 times or more (Opening/closing frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Features: Lighted Indicator, Socket Included
    • Impact Resistance Durability (m/s²): 500
    • Impact Voltage (V): Between coil and contact: 4000 (1.2×10μs)
    • Insulation Resistance (MΩ): 1000 or more (at DC500V mega)
    • Kinds: terminal relay
    • Maximum Switching Capacity (VA/W): (Reference value) 1250-150
    • Maximum Value of Contact Current (A): 5
    • Maximum Value of Contact Voltage (V): AC250, DC30
    • Mechanical Durability: 20 million times (opening/closing frequency 18,000 times/h)
    • Mounting Type: DIN Rail
    • Must Operate Voltage (V): 16.8 DC
    • Must Release Voltage (V): 2.4 DC
    • Operate Time (ms): 10
    • Operating Ambient Temperature (°C): -25 to +55 (but no freezing)
    • Operating Temperature (°C): -25 ~ 55
    • Operating Time (ms) : 10 or less (23℃)
    • Output: relay output
    • Package: Bulk
    • Rated Current (A): 5
    • Rated Current (mA) : 10.5
    • Rated Voltage (V): DC24
    • Recovery Time (ms): 10 or less (23℃)
    • Relay Type: General Purpose
    • Release Time (ms): 15
    • Resistive Load (V-A): AC250-3, DC30-3 (cosΦ=1)
    • Series: G6D-4
    • Shock Resistance Malfunction (m/s): 100
    • Storage Temperature Range (°C): -25 to +55 (but no freezing)
    • Switching Voltage (V): 250 AC, 30DC - Max
    • Termination Style: Screw Terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of the same polarity: AC750 50/60Hz
    • types: terminal relay
  6. OMRON General Purpose Relay (Relai Serbaguna)
    Mulai

    Rp58.900

    OMRON General Purpose Relay (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay Standard type, SPDT, Plug-in terminal 24 VDC
    atribut:
    • Coil Voltage (V): 24
    • Contact Material: AgSnIn
    • Mounting Method: With plug-in socket
    • Operating Voltage: DC
    • Terminal: Plug-in
    • Transparent Case: Yes
    • Usage: General purpose, Interface
    • With Mechanical Indicator: Yes
  7. OMRON I/O Solid-state Relay
    Mulai

    Rp309.900

    OMRON I/O Solid-state Relay
    Deskripsi:
    I/O Solid-state Relay
    atribut:
    • Item Code: G3TA1032E
    • Ambient Humidity (%RH): 45 to 85
    • Applicable Load of Output (A-V): 2-AC100 to 240
    • Case Color: black
    • Input Impedance (ohm): 1.7k±20%
    • Installation Method: photo triac
    • Insulation Resistance (MΩ): 100 or more (at DC500V megger)
    • Leakage Current (mA): 5 or less (AC200V)
    • Load current (A): 0.05 to 2 (at 60℃)
    • Load voltage (V): AC75 to 264
    • Module: output module
    • Operating Ambient Temperature (°C): -30 to +80 (no freezing or condensation)
    • Operating Time (ms) : 1/2 cycle of load power supply cycle + 1 or less
    • Operating Voltage (V): DC19.2 or less
    • Operating Voltage Range (V) : DC19.2 to 26.4
    • Operation Indicator light: Yes
    • Output on Voltage Drop (V): 1.6 (RMS) or less
    • Rated Load Voltage (V) : AC100 to 240
    • Rated Voltage (V): DC24
    • Recovery Time (ms): 1/2 cycle of load power supply cycle + 1 or less
    • Return Voltage: DC2V or more
    • Shock Resistance (m/s2): 2
    • Storage Temperature Range (°C): -30 to +100 (no freezing or condensation)
    • Surge-on Current Capacity (A): 30 (60Hz, 1 cycle)
    • Vibration Resistance: 10-55-10Hz, single amplitude 0.75mm (double amplitude 1.5mm)
    • With or Without Zero Cross Function: Yes
    • Withstand Voltage (V/minute): Between input and output: AC4000 50/60Hz 1min
    • types: solid state relay
  8. OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp119.900

    OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Deskripsi:
    Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 2 Poles, DPDT, Coil Ratings 220 VAC
    atribut:
    • Contact Rated Control Capacity (V-A): AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load)
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC250
    • Protection Class: Comes in a case
    • Terminal Shape: plug-in terminal
    • types: power relay
  9. OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)
    Mulai

    Rp129.900

    OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 100 VDC / 110 VDC
    atribut:
    • Ambient Humidity (%RH): 5 to 85
    • CR Circuit: Nothing
    • Classification: Standard form
    • Contact Configuration: 4c
    • Contact Form: single
    • Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
    • Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
    • Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Indicator Light: Nothing
    • Inductive Load (V-A): DC24-5 (cosΦ=0.4, L/R=7ms)
    • Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC125
    • Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
    • Maximum Switching Frequency (times/hour): 1800
    • Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
    • Maximum Value of Contact Voltage (V): DC125
    • Mechanical Durability: More than 100 million times (opening/closing frequency 18,000 times/h)
    • Mounting Shape: Standard type
    • Number of Poles: 4
    • Number of pins (pins): 14
    • Operating Ambient Temperature (°C): -25 to 40 (no freezing or condensation) -25 to 55℃ when current is 4A or less
    • Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
    • Operating Voltage (%): 80 or less
    • Power Consumption (VA/W): Approximately 1.5
    • Protection Class: Comes in a case
    • Rated Current (A): 10
    • Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
    • Resistive Load (V-A): DC24-10
    • Return Voltage: More than 10
    • Shape: LY4
    • Shock Resistance Malfunction (m/s): 200
    • Terminal Shape: plug-in terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • With or Without Diode: Nothing
    • Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
    • types: Control panel relay
  10. OMRON General Purpose Relays, Standard type (MY4)
    Mulai

    Rp67.900

    OMRON General Purpose Relays, Standard type (MY4)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
  11. OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Mulai

    Rp74.900

    OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
  12. OMRON General Purpose Relays, Standard type (MY2)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.900

    OMRON General Purpose Relays, Standard type (MY2)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC / 110 VAC
  13. OMRON Timer H3CR-H Type (Pengatur Waktu Otomatis)
    Mulai

    Rp1.599.900

    OMRON Timer H3CR-H Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Improved resistance to waveform distortion of power supply.
    atribut:
    • Family Type: H3CR-H
    • Contact Specifications: DPDT
    • Installation Type: Socket
    • Number Of Pin Contact: 8
    • Operating Mode: OFF Delay (Power)
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Terminal: Plug-in
  14. OMRON Remote I/O terminal transistor type SRT 2-ID/OD -1
    Mulai

    Rp3.299.900

    OMRON Remote I/O terminal transistor type SRT 2-ID/OD -1
    Deskripsi:
    We prepared 4, 8 and 16 ultra-small size remote I / O terminals. . The SRT 2 series can switch between long distance / high speed communication mode. . Since the internal circuit and the I / O side have an insulating structure, they can be supplied separately. . DIN rail, screw mounting type common.
  15. OMRON Block power supply 5/12/24V type S8TS
    Mulai

    Rp2.699.900

    OMRON Block power supply 5/12/24V type S8TS
    Deskripsi:
    Power can be connected.Capacity increase is possible with the feeling of dry batteries. It corresponds to 30-120 W with 1 model. (12 V type). It corresponds to 60-240 W with 1 model. (24 V type). Easy to configure multi power supply (5 V / 12 V / 24 V) with different output voltage.Improved reliability of power supply system with N + 1 redundant operation. (12 V / 24 V). Free warranty period: 3 years. Lead-free solder support.Input condition: DC input can also be DC 80 to 370 V (EC command and various safety standards are not applicable).
    atribut:
    • Family Type: S8TS
    • Shape: Directly on DIN rail
    • Vibration Resistance (Malfunction): 10 to 55Hz, single amplitude 0.375mm, 3 directions No abnormality at 2h each
    • Input Fluctuation: 0.5% or less (input AC85 to 264V at 100% load)
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Ambient Relative Humidity (RH): 25-85% relative humidity (25-90% storage relative humidity)
    • Input Frequency (Hz): 50/60(47 to 63)
    • Inrush Current (A): AC100V input: 17.5 or less (during individual operation), 17.5 x number or less (during parallel operation) (25°C, cold start), AC200V input: 35 or less (during individual operation), 35 x number or less (during parallel operation) (25℃, cold start)
    • Insulation Resistance (MΩ): Between (collective output) and (collective input / PE (protective ground) terminal): 100 or more (at 500 VDC)
    • Load Fluctuation: Independent operation: 2% or less (at rated input, 10-100% load), parallel operation: 3% or less (at rated input, 10-100% load)
    • Overcurrent Protection: Independent operation: 105% to 140%, reverse L drooping type, automatic recovery Parallel operation: 100% to 140%, reverse L drooping type, automatic recovery
    • Power Factor : 0.9 or more (at rated input, 100% load)
    • Product Code: S8TS0021C
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 2.5
    • Rated Output Power (W): 60
    • Rated Output Voltage (V) : DC24
    • Safety Standard: UL Listed:UL508(Listing, Class2 Output:Per UL1310), UL UR: UL60950-1(Recognition), cUL Listed:CSA C22.2 No.107.1(Class2 Output:Per CSA C22.2 No.223), cUR:CSA C22.2 No.60950-1, EN/VDE:EN50178(=VDE0160), EN60950-1(=VDE0805 Teil1)
    • Shock Resistance (m/s2): 150 (No abnormality in 3 times in 6 directions)
    • Terminal Shape: Screw
Daftar Harga harga omron Terbaru October 2026
OMRON Healthcare Automatic Blood Pressure MonitorRp559.900
OMRON Digital Pressure Sensor (Sensor Tekanan)Rp4.699.900
OMRON PCB RelayRp98.900
OMRON Switching power supply S8VK-SRp2.099.900
OMRON Terminal Relay - Relay Output (Relai Terminal)Rp649.900
OMRON General Purpose Relay (Relai Serbaguna)Rp58.900
OMRON I/O Solid-state RelayRp309.900
OMRON Special Purpose Relays with Latching Lever (Relai Khusus)Rp119.900
OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)Rp129.900
OMRON General Purpose Relays, Standard type (MY4)Rp67.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)