Spesifikasi
| Ambient Humidity (%RH) | 5 to 85 |
|---|---|
| CR Circuit | Nothing |
| Classification | Standard form |
| Contact Configuration | 4c |
| Contact Form | single |
| Contact Rated Control Capacity (V-A) | AC110-10/DC24-10, AC250-10 (resistive load) |
| Contact Resistance (miliΩ) | 50 or less Based on DC5V 1A voltage drop method. |
| Electrical Durability | 200,000 times or more (rated load switching frequency 1800 times/h) |
| Failure Rate P Level (V-mA) | DC5-10 (reference value: when opening/closing frequency is 120 times/min) |
| Impact Resistance Durability (m/s²) | 1000 |
| Indicator Light | Nothing |
| Inductive Load (V-A) | DC24-5 (cosΦ=0.4, L/R=7ms) |
| Insulation Resistance (MΩ) | 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter. |
| Maximum Allowable Contact Current (A) | 10 |
| Maximum Allowable Contact Voltage (V) | AC250/DC125 |
| Maximum Opening/Closing Frequency (times/hour) | 18000 (mechanical) |
| Maximum Switching Frequency (times/hour) | 1800 |
| Maximum Value of Contact Current (A) | Resistive load/10, inductive load/10 |
| Maximum Value of Contact Voltage (V) | DC125 |
| Mechanical Durability | More than 100 million times (opening/closing frequency 18,000 times/h) |
| Mounting Shape | Standard type |
| Number of Poles | 4 |
| Number of pins (pins) | 14 |
| Operating Ambient Temperature (°C) | -25 to 40 (no freezing or condensation) -25 to 55℃ when current is 4A or less |
| Operating Time (ms) | 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃) |
| Operating Voltage (%) | 80 or less |
| Power Consumption (VA/W) | Approximately 1.5 |
| Protection Class | Comes in a case |
| Rated Current (A) | 10 |
| Recovery Time (ms) | 25 or less, when the rated operating voltage is applied, not including contact bounce. |
| Resistive Load (V-A) | DC24-10 |
| Return Voltage | More than 10 |
| Shape | LY4 |
| Shock Resistance Malfunction (m/s) | 200 |
| Terminal Shape | plug-in terminal |
| Vibration Resistance (Durability) | 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm) |
| Vibration Resistance (Malfunction) | 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm) |
| With or Without Diode | Nothing |
| Withstand Voltage (V/minute) | Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz |
| types | Control panel relay |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 100 VDC / 110 VDC
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/P102127063-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)