Spesifikasi
| Family Type | S8TS |
|---|---|
| Shape | Directly on DIN rail |
| Vibration Resistance (Malfunction) | 10 to 55Hz, single amplitude 0.375mm, 3 directions No abnormality at 2h each |
| Input Fluctuation | 0.5% or less (input AC85 to 264V at 100% load) |
| Storage Temperature (°C) | -25 to 65 (no condensation or freezing) |
| Ambient Relative Humidity (RH) | 25-85% relative humidity (25-90% storage relative humidity) |
| Input Frequency (Hz) | 50/60(47 to 63) |
| Inrush Current (A) | AC100V input: 17.5 or less (during individual operation), 17.5 x number or less (during parallel operation) (25°C, cold start), AC200V input: 35 or less (during individual operation), 35 x number or less (during parallel operation) (25℃, cold start) |
| Insulation Resistance (MΩ) | Between (collective output) and (collective input / PE (protective ground) terminal): 100 or more (at 500 VDC) |
| Load Fluctuation | Independent operation: 2% or less (at rated input, 10-100% load), parallel operation: 3% or less (at rated input, 10-100% load) |
| Overcurrent Protection | Independent operation: 105% to 140%, reverse L drooping type, automatic recovery Parallel operation: 100% to 140%, reverse L drooping type, automatic recovery |
| Power Factor | 0.9 or more (at rated input, 100% load) |
| Product Code | S8TS0021C |
| Rated Input Voltage (V) | AC100 to 240 |
| Rated Output Current (A) | 2.5 |
| Rated Output Power (W) | 60 |
| Rated Output Voltage (V) | DC24 |
| Safety Standard | UL Listed:UL508(Listing, Class2 Output:Per UL1310), UL UR: UL60950-1(Recognition), cUL Listed:CSA C22.2 No.107.1(Class2 Output:Per CSA C22.2 No.223), cUR:CSA C22.2 No.60950-1, EN/VDE:EN50178(=VDE0160), EN60950-1(=VDE0805 Teil1) |
| Shock Resistance (m/s2) | 150 (No abnormality in 3 times in 6 directions) |
| Terminal Shape | Screw |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Power can be connected.Capacity increase is possible with the feeling of dry batteries. It corresponds to 30-120 W with 1 model. (12 V type). It corresponds to 60-240 W with 1 model. (24 V type). Easy to configure multi power supply (5 V / 12 V / 24 V) with different output voltage.Improved reliability of power supply system with N + 1 redundant operation. (12 V / 24 V). Free warranty period: 3 years. Lead-free solder support.Input condition: DC input can also be DC 80 to 370 V (EC command and various safety standards are not applicable).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
