Spesifikasi
| Item Code | G6D41006H |
|---|---|
| Ambient Humidity (%RH) | 45 to 85 |
| Classification | relay output |
| Coil Resistance (ohm) | 2880 |
| Coil Type | Non Latching |
| Coil Voltage (V) | DC 24 |
| Coil current (mA) | 8.3 |
| Contact Configuration | 1a×4 |
| Contact Form | SPST-NO (1 Form A) x 4 |
| Contact Rating Current (A) | 3 |
| Contact Resistance (miliΩ) | 100 or less (DC5V 1A) |
| Electrical Durability | AC250-3 (Resistive Load (V-A)) 100,000 times or more, DC 30-3 (Resistive Load (V-A)) 100,000 times or more (Opening/closing frequency 1800 times/h) |
| Electrical Durability (V-A) | AC250-3 (Resistive Load (V-A)) 100,000 times or more, DC 30-3 (Resistive Load (V-A)) 100,000 times or more (Opening/closing frequency 1800 times/h) |
| Failure Rate P Level (V-mA) | DC5-10 (reference value: when opening/closing frequency is 120 times/min) |
| Features | Lighted Indicator, Socket Included |
| Impact Resistance Durability (m/s²) | 500 |
| Impact Voltage (V) | Between coil and contact: 4000 (1.2×10μs) |
| Insulation Resistance (MΩ) | 1000 or more (at DC500V mega) |
| Kinds | terminal relay |
| Maximum Switching Capacity (VA/W) | (Reference value) 1250-150 |
| Maximum Value of Contact Current (A) | 5 |
| Maximum Value of Contact Voltage (V) | AC250, DC30 |
| Mechanical Durability | 20 million times (opening/closing frequency 18,000 times/h) |
| Mounting Type | DIN Rail |
| Must Operate Voltage (V) | 16.8 DC |
| Must Release Voltage (V) | 2.4 DC |
| Operate Time (ms) | 10 |
| Operating Ambient Temperature (°C) | -25 to +55 (but no freezing) |
| Operating Temperature (°C) | -25 ~ 55 |
| Operating Time (ms) | 10 or less (23℃) |
| Output | relay output |
| Package | Bulk |
| Rated Current (A) | 5 |
| Rated Current (mA) | 10.5 |
| Rated Voltage (V) | DC24 |
| Recovery Time (ms) | 10 or less (23℃) |
| Relay Type | General Purpose |
| Release Time (ms) | 15 |
| Resistive Load (V-A) | AC250-3, DC30-3 (cosΦ=1) |
| Series | G6D-4 |
| Shock Resistance Malfunction (m/s) | 100 |
| Storage Temperature Range (°C) | -25 to +55 (but no freezing) |
| Switching Voltage (V) | 250 AC, 30DC - Max |
| Termination Style | Screw Terminal |
| Vibration Resistance (Durability) | 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm) |
| Vibration Resistance (Malfunction) | 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm) |
| Withstand Voltage (V/minute) | Between coil and contacts: AC2000 50/60Hz, between contacts of the same polarity: AC750 50/60Hz |
| types | terminal relay |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Terminal Relay, Relay Output
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/r2P102126974-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
