Beli hardness tester steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SNDWAY Leeb Hardness Tester
    Mulai

    Rp2.899.900

    SNDWAY Leeb Hardness Tester
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  2. Mitech Digital Hardness Tester
    Mulai

    Rp17.999.900

    Mitech Digital Hardness Tester
    Deskripsi:
    Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast  segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.
    atribut:
    • Range: (170-960)HLD
    • Accuracy: D, ±6 HLD
    • Type of Impact Device: Distance of center of the two indentations
    • Type of Impact Device C (mm): Not Less than 2
    • Type of Impact Device DL (mm): Not Less than 3
  3. Tsubosan Hardness Tester (HRC40-HRC65)
    Mulai

    Rp1.899.900

    Tsubosan Hardness Tester (HRC40-HRC65)
    atribut:
    • Material: Alloy tool steel
    • Total Length (mm): 175
    • File Part Length (mm): 65
    • File Diameter (mm): 4.3
    • Specification: 6 unit set.
    • Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
  4. Mitech Rockwell Hardness Tester
    Mulai

    Rp35.999.900

    Mitech Rockwell Hardness Tester
    Deskripsi:
    Mitech Surface Rockwell Hardness Tester, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. According to statistics, Rockwell hardness testing is the most widely used hardness testing method in metal processing industry, which utilization ratio is more than 70%. With stable performance, easy operation, dial reading intuitive and convenient, it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the sophisticated detection equipment to test the surface hardness of metal and other materials.
    atribut:
    • Power Supply: 220
    • Dimensions (mm): 510x212x700
    • Display: Mechanical dial
    • Testing Force (N): 147, 294, 441 N (tolerance±1.0%)
    • Distance of Indenter to Outer Wall (mm): 165
    • Range: HR15N:70-91, HR30N:42-80, HR45N:20-70, HR15T:73-93, HR30T:43-82, HR45T:12-72
  5. KRISBOW Alat Uji Kekerasan Leeb
    Mulai

    Rp17.999.900

    KRISBOW Alat Uji Kekerasan Leeb
    atribut:
    • Accuracy: +/- 6 HLD / +/- 1.5 HRC
    • Display: LCD with backlight
    • Hardness Parameter: HL, HRB, HRC, HRV, HB, HV, HS, HSD
  6. Oxford Precision Rockwell Hardness Tester
    Mulai

    Rp50.999.900

    Oxford Precision Rockwell Hardness Tester
    Deskripsi:
    For testing the hardness of hard alloys, quenched and unquenched steels, using steel ball or diamond penetrators to measure Rockwell A, B & C units of measurement. Supplied with test block, flat large, small and V notch anvils, steel ball bearing indentor and diamond Indentor.
    atribut:
    • Range: 20 - 100HRB; 20 - 70HRC; 20 - 88HRA
    • Dimensions (mm): 466x238x630
    • Testing Force (kgf): 588.4N/60kgf 980.7N/100kgf 1471N/150kgf
    • Additional Features: Measure Rockwell A, B & C units of measurement
    • Depth of Throat (mm): 135
    • Display Type: Analogue
    • Product Type: Benchtop Hardness Tester
    • Scale: Newtons; Kilogram Force
    • Standards Met: ASTME18 ISO 6508-2:1999
    • Test Cycle: Manual
  7. Dasqua Rockwell Hardness Tester
    Mulai

    Rp26.999.900

    Dasqua Rockwell Hardness Tester
    Deskripsi:
    Dasqua Hight Quality HR-150A Manual Operate Rockwell Hardness TesterThis hardness tester is used for detemining Rockwell hardness of hard alloys, quenched and unquenched steels.Manual testing process, no need for electric controlling
    atribut:
    • Maximum Load (kg): 150
    • Load Range (kg): 60,100,150
    • Initial Range Load (kg): 10
    • Maximum Test Height (m): 108
    • Depth Of Throat (m): 135
    • Maximum Depth Of Spindle Below Base (m): 50
    • Machine Height (m): 630
    • Size Of Base (m): 180x465
  8. Insize Leeb Hardness Tester
    Mulai

    Rp10.999.900

    Insize Leeb Hardness Tester
    atribut:
    • Type: ASTM A 957
    • Includes: Hardness Test Block D, Small Support Ring
    • Features: Automatic Power Off, Connect with Printer Via Bluetooth, Memory of 99 Measurement Values for Browsing
    • Resolution: +/-6 HLD
    • Measuring Range: 0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV, 1MPa
    • Indenter: 0.79
    • Scales: B, HLD, HRB, HRC, Vickers HV
  9. Insize Digital Hardness Tester
    Mulai

    Rp31.999.900

    Insize Digital Hardness Tester
    Deskripsi:
    - Large LCD display with backlight- Communicate with printer via wireless IR- Low and high limits setting with judgement- Based on HL scale, converted to other hardness scales (HV, HB, HRC, HRB, HS) and tensile strength Mpa- Automatic power off
    atribut:
    • Accuracy: ±6HL
    • Display: Hardness HL, conversion hardness, impact direction, test times, average value, material, date
    • Range: 800HLD
    • Power Supply: AAA Alkaline - 3pcs
    • Dimensions (mm): 150x80x24
    • Code: ISH-PHA
    • Min. Radius of Curved Surface (mm): 11
    • Minimum Thickness (mm): 5
    • Minimum Thickness of Layers (mm): 0.8
    • Minimum Weight (kg): 5
    • Output: Wireless IR and USB
    • Resolution: 1HL, 1HV, 1HB, 0.1HRC, 0.1HRB, 1HS, 1Mpa
    • Working Temperature (°C): 0-50 (32-122°F)
  10. Insize Portable Leeb Hardness Tester
    Mulai

    Rp15.999.900

    Insize Portable Leeb Hardness Tester
    atribut:
    • Type: ASTM A 956
    • Resolution: +/-6 HLD
    • Output: USB
    • Indenter: 0.79
  11. TECLOCK Hardness Tester
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  12. Smart Sensor Hardness Tester
    Mulai

    Rp12.999.900

    Smart Sensor Hardness Tester
    Deskripsi:
    Smart Sensor AR936 adalah yang paling serbaguna solusi all-in-one untuk pengujian kekerasan portabel. Yang Leeb hardness prinsip didasarkan pada Dinamis (rebound) metode dan sangat cocok untuk di tempat pengujian benda kerja berat, yang terpasang mesin dan bagian dirakit secara permanen mati rongga cetakan, bantalan dan bagian lainnya, analisis kegagalan kapal tekanan, generator uap dan peralatan lainnya, Pengujian permukaan kecil ruang berongga, Identifikasi material di gudang bahan logam, cepat pengujian DI BERBAGAI MACAM dan multi-mengukur area untuk skala besar benda kerja.
    atribut:
    • Measuring Range: (170-960)HLD, (17-68)HRC, (19-651)HB, (80-976)HV, (30-100)HS, (59-85)HRA, (13-100)HRB
    • Test Direction: Support 360 (plumb down, down, horizontal, inclined up, plumb up)
    • Display: Matrix LCD (128*64dot)
    • Data Store: Max 500 groups
    • Power: 4*1.5 baterai AA V
    • Dimensions (mm): 150x80x38
  13. Mitech Digital Rockwell Hardness Tester
    Mulai

    Rp99.999.900

    Mitech Digital Rockwell Hardness Tester
    Deskripsi:
    Mitech MHRS-150T Cantilever Rockwell Hardness Tester, also known as convex nose dual Rockwell hardness, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. With novel appearance, stable performance, touch screen operation easy and real-time monitoring test environment temperature, it can solve the problem of ring, tube, groove type workpiece surface, convex workpiece surface while other general Rockwell hardness tester can not measure the workpiece Rockwell hardness testing requirements. it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the precise and high-tech equipment to test the metal materials Rockwell hardness.
    atribut:
    • Power Voltage (V): 220
    • Measurement Range: HRA:20-88, HRB:20-100, HRC:20-70, HRD:40-77, HRE:70-100, HRF:60-100, HRG:30-94, HRH:80-100, HRK:40-100, HRL
    • Dimensions (mm): 700x250x600
    • Display: LCD
    • Conversion Scale: HV, HBW, HK
    • Testing force: 147.1N,294.2N,441.3N,588.4N,980.7N,1471N,tolerance±1.0%
    • Distance of Indenter to Outer Wall (mm): 150
    • Duration Time (s): 2025-01-30 00:00:00
    • Indication Error (HR): 0.01
  14. Landtek Hardness Tester
    Mulai

    Rp6.199.900

    Landtek Hardness Tester
    Deskripsi:
    Hardness Tester kelas industrial dari pabrikan LandtekUntuk mengukur kekerasan Fibre Plastics, Hard Rubber, Hard Plastic Materials, Plexiglas, Stiff Thermo Plastics, Formica, Print Roller, Vinyl-plate, Cellulose Acetate,
    atribut:
    • Parameters: Tested Result/Mean Value/Max.Value
    • Measurement Range (g/cm³): 0-1.2
    • Accuracy (g/cm³): ≤±0.01
    • Resolution (g/cm³): 0.01
    • Battery Indicator: Low Battery Indicator
    • Dimensions (mm): 162x65x28
    • Power Supply: 2x1.5V AAA(UM-4)Battery
    • Unit: g/cm3
  15. REED INSTRUMENTS Hardness Tester
    Mulai

    Rp13.999.900

    REED INSTRUMENTS Hardness Tester
    atribut:
    • UNSPSC: 41114611
    • Output: Digital Display
    • Product Type: Hardness Tester
  16. Oxford Precision Rockwell Standard Test Block
    Mulai

    Rp829.900

    Oxford Precision Rockwell Standard Test Block
    Deskripsi:
    To suit Oxford hardness tester.
    atribut:
    • Size (mm): 60x40x10
    • Product Type: Standard Test Block
  17. WESTWARD V-Block Set
    Mulai

    Rp7.299.900

    WESTWARD V-Block Set
    Deskripsi:
    V-blocks are used in layout, positioning, and inspection applications to securely position cylindrical workpieces. Magnetic v-blocks have always-on or on/off magnets. Steel and cast iron v-blocks may include detachable clamps with threaded rods that can be tightened to cylindrical workpieces of different sizes. V-blocks may be sold individually, in matched pairs, or in sets.
    atribut:
    • Item: V-Block Set
    • Includes: (4) Blocks, (4) Clamps
    • Material: Steel
  18. Mitech Digital Blovi Hardness Tester
    Mulai

    Rp209.999.900

    Mitech Digital Blovi Hardness Tester
    Deskripsi:
    Mitech MHBRVS-187.5 digital multifunctional hardness tester, based on the mechanical principle of conical diamond
    atribut:
    • Brinell Testing Force: 306N (31.25kg), 613N (62.5kg), 1839N (187.5kg) Tolerance±1.0%
    • Vickers Testing Force: 294N (30kg), 980N (100kg) Tolerance±1.0%
    • Vickers Scale (HV): 30, 100
    • Diamond Indenter Specifications: Diamond Rockwell indenter, diamond Vickers indenter
    • Eyepiece Magnification: 15x
    • Dimensions (mm): 520x215x700
    • Brinell Scale: 2.5/31.25, 2.5/62.5, 2.5/187.5, 5/62.5
    • Duration Time (s): 2-60
    • Indenter Objective Lens Conversion Mode: Manual operation
    • Micro-objective Magnification: 2.5x(Observing), 5x(measuring)
    • Voltage (V): 220
  19. Non Brand Jasa Kalibrasi Hardness Tester
    Mulai

    Rp2.399.900

    Non Brand Jasa Kalibrasi Hardness Tester
    atribut:
    • Calibration Type: Hardness Tester
Daftar Harga hardness tester steel Terbaru September 2025
SNDWAY Leeb Hardness TesterRp2.899.900
Mitech Digital Hardness TesterRp17.999.900
Tsubosan Hardness Tester (HRC40-HRC65)Rp1.899.900
Mitech Rockwell Hardness TesterRp35.999.900
KRISBOW Alat Uji Kekerasan LeebRp17.999.900
Oxford Precision Rockwell Hardness TesterRp50.999.900
Dasqua Rockwell Hardness TesterRp26.999.900
Insize Leeb Hardness TesterRp10.999.900
Insize Digital Hardness TesterRp31.999.900
Insize Portable Leeb Hardness TesterRp15.999.900

Data diperbarui pada 10/09/2025 (Harga belum termasuk PPN)