Spesifikasi
| Test Force (N) | 147.1 (15kg),294.2 (30kg),441.3 (45kg) |
|---|---|
| Initial Testing Force (N) | 29.42 (3kg) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital Superficial Rockwell Hardness Tester adopts novel-designed large LCD screen to display,as well as menu structure.
It mainly functions are as follows:
1. Selection of Rockwell hardness scales
2. Exchange hardness values among hardness scales,
3. Output the results of hardness measurement with printer,
4. RS-232 hyper terminal setting is with good reliability,excellent operation and
easy watching.
Usage Range:Surface hardened steel,surface heat treating and chemical treating materials,copper,aluminum alloy sheet,zinc layers,chrome layers,tin layers,bearing steel,cold and hard casting parts,etc.
The selection of rockwell hardness superficial scales(HRN, HRT)
The hardness values exchange among various Hardness scales(Hra, HRB,HRC,HV,HB)
Equipped with a built-in printer, hardness testing result can be outputted by the printing The RS-232 hyper terminal setting is for the functional expansion by the client
All testing force
Model 2802165 147.1N(15kg),294.2N(30kg),441.3N(45kg)
Indication of hardness value Dial
Duration time 2-60s
Max height of specimen 170mm
Max width of specimen 165mm
Powwer Supply AC220V ±5%, 50-60Hz
Standard Accessories Diamond rockwell hardness indenter
Ø1.5875mm ball indenter, Tasting table
(big, medium, “V“) Weight (a, b, c)
Lever, Power cord.
Model 2802165 Standard superficial rockwell hardness block
It mainly functions are as follows:
1. Selection of Rockwell hardness scales
2. Exchange hardness values among hardness scales,
3. Output the results of hardness measurement with printer,
4. RS-232 hyper terminal setting is with good reliability,excellent operation and
easy watching.
Usage Range:Surface hardened steel,surface heat treating and chemical treating materials,copper,aluminum alloy sheet,zinc layers,chrome layers,tin layers,bearing steel,cold and hard casting parts,etc.
The selection of rockwell hardness superficial scales(HRN, HRT)
The hardness values exchange among various Hardness scales(Hra, HRB,HRC,HV,HB)
Equipped with a built-in printer, hardness testing result can be outputted by the printing The RS-232 hyper terminal setting is for the functional expansion by the client
All testing force
Model 2802165 147.1N(15kg),294.2N(30kg),441.3N(45kg)
Indication of hardness value Dial
Duration time 2-60s
Max height of specimen 170mm
Max width of specimen 165mm
Powwer Supply AC220V ±5%, 50-60Hz
Standard Accessories Diamond rockwell hardness indenter
Ø1.5875mm ball indenter, Tasting table
(big, medium, “V“) Weight (a, b, c)
Lever, Power cord.
Model 2802165 Standard superficial rockwell hardness block
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/itP105987677-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
