Spesifikasi
| Dimensions (mm) | 150x74x32 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Loaded with useful functions only found on high priced models the 28021069 is clearly setting a new industry standard by being the most accurate, economically priced hardness tester on the market today.
Fast test speeds coupled with memory and output, this unit is a hand’s down winner whether you are out in the field or in the qc shop.
Can perform tests that easily convert to the most popular hardness scales, including Rockwel, Brinell, Vickers, Shore, etc.
Specifications :
Accuracy: ±0.5% (referred to L=800)
Repeatability accuracy: (±4L units) L=Leeb
Measuring range: 200 - 960HL
Materials: Steel & cast steel, alloy tool steel, stainless steel, grey cast iron
Spheroidal iron, cast aluminum, brass, bronze, wrought copper alloy.
Battery type: AA alkaline(4)
Operating temperature: 5 -104 degrees F
Technical Specifications
Operation: Load the impact body
Place the impact body on your test piece
Push the button to begin testing and obtain reading
Standard Accessories:
Base instrument; Impact device D; Calibrated test block
Custom carry case; Cleaning brush; Operation manual
Optional accessories:
Impact devices, DC, D+15, DL, G, C
Special support rings
Mini Printer
Functions :
Easy to use keypad operation
Auto identification of impact device
Large LCD display with back light
USB Ouptu
Automatic conversions to: Brineel,
Rockwell B & C, Vicker and Shore
Automatic mean value as well
as min & max values
Battery Indicator
Memory capacity (600 groups)
Fast test speeds coupled with memory and output, this unit is a hand’s down winner whether you are out in the field or in the qc shop.
Can perform tests that easily convert to the most popular hardness scales, including Rockwel, Brinell, Vickers, Shore, etc.
Specifications :
Accuracy: ±0.5% (referred to L=800)
Repeatability accuracy: (±4L units) L=Leeb
Measuring range: 200 - 960HL
Materials: Steel & cast steel, alloy tool steel, stainless steel, grey cast iron
Spheroidal iron, cast aluminum, brass, bronze, wrought copper alloy.
Battery type: AA alkaline(4)
Operating temperature: 5 -104 degrees F
Technical Specifications
Operation: Load the impact body
Place the impact body on your test piece
Push the button to begin testing and obtain reading
Standard Accessories:
Base instrument; Impact device D; Calibrated test block
Custom carry case; Cleaning brush; Operation manual
Optional accessories:
Impact devices, DC, D+15, DL, G, C
Special support rings
Mini Printer
Functions :
Easy to use keypad operation
Auto identification of impact device
Large LCD display with back light
USB Ouptu
Automatic conversions to: Brineel,
Rockwell B & C, Vicker and Shore
Automatic mean value as well
as min & max values
Battery Indicator
Memory capacity (600 groups)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/oqP105986890-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
