KENTA Motor Drien Reckwell Hardness Tester (Alat Uji Kekerasan)

Sebelum PPN:
Rp219.999.900
Spesifikasi
Measuring Range20-88HRA (Test force:588.4N/60kgf) 20-100HRB (Test force:980.7N/100kgf) 20-70HRC (Test force:1471N/150kgf)
Hardness IndicationDial
Dail Graduation0.5HR
Maximum Height (mm)170
Maximum Depth (mm)130 (from center)
Overall Dimensions (mm)500x250x700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tester is a necessary instrument widely used in the fields of machine building, metallurgy and measurement department, for determining the Rockwell hardness of ferrous, non-ferrous metals, non-metal materials and their finished parts.
Using steel ball or diamond Indentor to measure Rockwell A, B and C units of measurement. The construction is robust and reliable, easy to operate.
A frictionless loading shaft mechanism is adopted in the instrument instead of conventional type. As a result, the accuracy of preliminary test force has been greatly improved.
A unique automatic zeroing dial gauge is incorporated in this instrument for measuring the depth of indentation so as to eliminate the human error in zero setting.
Operations involving applying, holding and releasing of total test force are performed automatically. That thoroughly eliminates human error.

Standard Delivery
Main Unit
Diamond Indentor Ø1.588mm
Steel Ball Bearing Indentor Ø1.588mm
Rockwell Standard Test Block (80HRA,
85HRB, 60HRC, 35HRC, 20HRC)
Large Flat Anvil Ø150mm
Small Flat Anvil Ø58mm
V-Notch Anvil

Ulasan Produk

Tidak ada ulasan