StarTech.com HDD / SSD Duplicator / 1: 1 / Stand-alone type / Clone copy No PC required / Backup & restore disk image management function / Hard disk drive duplicator
#Grup produk P113602489
Spesifikasi
| Height (cm) | 2.8 |
|---|---|
| Input Current (A) | 1.4 |
| Length (cm) | 12.9 |
| Mass (g) | 350 |
| Operating Temperature (°C) | 5 ~ 45 |
| Output Current (A) | 5 |
| Power Consumption (W) | 60 |
| Storage Temperature (°C) | -20 ~ -85 |
| Width (mm) | 77 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Disk Image Library Manager: Manage multiple host disk images on the drive and create a disk image library for backup and restore. Stand-alone 1: 1 SATA hard drive copier drive replication mode ideal for system setup and deployment: 4 replication modes (system and files, all partitions, percentage copy and sector-by-sector <entire drive>). Copy speed of 6GB / min. SATA 3.0 (6 Gbps) LCD display. LED indicator | Steel housing. TAA compliant drive compatibility: Compatible with 2.5 / 3.5 inch SATA HDD / SSD of all capacities. Firmware upgrade. HDD rubber pad, 10cm, 51cm SATA cable included. Adapter for M.2 SATA (SAT32M225) sold separately
LCD menu display: A library manager with a navigation menu that can be operated by pressing a button, allowing you to view, configure, and manage drives. HDD clone stand with selectable host drive backup to image library, library to host drive image restore, source drive to target drive clone, etc.
StarTech.com's strengths: We have been developing products that have been selected by IT professionals for over 30 years. Free and indefinite response to questions and consultations regarding products by manufacturers
Imaging / cloning disk sectors and creating an exact replica of the source drive on another drive (used for digital forensics)
Make accurate backup copies when data integrity is critical, such as during data recovery Duplicate hard drives with hidden partitions not detected by the disk duplication program Systems that use multiple unique drive images in multiple system configurations Builder / IT representative
* When duplicating, the copy destination drive must be larger than the copy source drive.
LCD menu display: A library manager with a navigation menu that can be operated by pressing a button, allowing you to view, configure, and manage drives. HDD clone stand with selectable host drive backup to image library, library to host drive image restore, source drive to target drive clone, etc.
StarTech.com's strengths: We have been developing products that have been selected by IT professionals for over 30 years. Free and indefinite response to questions and consultations regarding products by manufacturers
Imaging / cloning disk sectors and creating an exact replica of the source drive on another drive (used for digital forensics)
Make accurate backup copies when data integrity is critical, such as during data recovery Duplicate hard drives with hidden partitions not detected by the disk duplication program Systems that use multiple unique drive images in multiple system configurations Builder / IT representative
* When duplicating, the copy destination drive must be larger than the copy source drive.
Warning
* When duplicating, the copy destination drive must be larger than the copy source drive.Feature
Disk Image Library Manager: Manage multiple host disk images on the drive and create a disk image library for backup and restore. Stand-alone 1: 1 SATA hard drive copier drive replication mode ideal for system setup and deployment: 4 replication modes (system and files, all partitions, percentage copy and sector-by-sector <entire drive>). Copy speed of 6GB / min. SATA 3.0 (6 Gbps) LCD display. LED indicator | Steel housing. TAA compliant drive compatibility: Compatible with 2.5 / 3.5 inch SATA HDD / SSD of all capacities. Firmware upgrade. HDD rubber pad, 10cm, 51cm SATA cable included. Adapter for M.2 SATA (SAT32M225) sold separatelyLCD menu display: A library manager with a navigation menu that can be operated by pressing a button, allowing you to view, configure, and manage drives. HDD clone stand with selectable host drive backup to image library, library to host drive image restore, source drive to target drive clone, etc.
StarTech.com's strengths: We have been developing products that have been selected by IT professionals for over 30 years. Free and indefinite response to questions and consultations regarding products by manufacturers
Use
Imaging / cloning disk sectors and creating an exact replica of the source drive on another drive (used for digital forensics)Make accurate backup copies when data integrity is critical, such as during data recovery Duplicate hard drives with hidden partitions not detected by the disk duplication program Systems that use multiple unique drive images in multiple system configurations Builder / IT representative
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
