Seagate Hard Disk BarraCuda 2.5 Inch (HDD)

Sebelum PPN:
Rp2.299.900 - Rp3.999.900
Spesifikasi
InterfaceSATA 6Gb/s
Recording TechnologySMR
Cache (MB)128
Load/Unload Cycles600000
Nonrecoverable Read Errors per Bits Read (Max.)1 per 10E14
Depth (mm)100.35
Halogen FreeYes
Height (mm)7
Multi-Tier Caching TechnologyTMYes
Operating Temperature (°C)0-60
RoHS ComplianceYes
Width (mm)69.85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 2.5-inch HDDs—now available in capacities up to 5TB.
Best-Fit Applications

Laptops Mobile storage
External storage systems All-in-one PCs
Ultra-slim desktop PCs
Feature
Broadest 2.5-inch hard drive portfolio with up to 5TB capacity and both 7mm and 15mm form factors suitable for a variety of compute applications.



Thinnest and lightest 2.5-inch hard drive with up to 2TB storage in a 7mm z-height, providing seamless upgrades of thin and light laptops and smaller form factor systems.



Fast data rates of up to 140MB/s enables superior PC end-user experience and snappier file transfers.



2.5-inch, 15mm z-height hard drives provide 3TB to 5TB in capacity, offering the highest-capacity 2.5-inch hard drives available for external or all-in-one storage.



15mm z-height enables slimmer all-in-one desktop PC drives while helping reduce system heat generation and vibration.



Low startup current configurations for 3TB to 5TB drives enable use in legacy low- current systems like USB-2 external boxes, while simultaneously lowering power consumption.



5TB drives can store more than 1.25 million songs and 600 hours of HD video.1

Ulasan Produk

Tidak ada ulasan