Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)

Sebelum PPN:
Rp2.099.900 - Rp9.499.900
Spesifikasi
Width (Max.) (mm)101.85
Depth (Max.) (mm)146.99
InterfaceSATA 6Gb/s
Bytes per Sector4096
Nonrecoverable Read Errors per Bits Read (Max.)1 per 10E14
Power-On (Hour)2400
RoHS ComplianceYes
SATA Transfer Rates Supported (GB/s)6.0/3.0/1.5
Startup Power (A)2
Workload Rate Limit (TB/Year)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.
Best-Fit Applications
Desktop or all-in-one PCs
Home servers
Entry-level direct-attached storage
devices (DAS)
Feature
Versatile HDDs for all your PC needs bring you industry-leading excellence in personal computing.



For over 20 years the BarraCuda family has delivered super-reliable storage for the hard drive industry.



Capacities up to 8TB for desktops, BarraCuda leads the market with the widest range of storage options available.



Advanced Power modes help save energy without sacrificing performance.1



SATA 6Gb/s interface optimizes burst performance.1

Ulasan Produk

Tidak ada ulasan