Morris Electric Motor 1 Phase 4P (Dinamo Motor Listrik)

Sebelum PPN:
Rp1.199.900 - Rp3.799.900
Spesifikasi
No. of Phases1
No. of Poles4
Rotation Speed (rpm)1450
Voltage (V)110/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Electro DC Motor
This type of tool will utilize an electric power source that comes from DC electricity or direct current such as using a DC adapter. Battery and battery. The coil coils contained in this type of electric motor usually consist of 2 coils or coils contained in the rotor and stator. This is to produce a magnetic power pole difference.
2. Electro AC Electric Motor
As for this one AC electric machine, it will use AC power or alternating current. This is the most widely used type of electro motor. The AC power source usually comes from various power plants such as AC generators and PLN electricity. AC electricity is also still divided into 2, namely 1 phase AC electricity and 3 phase AC electricity.

Ulasan Produk

Tidak ada ulasan