Beli gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. No-Mar Plastic Long Series Gap Gauge
    Mulai

    Rp1.999.900

    No-Mar Plastic Long Series Gap Gauge
    Deskripsi:
    #19015 No-Mar Plastic Long Series Gap Gage / Gauge10 Leaves : 1, 0.5, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5mmCertified & Serialized to ±5%Production Tool Co
  2. monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  3. SUKYOUNG Toe In Gauge
    Mulai

    Rp5.099.900

    SUKYOUNG Toe In Gauge
    atribut:
    • Max Length of Measurement (mm): 2000
    • Min Measurement Scale (mm): 0.1
    • Sleece Scale (mm): 15-0-15
    • Length (mm): 1220
    • Weight (kg): 2
  4. ASIMETO Concentricity Measuring Instrument
    Mulai

    Rp33.999.900

    ASIMETO Concentricity Measuring Instrument
    Deskripsi:
    - Precision structure with ball bearing slide- Equipped with ASIMETO measuring tools or together with universal magnetic base- Light and easy to be used to measure concentricity / concentricity for parts such as shaft, tube, bush, screw etc- Dial test indicator and universal magnetic base are not included
  5. Niigata Seiki (SK) Steel Pin Gauge
    32%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp94.900

    Niigata Seiki (SK) Steel Pin Gauge
    Deskripsi:
    - A pin gauge is a pin-shaped (cylindrical) gauge with precisely finished diameter dimensions.- This is the most common pin gauge.- All products have undergone sub-zero treatment to prevent aging.- Since it is a perfect circle, it can be used in any situation.Purpose:- For inspecting hole diameter.- As parts for molds.- For core wobbling inspection.- For R measurement.
    atribut:
    • Length (mm): 50
  6. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  7. SK Gauge Block
    42%
    Mulai

    Rp359.900

    SK Gauge Block
    Deskripsi:
    - A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
  8. monotaro Gauge Block
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    monotaro Gauge Block
    Deskripsi:
    - It is a block gauge for measuring instruments.-To the check before using the measuring instrument. - General measurement, reference gauge for work
    atribut:
    • Grade: Grade 0
    • Material: Steel
    • Size (mm): 1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
    • Block Dimension (mm): 9 x 30 (dimension exceeding 10 mm: 9 x 35)
    • Precision: Dimensional tolerance:. More than 0.5 and not more than 10 mm ± 0.20 μm. (Allowable dimensional difference width: 0.16 μm Dimensional tolerance: more than 10 and 25 mm or less ± 0.30 (allowable dimensional difference width: 0.16 μm)
  9. TEKIRO Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    TEKIRO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
    atribut:
    • Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
    • Length (mm): 100
    • Material: Chrome Vanadium
    • Number of Leaves: 13
    • Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
  10. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  11. REED INSTRUMENTS Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp14.999.900

    REED INSTRUMENTS Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • UNSPSC: 41111623
    • Base Material: Steel
    • Brand: REED INSTRUMENTS
    • Frequency (MHz): 5
    • Product Type: Ultrasonic Thickness Gauge
    • Standards: CE
  12. monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  13. Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp5.399.900

    Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.
  14. Mitutoyo Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp3.799.900

    Mitutoyo Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Minimum Reading (mm): 0.01
    • Indication Error (µm): ±20
  15. monotaro Pressure Gauge
    Mulai

    Rp77.900

    monotaro Pressure Gauge
    Deskripsi:
    Pressure notation is a device that is easy to see.. It is a pressure gauge for replacement of regulator/filter regulator.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0 to 1
    • Fluid: air
    • Connection Thread: 1/8PT
  16. Brannan G 3/8 Analogue Pressure Gauge
    Mulai

    Rp3.999.900

    Brannan G 3/8 Analogue Pressure Gauge
    Deskripsi:
    Bourdon tube pressure gauges for use on sealed (pumped) systemsPhosphor Bronze Element and Brass MovementDual scale bar & psiSteel Case with Acrylic WindowLoose red pointer which can be set at normal operating pressureComplete with safety blow out disc.3/8 in BSP Bottom Entry connectionTo BS EN837 -1:1998Calibrated versions available where stated
    atribut:
    • Case Material: Steel
    • Connection size: G 3/8
    • Display Type: Analogue
    • Gauge Outside Diameter (mm): 100
    • Mounting Type: Bottom Entry
  17. Akron Brass Hydrant Flow Test Kit (Uji Aliran Hydrant)
    Mulai

    Rp92.999.900

    Akron Brass Hydrant Flow Test Kit (Uji Aliran Hydrant)
    Deskripsi:
    - Includes a 2 1/2inch NH barrel with a pitot tube positioned in the waterway and water diffuser assembly- 3 1/2inch liquid filled 0-160 psi (0-1100 kpa) gauge- Supplied with flow charts for accurate measuring- Pitot tube is positioned for accurate readings- Black caseFormer style: HK-25No Special Thread
    atribut:
    • Pressure Range (kPa): 0-1100
    • Pressure Range (psi): 0-160
Daftar Harga gauge Terbaru November 2026
No-Mar Plastic Long Series Gap GaugeRp1.999.900
monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)Rp169.900
SUKYOUNG Toe In GaugeRp5.099.900
ASIMETO Concentricity Measuring InstrumentRp33.999.900
Niigata Seiki (SK) Steel Pin GaugeRp94.900
TECHCROFT Pressure Gauge GSS63Rp659.900
SANCHIN Pressure Gauge (Manometer)Rp61.900
SK Gauge BlockRp359.900
monotaro Gauge BlockRp3.799.900
TEKIRO Feeler Gauge (Pengukur Celah)Rp47.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)