Beli thickness di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASIMETO Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- Resolution: .0005" or .00005" / 0.01mm or 0.001mm- Designed for the measurement of paper, film, wire, sheet metal, jewelry, leather and similar materials.- Measurement anvils are flat.atribut:
- Range (inch): 0-0.4
- Range (mm): 0-10
- monotaro Dial Thickness Gauge (Alat ukur ketebalan)Deskripsi:It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded partsatribut:
- Material: Ceramic (probe, anvil
- Scale Interval (mm): 0.01
- Accuracy (µm): 25
- Contact Point Parallelism (µm): 8
- Measuring Range (mm) : 0-10
- Precision: 25µ
- Probe Diameter (mm): 10
- Mitutoyo Thickness Gage (Alat ukur ketebalan)Deskripsi:The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.atribut:
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- Insize Digital Thickness Gage (Alat ukur ketebalan)Deskripsi:Digital Thickness Gauge> Ceramic spindle tip and anvil
- SK Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- It is an easy-to-read digital type.- You can measure the thickness of small parts, paper, etc. with one touch.Purpose:- For thickness measurement.- Quickly measure the thickness of small parts, paper, etc. with one touch.atribut:
- Measurement Range (mm): 0 to 10
- Accuracy (µm): ±20
- Accuracy (mm): ±0.02
- Graduation (mm): 0.01
- Insertion Depth (mm): 30
- Measuring Head (mm): 10mm flat (ceramic)
- Minimum Display (mm): 0.01
- Power Supply: Coin type lithium battery (CR2032)x1 (included)
- Power Supply (V): Coin type lithium battery (CR2032)x1 (included)
- TECLOCK Thickness Gauge (Alat ukur ketebalan)Deskripsi:TECLOCK Dial Thickness Gauge withatribut:
- Graduation (mm): 0.01
- Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Deskripsi:Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.atribut:
- Material: Body: Steel & Plastic
- Mitutoyo Thickness Gauge (Alat ukur ketebalan)Deskripsi:Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Minimum Reading (mm): 0.01
- Indication Error (µm): ±20
- Fischer Instruments Pocketable Small Film Thickness Meter Built-in Probe Type (Alat ukur ketebalan)atribut:
- Power Supply: AA size batteryx2 pieces (test attachment)
- Measuring Method: Electromagnetic
- Main Unit Size (mm): 64x30x85
- Measurement Accuracy Electromagnetic (µm): ±0.3 or less (0 to 100), ±0.3% or less (100 to 2500)
- Accessories: Standard plate, body cover, storage case
- Measurement Method : electromagnetic
- Measurement Value Records: 10000
- Measuring Object: nonmagnetic film/magnetic metal base
- Measuring Range (µm): 0 to 2500
- PC Connection: USB 2.0
- Package Size (mm): 330x240x110
- Probe: built-in type
- TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)atribut:
- Purpose of Use: For crevice measurement.
- Insize Digital Caliper 3 Gauge External (Jangka Sorong)atribut:
- Accuracy (inch): +/-0.0012
- Battery Size: CR2032
- Dimension Type: Inch/Metric
- Display Type: 320° Rotating Display with Digit and Analog Reading
- Functions: Absolute/Incremental Measurement, Automatic Power Off, Data Holding, Data Preset, Display Can Be Rotated By 170°, Inch/Metric Conversion, Max./Min. Measurement, Tolerance Go and No-Go Display
- Includes: Hard Plastic Case
- Jaw Actuation Type: Lever
- Jaw Depth (inch): 3.15
- Maximum Measurement (inch): 0.8
- Maximum Measurement (mm): 20
- Measurements: Outside
- Minimum Measurement (inch): 0
- Minimum Measurement (mm): 0
- Operation Type: Digital
- Range (inch): 0 to 0.8, 0 to 20mm
- Repeatability (inch): 0.0004
- Resolution: 0.0002inch/0.005mm
- Tip Radius (inch): 0.02
- Benetech Thickness Gauge (Alat ukur ketebalan)Deskripsi:Thickness Gauge Benetech GM100 Adalah alat ukur ketebalan ultrasonic thickness gauge adalah Cerdas pegangan, yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan.Unit ini banyak digunakan di berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia; salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-de-kekusutan selama operasi dari berbagai dan tekanan wadah.atribut:
- Working Frequency (MHZ): 5
- Power Suply: 3pcs x 1.5V . AAA alkaline battery
- SK Digital Caliper Gauge (Jangka Sorong)atribut:
- Manufacturer Code: 152051
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.02
- Instrumental difference: ±0.04mm (0 to 5mm) , ±0.08mm (5.02 to 25mm)
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)atribut:
- Dial Reading (mm): 0.001
- Force (N): Less than 1.5
- Graduation (mm): 0.001
- Range (mm): 0-1
- Accuracy (mm): ±0.005
- CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)atribut:
- Dimensions (mm): 72x146x29
- Display: 4 Digital LCD Display
- Resolution (mm): 0.1
- Frequency (MHz): 5
- Battery: 3x1.5V (AAA Battery)
- Measuring Range (mm) : 1.2 to 225.0
- Defelsko PosiTest Magnetic Coating Thickness Gage (Alat ukur ketebalan)Deskripsi:PosiTest FHot dip galvanizing, hard chrome metalizing, paint, enamel, plastic coatings on steel.Magnetic Coating Thickness Gages for Non-Magnetic Coatings on SteelPosiTest magnetic pull-off thickness gage (banana gauge) for the non-destructive measurement of non-magnetic coatings (paint, enamel, galvanizing, metalizing, plating, etc.) on steel.- Highly wear resistant Carbide Probe for longest life and continuous accuracy- Extra rugged housing, not affected by mechanical shock, water, acid or solvents- Unique overall design, fully supported, positive positioning, no pivoting tendencies during measurement- Positive visual and audible indicators to designate when thickness reading is established- “V” grooves in probe housing and gage base allow correct positioning on cylindrical objects- Certificate of Calibration showing traceability to PTB included (Long Form)
- Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)Deskripsi:LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.atribut:
- Display: 240x160 dot matrix LCD
- Host Size (mm): 142x72x28
- Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
- Probe Application: Measure conventional workpieces
- Probe Exposure Temperature (°C): -10 to 60
- Probe Minimum Measuring Area (mm): 10
- Probe Model: 5MHZφ10
- Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
- Probe Size (mm): 18x26
- Sound Velocity Range (m/s): 1000 to 9999
- Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
- Unit Measurement: mm/inch
- Linshang Coating Thickness Probe (Alat ukur ketebalan)Deskripsi:LS225+F500 is a plating thickness gauge with separate host and probe. It consists of LS225+F500 multi-probe coating thickness gauge host and F500 probe. LS225+F500 plating thickness gauge is specially used to detect copper, zinc, tin, chromium and non-magnetic coatings on iron and other ferromagnetic metal substrates. The plating thickness gauge has ultra-high measurement accuracy and repeatability. It can be used to measure the thickness of ultra-thin coatings below 10μm. The LS225+F500 plating thickness gauge is widely used in metal processing industry, hardware and other industries and is particularly suitable for testing small-sized materials with a minimum measurement area diameter of only 7 mm.LS225+F500 plating thickness gauge conforms to the following standards:GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic MethodDIN EN ISO 2808 Paints and Varnishes-Determination of Film ThicknessJJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating ThicknessContent:LS225+F500 Plating thickness gauge 1 pcs F500 probe 1 pcs Fe zero adjustment plate 1 pcsStandard films 7 pcs User manual 1 pcs Certificate / Warranty card 1 pcs 1.5V AAA alkaline battery 1 pcs Plastic engineering case 1 pcsatribut:
- Calibration: Support zero reference adjustment and 1 to 5-points calibration
- Display: 240x160 dot matrix LCD
- Host Size (LxWxH) (mm): 148x76x26
- Operating Temperature Range (°C): 0 to 50
- Power Supply: 4pcs of 1.5V AAA alkaline battery
- Storage Temperature Range (°C): -20 to 60
- Unit Measurement: μm/mil
- SYNTEK Thickness Gauge 0.01mm 0-25.4mm (Alat ukur ketebalan)atribut:
- Resolution (mm): 0.01
- Response Time (m/s): ≤ 0.5
- Operating Temperature (°C): 0-40 (32-104 °F)
- Storage Temperature (°C): -20 to 70 (-4-158 °F)
- Material: Aluminium Alloy/ Iron
- Dimensions (mm): approx. 138x93x25
- Measuring Range (mm) : 0-25.4 (0 -1inch)
- Power: 1x1.5V LR44 Button Cell Battery (Included)
- Relative Humidity (%RH): ≤ 80
Daftar Harga thickness Terbaru October 2026
| ASIMETO Digital Thickness Gauge (Alat ukur ketebalan) | Rp4.399.900 |
| monotaro Dial Thickness Gauge (Alat ukur ketebalan) | Rp889.900 |
| Mitutoyo Thickness Gage (Alat ukur ketebalan) | Rp3.899.900 |
| Insize Digital Thickness Gage (Alat ukur ketebalan) | Rp1.599.900 |
| SK Digital Thickness Gauge (Alat ukur ketebalan) | Rp2.799.900 |
| TECLOCK Thickness Gauge (Alat ukur ketebalan) | Rp2.099.900 |
| Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong) | Rp1.399.900 |
| Mitutoyo Thickness Gauge (Alat ukur ketebalan) | Rp2.799.900 |
| Fischer Instruments Pocketable Small Film Thickness Meter Built-in Probe Type (Alat ukur ketebalan) | Rp45.999.900 |
| TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan) | Rp219.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/iaP109245658-1.jpg)
/29P102248081-8.jpg)
/0kP106106020-2.jpg)
/oxP102120897-6.jpg)
/8jP105273307-3.jpg)
/P101002268-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/n2P102224830-2.jpg)
/i1P110036649-1.jpg)
/9tP108204353-1.jpg)
%20(Alat%20Ukur%20Ketebalan)/P101000756-1.jpg)
/Insize%20Digital%20Caliper%203%20Gauge%20External%20(Jangka%20Sorong)/gqP105873602-2.jpg)
/elP107509525-1.jpg)
/SK%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/mkP105272812-1.jpg)
/P102944585-1.jpg)
/lwP104626788-1.jpg)
/P102096222-1.jpg)
/jaP107883694-1.jpg)
/56P110917186-1.jpg)
/elP110912525-1.jpg)
/naP110872838-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)