monotaro Gauge Block

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.699.900
Spesifikasi
GradeGrade 0
MaterialSteel
Size (mm)1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
Block Dimension (mm)9 x 30 (dimension exceeding 10 mm: 9 x 35)
PrecisionDimensional tolerance:. More than 0.5 and not more than 10 mm ± 0.20 μm. (Allowable dimensional difference width: 0.16 μm Dimensional tolerance: more than 10 and 25 mm or less ± 0.30 (allowable dimensional difference width: 0.16 μm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- It is a block gauge for measuring instruments.
-To the check before using the measuring instrument.
- General measurement, reference gauge for work
Warning
* When using, please be careful not to scratch the measurement surface. * Please do not hit blocks. * Please clean the measuring surface and use it.  * After use, please do rust prevent treatment so as not to rust.

Ulasan Produk