Digilife Spectrophotometer (Alat Uji Absorbansi Cahaya)

Sebelum PPN:
Rp35.999.900
Spesifikasi
Baseline Linearity±0.002A/h @500nm
Display Range (A)0-200%T, -0.3-3
Display System4-digit LED display
Drift (T)0.2%
Energy (Light Source)Imported tungsten lamp, imported xenon lamp
Noise100%=0.3%T
Light Switching MethodAuto
Operation ModeT,A,C
Optical SystemAchromatic Czerny-Turner (1200 bars/mm grating)
Photometric Accuracy0.5%T
Photometric Range (A)0-200%T,-3-3
Photometric Repeatability0.2%T
Printer InterfaceThermal printer (parallel port) optional
Spectral Bandwidth (nm)4
Stability±0.002A/h @500nm
Wavelength Accuracy (nm)±2
Wavelength DriveManual
Wavelength Range (nm)195-1100
Wavelength Repeatability (nm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UV752N UV-Vis Spectrophotometer 195nm-1100nm

- Wavelength range: 195-1100nm; Wavelength accuracy: ±2nm; Spectral bandwidth: 4nm
- Large sample chamber can accommodate 5-100mm cuvettes
- All key components are imported and installed to ensure the accuracy of measurement.
- Automatic light door, guarantee the service life of photoelectric sensor, and make instrument test easier

Application range:
Widely used in medical and health, clinical laboratory, biochemistry, petrochemical, environmental protection, quality control and college teaching laboratory and other departments.

Ulasan Produk

Tidak ada ulasan