FLUKE Pocket Thermal Camera

Sebelum PPN:
Rp44.999.900
Spesifikasi
IFOV (spatial resolution)7.6 mRad
Infrared Resolution120x90 (10,800pixels)
Field of View50°Hx38°V
Distance to spot130:1
Temperature Measurement Range (Not Calibrated Below -10°C)-20 °C to 400 °C
Focus SystemFixed focus, minimum focus distance 22.8 cm
USBMini USB used to transfer image to PC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Use
Automatically organize and file thermal images with Fluke Connect Asset Tagging
Fully radiometric thermal imager gives you measurement data to the pixel with 120 x 90 infrared resolution (10,800 pixels)
3.5” LCD touchscreen display for easy troubleshooting
-20 °C to +400 °C temperature measurement range
Six color palettes
Can withstand drop up to 1 meter
IP 54 enclosure rating
Subject to Export Control

Ulasan Produk

Tidak ada ulasan