Spesifikasi
| Temperature Range (°C) | -25 to 650 |
|---|---|
| Response Time (ms) | 150 |
| Minimum Focus Distance (m) | 0.3 |
| Power | Internal rechargeable battery (3.6 V Lithium Ion) |
| Dimensions (mm) | 210x64x81 |
| Basic Accuracy | ±1% of reading or ±1°C (2°F), whichever is greater |
| Display Resolution (pixels) | 320x240 |
| Display Type | TFT technology |
| Drop Tested (m) | 2 |
| Dual Range Operation | Range 1: < 752°F (400°C); Range 2: > 752°F (400°C) - For Range 2, the high temperature lever must be engaged |
| Emissivity | 0.10 to 0.99 (adjustable) and 3 presets |
| IP Rating | IP54 (IEC 60529) |
| IR Resolution | 80x60 (4800 pixels) |
| Image Frequency (Hz) | 8.7 |
| Screen Size (inch) | 2.4 |
| Thermal Sensitivity (mK) | < 70 |
| Viewing Angle (°) | 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
IRC130: Thermal Imager IR Thermometer with MSX®
Two-camera technology: 80 x 60 true thermal imager, visual camera, plus coaxial laser
Built with dual visual and visual/thermal (MSX) cameras combined with an IR Thermometer, the Extech IRC130 provides a whole picture of what the eye can’t see. Quickly locate potential issues using the unique coaxial distance-to-spot guidance laser. Store up to 50,000 JPEG files and easily transfer them via USB interface. Providing fast and accurate temperature measurements up to 1202°F (650°C), the IRC130 is a must-have diagnostic tool!
Two-camera technology: 80 x 60 true thermal imager, visual camera, plus coaxial laser
Built with dual visual and visual/thermal (MSX) cameras combined with an IR Thermometer, the Extech IRC130 provides a whole picture of what the eye can’t see. Quickly locate potential issues using the unique coaxial distance-to-spot guidance laser. Store up to 50,000 JPEG files and easily transfer them via USB interface. Providing fast and accurate temperature measurements up to 1202°F (650°C), the IRC130 is a must-have diagnostic tool!
Feature
- Large 2.4inch TFT color display (320x240 pixels) with intuitive easy-to-navigate menu in 22 languages- Designed with integrated true thermal imager (80x60 pixels) to detect what the eyes can’t see
- Patented MSX technology adds visible-light details to thermal images in real time for greater clarity without diluting the image or decreasing thermal transparency
- Measure temperature up to 1202°F (650°C)
- High accuracy with adjustable emissivity
- Unique coaxial laser allows for locating hot or cold spots that may indicate potential issues
- 30:1 distance-to-spot (target) ratio
- Capture and store up to 50,000 MSX thermal and visual images in JPG format
- USB interface for transferring images
- Fast 150 ms response time for real-time temperature updates with continuous scanning
- Bright LED flashlight
- Standard UNC 1/4inch-20 accessory mount
- Rugged design with dust and water protection (IP54 rating) and 2-meter drop tested
- Adjustable Auto Power Off (APO) timer
- Low battery indicator
- Complete with integrated 3.6 V rechargeable lithium ion battery, USB cable, lanyard, and pouch with convenient belt loop and shoulder strap
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
