Flir Infrared Camera for Smart Phone

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC41115321
Adapter Powered ByInternal Rechargeable Battery
Adapter Weight (oz)1.28
BrandFLIR
Data LoggingYes
Depth (inch)0.6 in
Detector Resolution - Infrared (pixels)160x120
Drop Test (ft)6
Emissivity(4) Presets Matte 95%, Semi-Matte 80%, Semi-Glossy 60%, Glossy 30%
Field of View (HxV) (°)55.0x43.0
File FormatsJPEG; MPEG4
Focus Distance - Infrared (m)Minimum of 0.10
Focus MethodFixed
Frame Rate - IR Camera (Hz)9
Height (inch)1.3
Image NotationNo Notation
IncludesProtective Case; Charging Cable and Instructions
Infrared Temperature Range (°C)-20 to 400
Infrared Temperature Range (°F)-4 to 752
NIST CertifiedNo
Number of Color Palettes9
Picture in PictureYes
Spectral Response (µm)8 to 14
Temp. Accuracy (F) - Infrared (°)+/-5
Thermal Resolution (px)19200
Thermal Sensitivity (mK)150
Thermal and Visible Light BlendingYes
Visual Light Resolution (MP)1.5
Width (inch)2.7 in

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Infrared camera adapters are connected to a smart phone to allow the use to take and store infrared imagers in the phones memory. These imagers employ both a standard camera and a powerful infrared camera. They also extend the limits of the human eye by translating invisible heat energy into dynamic color images. Now you can see in the dark, expose hidden problems around your home, reduce energy bills, measure temperature, and find electrical faults.
Feature
IR Smart Phone Adapter Temp Range (F) - Infrared -4 Degrees to 752 Degrees Temp Accuracy (F) - Infrared +/-5 Degrees Thermal Resolution 19 200 px Emissivity (4) Presets Matte 95 Percent Semi-Matte 80 Percent Semi-Glossy 60 Percent Glossy 30 Percent Spectral Response - Infrared 8 to 14um Focus Distance - Infrared Minimum of 0.10m Field of View - IR Camera 55.0 Degrees Horizontal x 43.0 Degrees Vertical Thermal Sensitivity - IR Camera 150 mK

Ulasan Produk

Tidak ada ulasan