Beli fluke digital multimeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Multimeter Digital
    Mulai

    Rp2.899.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  2. FLUKE Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    Designed for basic electrical testing and provides reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. If you want a professional and affordable multimeter, this Digital Multimeter is the best choice.
    atribut:
    • DC Voltage Range (V): 6/60/600 (DC)
    • Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
    • Altitude Used: 2000m, (storage) 12000m
    • Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
    • Dimensions (mm): 130x65x27
    • Frequency (Hz): 50/500 / 5k / 50k / 100k
    • Loading: 0.6 / 6/60/600
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
    • Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
    • Power Supply: 2 AAA batteries
    • Weight (g): 160
  3. FLUKE Multimeter Digital Rugged (Multitester)
    Mulai

    Rp17.999.900

    FLUKE Multimeter Digital Rugged (Multitester)
    Deskripsi:
    -Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10A
    atribut:
    • AC Current (A): 0.0000001 - 10
    • AC Voltage (V): 0.0001 - 1000
    • Battery Life (hour): 800
    • Battery Type: Three AA batteries
    • Capacitance (μF): 0.001 - 9999
    • DC Current (A): 0.0000001 - 10
    • DC Voltage (V): 0.0001 - 1000
    • Drop Test (ft): 10 drop test
    • Dustproof/waterproof Rating: IP 67
    • External protection: Rubber holster
    • Frequency (Hz): 0.5 - 199990
    • Maximum Display: 6000
    • Mine Safety: MSHA Approved
    • Resistance (ohm): 0.1 - 50000000
    • Safety Rating: CAT IV 600 V/CAT III 1000 V
    • Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
    • Temperature (°C): -200 to +1090
  4. FLUKE Digital Multimeter (Multitester)
    Mulai

    Rp1.799.900

    FLUKE Digital Multimeter (Multitester)
    atribut:
    • Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
    • Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
    • Altitude Used: 2000m, (storage) 12000m
    • Dimensions (mm): 130x65x27
    • Frequency (Hz): 50/500 / 5k / 50k / 100k
    • DC Voltage (DCV): 6/60/600
    • Loading: 0.6 / 6/60/600
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
    • Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
    • Power Supply: 2 AAA batteries
    • Weight (g): 160
  5. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp12.999.900

    FLUKE Multimeter Digital (Multitester)
    atribut:
    • Digital Display: 6000 count
    • Alternating Current (ACA): 60.00mA, 600.0mA, 6.000A, 10.00A [basic Accuracy: +/- (1.5% + 3)]
    • DC Voltage (V): 600.0mV, 6.000V, 60.00V, 600.0V, 1000V [basic Accuracy: +/- (0.15% + 2)]
    • Frequency (Hz): 99.99, 999.9, 9.999k, 99.99k [Basic Accuracy: +/- (0.1% + 1)]
    • Accessories: TL75 Silicon Test Lead Set, User Manual
    • Weight (g): 420
    • AC Voltage (V): 600.0mV, 6.000V, 60.00V, 600.0V, 1000V [basic Accuracy: +/- (1.0% + 3)]
    • Analog Display: 33 segment Pagurafu (3 min)
    • Body Dimensions (mm): 43x90x185
    • Capacitance: 10.00nF, 100.0nF, 1000nF, 10.00microF, 100.0microF, 999.9microF [Basic Accuracy: +/- (1.2% + 2)]
    • DC Current (DCA): 60.00mA, 600.0mA, 6.000A, 10.00A [basic Accuracy: +/- (1.0% + 3)]
    • Resistance (ohm): 600.0,6.000k, 60.00k, 600.0k, 6.000M, 50.00M [basic Accuracy +/- (0.9% + 1)]
  6. FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlex
    Mulai

    Rp16.999.900

    FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlex
    atribut:
    • Direct Current: 1000A
    • Alternating Current: 2500A
    • Resistance: 60kΩ
    • Detection Method: True Effective Value Rectification (RMS)
    • Max Measurement Conductor Diameter: 127mm (probe)
    • Maximum Display: 10000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
  7. FLUKE Multimeter Digital Fields Technicians (Multitester)
    Mulai

    Rp6.399.900

    FLUKE Multimeter Digital Fields Technicians (Multitester)
    Deskripsi:
    Compact true-rms meter for field service techniciansThe Fluke 115 field technician's digital multimeter measures True-rms voltage and current with plus resistance, continuity, frequency, and capacitance to meet the needs of a wide variety of field service technicians.The 115 digital multimeter offers the users one-handed operation and a backlit display. The large, easy-to-read digits offer a 6000-count resolution. The 115 provides Min/Max/Average with elapsed time to record signal fluctuations. It also measures:AC and DC voltage to 600V,AC and DC current to 10 A (20 A overload for 30-seconds max).
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
    • Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
  8. FLUKE Insulation Multimeter
    Mulai

    Rp30.999.900

    FLUKE Insulation Multimeter
    Deskripsi:
    The Fluke 1587 FC and 1577 Insulation Multimeters combine adigital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximumversatility for both troubleshooting and preventative maintenance.The Fluke 1587 FC Insulation Multimeter adds four powerful newdiagnostic functions through the Fluke Connect® Measurementsapp:• PI/DAR timed ratio tests with TrendIt™ graphs identifies moistureand contaminated insulation problems faster• Memory storage through Fluke Connect eliminates writing downresults, reduces errors and saves data for historical tracking overtime• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons• Historical tracking and trending of assets identifies degradationover time, allows real-time decisions to be made in the fieldwith Fluke Connect® Assets (sold separately)
    atribut:
    • Operating Temperature (°C): -20 - 55
    • Vibration: Random, 2 g, 5-500 Hz per MIL-PRF-28800F
    • Radio frequency communication (GHz): 2.4
    • Radio frequency certification: FCC: T68-FBLE, IC: 6627A-FBLE
    • Maximum Voltage (V) : 1000
    • Storage Temperature (°C): -40 - 60
  9. FLUKE Multimeter Digital True RMS (Multitester)
    Mulai

    Rp9.999.900

    FLUKE Multimeter Digital True RMS (Multitester)
    atribut:
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 6000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
    • Width x Depth x Height: 90x43x185mm
  10. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp11.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    The Fluke 77 IV digital multimeter has the features needed to repair most electrical and electronic problems. This meter is simple to use and has significant improvements over Fluke's original 70 Series with more measurement functions, conformance to the latest safety standards, and a much larger display that's easier to view.It measures:Wide 1000 V measurement rangeAverage responding AC measurements0.3% accuracy10 Amps continuous (20 A for 30 seconds)Frequency and capacitanceResistance and continuity
    atribut:
    • Voltage AC (mV): Range : 600 - 1000; Best Accuracy : ±(2.0% + 2); Best Resolution : 1.0 mV
    • Amps AC (mA-A): Range : 60 - 10; Best Accuracy : 2.5% + 2; Best Resolution : 0.01 mA
    • Amps DC (mA-A): Range : 60 - 10; Best Accuracy : 1.5% + 2; Best Resolution : 0.01 mA
    • Resistance (Ω-MΩ): Range : 600 - 50; Best Accuracy : ±(0.5% + 1); Best Resolution : 0.1 Ω
    • Capacitance (nfF-μF): Range : 1 - 9.999; Best Accuracy : ±(1.2% + 2); Best Resolution : 1 nF
    • Frequency (Hz-kHz): Range : 99 - 99; Best Accuracy : ±(0.1% + 1); Best Resolution : 0.01 Hz
    • Voltage (V): Range : 6000 - 1000; Best Accuracy : ±(0.3% + 1); Best Resolution : 0.1 mV; (DC)
  11. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp5.899.900

    FLUKE Multimeter Digital (Multitester)
    atribut:
    • Safety: ANSI / ISA 82.02.01 (61010-1) 2004, CAN / CSA-C22.2 No 61010-1-04, UL 6101-1 (2004), IEC / EN 61010-1 2nd Edition Measurement category IV, 600 V , Pollution degree 2, according to EMC EN61326-1
    • Altitude Used: 2000m, (storage) 10,000m
    • Resistance (ohm): 600 / 6k / 60k
    • Weight (g): 404
    • Battery: 9V alkaline battery (ANSI 1604A / IEC 6F22)
    • Battery Life (hour): 300 (without alkaline batteries and backlight)
    • Capacitor Capacity (F): 1000 / 10micro / 100micro / 9999micro
    • Dimensions (mm): 167.1x85.1x46
    • Operating Humidity (%): To 30 degrees Celsius: 95%, up to 40 degrees Celsius: 75%, up to 50 degrees Celsius.: 45%
    • Operating/Storage Temperature (°C): -10 to 50 / -40 to 60
    • Resolution: 0.001V / 0.01V / 0.1V, 0.1 ohm / 0.001k ohm / 0.01k ohm, 1nF / 0.01microF / 1microF
    • Voltage Range (V): 6/60/600
  12. FLUKE Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp30.999.900

    FLUKE Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    The Fluke 1577 and 1587 Insulation Multimeters combine a digital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance. Like other tools that you have come to expect from Fluke, the 1577 and 1587 are rugged, reliable, and easy to use. Whether you work on motors, generators, cables, or switch-gear, the Fluke 1577/1587 Insulation Multimeters are ideally suited to help you with your tasks.Rely on Fluke for innovations that generate new demandTwo powerful tools in one.The Fluke 1587 and 1587 Insulation Multimeters combine a digital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance.Like other tools that you have come to expect from Fluke, the 1587 and 1587 are rugged, reliable, and easy to use.Whether you work on motors, generators, cables, or switch-gear, the Fluke 1587/1587 Insulation Multimeters are ideally suited to help you with your tasks.
    atribut:
    • Product Dimensions (inch): 1.97x8.00x3.94
    • Battery Type: AA Battery Type 4x AA Batteries
    • Basic Accuracy VDC: ±(0.09%+2)
    • Counts: 6000.
    • CAT Rating: IV
    • CAT Voltage (V): 1000, 600 CAT Voltage CAT III 1000V and CAT IV 600V
    • Digit Display: 3.75
    • Display (Megohmmeter): Digital
    • IR Test Voltage (V): 100, 50
    • Live Circuit Voltage Detection: Yes Live Circuit Voltage Detection Live circuit detection prevents insulation test if voltage > 30V is detected for added user protection
    • Manual/Autoranging: Both
    • Maximum Current AC (mA): 400 (0.4 A)
    • Maximum Current DC (mA): 400 (0.4 A)
    • Maximum Insulation Resistance (MΩ): 100 (0.1GΩ)
    • Power Supply: Battery
    • Style: Hand-Held
    • Type: Battery
    • Voltage (V): Max. 1000 (AC); Max. 1000 (DC)
  13. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.599.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  14. KRISBOW Charger Aki
    Mulai

    Rp1.099.900

  15. FLUKE Pocket-Sized Multimeter (Multitester)
    Mulai

    Rp2.999.900

    FLUKE Pocket-Sized Multimeter (Multitester)
    Deskripsi:
    Average value measurement duty ratio measurement 1m drop test passing recommended case C50Pocket-sized digital multimeter
    atribut:
    • Battery: AAA battery x 2
    • Dust / Water Protection: IP40
    • Frequency (Hz): 50.00, 500.0, 5.000kHz, 50.00kHz, 100.0kHz
    • Resistance: 400.0ohm、4.000kohm、40.00kohm、400.0kohm、4.000Mohm、40.00Mohm
    • Warranty Period: 1 year
  16. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp6.399.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  17. FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Mulai

    Rp16.999.900

    FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Deskripsi:
    This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, combined with the i400 AC current clamp. Together they provide the resolution and accuracy to efficiently troubleshoot any electrical system. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke-87V Multimeter has true-rms accuracy and advanced functionality to give you the results you need- True-rms accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording- Efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations- A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µSFluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter- The current clamp provides accurate current measurements up to 400 A ac without breaking electric circuits- Allows taking measurements safely with industry standard safety ratingsSelect accessories like temperature probe, test leads and alligator clips- The 80BK-A DMM Temperature Probe plugs into the 87V's voltage jacks and allows temperature measurements from -40 °C to 260 °C (-40 °F to 500 °F)- TL75 Test Leads and AC175 Alligator Clips complete this versatile kit.Key safety features- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.- Designed to withstand spikes of more than 8000 V. Audible Input Alert warning against wrong use of input jacks.
    atribut:
    • Display: 6000 counts updates 4/Sec; 19999 counts in high–resolution mode
    • Analog Bar Graph: 32 segments, updates 40/sec
    • Battery Type: Alkaline
    • Battery Life (hour): 400 typical, without backlight
    • Size (mm): 201x98x52 (with holster) (87V)
    • Operating Temperature (°C): -20 to +55
    • AC Current Range: 0.1μA to 10A
    • AC Voltage Range: 0.1mV to 1000V
    • Capacitance Range: 0.01nF to 9999μF
    • DC Current Range: 0.1μA to 10A
    • DC Voltage Range: 0.1mV to 1000V
    • Frequency Range: 0.5Hz to 200kHz
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
    • Maximum Conductor Diameter (mm): 32 (Fluke i400)
    • Maximum Duty Cycle (%): 99.9
    • Nominal Current Range (A): 400 (Fluke i400)
    • Operating Altitude (m): 2000
    • Output Cable Length (m): 1.5 (Fluke i400)
    • Resistance Range: 0.1Ω to 50MΩ
    • Storage Temperature (°C): -40 to + 60
  18. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
Daftar Harga fluke digital multimeter Terbaru March 2026
FLUKE Multimeter DigitalRp2.899.900
FLUKE Multimeter Digital (Multitester)Rp1.499.900
FLUKE Multimeter Digital Rugged (Multitester)Rp17.999.900
FLUKE Digital Multimeter (Multitester)Rp1.799.900
FLUKE Multimeter Digital (Multitester)Rp12.999.900
FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlexRp16.999.900
FLUKE Multimeter Digital Fields Technicians (Multitester)Rp6.399.900
FLUKE Insulation MultimeterRp30.999.900
FLUKE Multimeter Digital True RMS (Multitester)Rp9.999.900
FLUKE Earth Ground Loop and Leagage ClampRp68.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)