FLUKE Multimeter Digital (Multitester)

Sebelum PPN:
Rp6.499.900
Spesifikasi
SafetyANSI / ISA 82.02.01 (61010-1) 2004, CAN / CSA-C22.2 No 61010-1-04, UL 6101-1 (2004), IEC / EN 61010-1 2nd Edition Measurement category IV, 600 V , Pollution degree 2, according to EMC EN61326-1
Altitude Used2000m, (storage) 10,000m
Resistance (ohm)600 / 6k / 60k
Weight (g)404
Battery9V alkaline battery (ANSI 1604A / IEC 6F22)
Battery Life (hour)300 (without alkaline batteries and backlight)
Capacitor Capacity (F)1000 / 10micro / 100micro / 9999micro
Dimensions (mm)167.1x85.1x46
Operating Humidity (%)To 30 degrees Celsius: 95%, up to 40 degrees Celsius: 75%, up to 50 degrees Celsius.: 45%
Operating/Storage Temperature (°C)-10 to 50 / -40 to 60
Resolution0.001V / 0.01V / 0.1V, 0.1 ohm / 0.001k ohm / 0.01k ohm, 1nF / 0.01microF / 1microF
Voltage Range (V)6/60/600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Quickly and easily perform basic meter settings and reconnection tests. This meter is easy to use and has the features you need to solve most electricity problems. The Fluke113 is a significant improvement over other digital multimeters on the market, such as the Fluke Model 7-600. The VCHEKLoZ low impedance measurement function allows you to test voltage and continuity simultaneously. Use the Min / Max function to record signal variations. The Fluke113 can perform diode tests and has automatic and manual ranging. Features such as compliance with the latest safety standards, backlighting and a large, easy-to-read display make this meter a must-have toolbox.

Ulasan Produk

Tidak ada ulasan