FLUKE Laser Distance Meter (Meteran Laser)

Sebelum PPN:
Rp2.299.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke 417D is accurate, durable, and easy to use-just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements.

Additional Product Features:
- Large, 2-line illuminated LCD screen.
- Three different measurement tasks can be completed quickly and easily with one hand.
- The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance.
- Designed for both indoor and outdoor applications.
- Operates with the Fluke durability and quality you expect.
- Protected by a 3-year warranty.
Feature
The Fluke 417D laser meter is accurate, durable, and easy to use-just point and shoot.
Instantly measure up to 40m (131 ft.) with 1-button point-and-click.
Continuous measurement capable: adjusting as you move closer and farther from your target.
Quickly calculate area (sq feet/meters).
1-meter drop tested and IP54 rated: built to withstand rainy or dusty conditions.
Great for interior and exterior applications.

Ulasan Produk

Tidak ada ulasan